Page 790 - Tool & General Maintenance 2015 English
P. 790
Valves
5/3-way
5/3-way
Order Code
C3238528
C6157274
C3238529
C2795514
C3238530
C6157275
C3238531
C3238532
C6157284
C3238533
C6157276
C6157277
C6157278
C6157279
C6157288
C6157289
C6157290
C6157291
C6091725
C6157285
C6157286
C6157287
C6157280
C6157281
C6157282
C6157283
C4288408
5/3-way
5/3-way
5/3-way
valve, Series CD07 - Pneumatically operated
• Qn = 960 l/min
• Pipe connection
• Compressed air connection output: M14x1.5 • Suitable for ATEX
Order Code Part Number
C6157099 R412008118
valve, Series CD12 - Electrically operated
Port Size
M14x1.5
Flow (QN) LPM
960
Valve Return Type
Air Pilot
• Qn = 3600 - 4100 l/min
• Pilot valve width: 30 mm
• Pipe connection
• Compressed air connection output: G 1/2
• Electr. connection: Plug, EN 175301-803, form A • Manual override: with detent, without detent
• Double solenoid
Part Number
5725650220
5725650920
5725655202
5725655270
5725655280
5725655980
5725680220
5725685202
5725685270
5725685280
R412000127
R412000148
R412000149
R412000151
R412000153
R412000154
R412000157
R412000160
R412000219
R412000220
R412000221
R412000222
R412000224
R412000225
R412000230
R412000237
R412008098
Port Size
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
Flow (QN) LPM
3800
3800
3800
3800
3800
3800
4100
4100
4100
4100
3800
3800
3800
3800
4100
4100
4100
4100
4100
4100
4100
4100
4100
4100
4100
4100
3800
Operating Voltage (AC)
110V
230V
230V
110V
230V
110V
230V
110V
230V
110V
230V
110V
230V
Operating Voltage (DC)
Pilot Connection
Internal
Internal
Internal
Internal
Internal
Internal
External
External
External
External
External
External
External
External
External
External
External
External
Internal
Internal
Internal
Internal
Internal
Internal
Internal
Internal
Internal
Valve Function
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
24V
24V
24V
24V
24V
24V
24V
Manual Override Type
with detent without detent
with detent without detent
with detent without detent
with detent without detent
with detent without detent
with detent without detent
with detent without detent
with detent without detent
with detent without detent
with detent without detent
with detent without detent
with detent without detent
with detent without detent
with detent without detent
with detent without detent
with detent without detent
with detent without detent
with detent without detent
with detent without detent
with detent without detent
with detent without detent
Valve Return Type
Air Pilot
Air Pilot
Operating Voltage (DC)
24V
24V
8
valve, Series CD12 - Pneumatically operated
• Qn = 3600 - 4100 l/min
• Pipe connection
• Compressed air connection output: G 1/2 • Suitable for ATEX
Order Code
C3021642
C4003057
Part Number
5711200050
5711200060
Port Size
G1/2 BSPP
G1/2 BSPP
Flow (QN) LPM
3800
4100
Manual Override Type
with detent
Manual Override Type
without detent
valve, Series HF03-LG, CL03, CL03-XL - Electrically operated
• Qn = 850 l/min
• Pilot valve width: 16 mm
• Closed center
• Plate connection
• Manual override: with detent
Order Code Part Number
C3240500 0820055601
Flow (QN) LPM
850
valve, Series HF03-LG, CL03, CL03-XL - Electrically operated
• Qn = 850 l/min
• Pilot valve width: 16 mm
• Closed center
• Plate connection
• Manaul override: without detent
Order Code Part Number
C3250647 0820055602
Flow (QN) LPM
850
Operating Voltage (DC)
778
www.brammer.biz
Pneumatics
98991 87156 98990 87155 98989

