Page 786 - Tool & General Maintenance 2015 English
P. 786
Valves
5/3-way valve, Series 581, size 2 - Electrically operated
• Qn = 2100 l/min
• plate connection
• Pilot valve width: 30x22 mm CNOMO
• compressed air connection output: Base plate ISO 5599-1 • Electr. connection: Plug, ISO 4400, form A
• Manual override: without detent
Order Code
C3262034
C3262035
C1955594
C1955598
C6157146
C1955589
C6157147
C1955590
C1955607
C3262040
C1955608
C1954954
C6157149
C6157148
C6157151
C6157150
C6157152
C1963728
C6157153
C1963729
C6157155
C6157154
C6157157
C6157156
Part Number
5812490440
5812490540
5812491440
5812491540
5812492440
5812492540
5812493440
5812493540
5812590440
5812590540
5812591440
5812591540
5812592440
5812592540
5812593440
5812593540
5812790440
5812790540
5812791440
5812791540
5812792440
5812792540
5812793440
5812793540
Operating Voltage (AC)
230V
42V
230V
42V
230V
42V
230V
42V
230V
42V
230V
42V
230V
42V
230V
42V
230V
42V
230V
42V
230V
42V
230V
42V
Operating Voltage (DC)
24V
24V
24V
24V
24V
24V
24V
24V
24V
24V
24V
24V
Pilot Connection
Internal
Internal
Internal
Internal
External
External
Internal
External
Internal
Internal
Internal
Internal
External
External
External
External
Internal
Internal
Internal
Internal
External
External
External
External
Valve Function
Type
with throttle
with throttle
with throttle
with throttle
with throttle
with throttle
with throttle
with throttle
with throttle
with throttle
with throttle
with throttle
Valve Return Type
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3-way valve, Series 581, size 2 - Electrically operated
• Qn = 2100 l/min
• plate connection
• Pilot valve width: 30x22 mm CNOMO
• compressed air connection output: Base plate ISO 5599-1 • Electr. connection: Plug, ISO 4400, form A
• Manual override: with detent, without detent
8
Order Code
C3256011
C3253887
C1964618
C3253811
C1955587
C1955585
C1955588
C1955586
C3262041
C1964635
C1964638
C1964636
C1955603
C1955599
C1955602
C1955600
C1956648
C1956646
C1956649
C1956647
C1963730
C1963725
C1963731
C1963726
Part Number
5812490650
5812490450
5812491650
5812491450
5812492650
5812492450
5812493650
5812493450
5812590650
5812590450
5812591650
5812591450
5812592650
5812592450
5812593650
5812593450
5812790650
5812790450
5812791650
5812791450
5812792650
5812792450
5812793650
5812793450
Operating Voltage (AC)
230V
230V
230V
230V
230V
230V
230V
230V
230V
230V
230V
Operating Voltage (DC)
24V
24V
24V
24V
24V
24V
24V
24V
24V
24V
24V
Pilot Connection
Internal
Internal
Internal
Internal
External
External
External
External
Internal
Internal
Internal
Internal
External
External
External
External
Internal
Internal
Internal
Internal
External
External
External
External
Valve Function
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
Manual Override Type
with detent
without detent
with detent
without detent
with detent
without detent
with detent
without detent
with detent
without detent
with detent
without detent
with detent
without detent
with detent
without detent
with detent
without detent
with detent
without detent
with detent
without detent
with detent
without detent
Type
with throttle
with throttle
with throttle
with throttle
with throttle
with throttle
with throttle
with throttle
with throttle
with throttle
with throttle
with throttle
Valve Return Type
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
24V
230V
774
www.brammer.biz
Pneumatics
98983 86702

