Page 777 - Tool & General Maintenance 2015 English
P. 777
Valves
5/2-way valve, Series 581, size 2 - Electrically operated
• Qn = 2700 l/min
• Plate connection
• Pilot valve width: 30x22 mm CNOMO
• Compressed air connection output: Base plate ISO 5599-1 • Electr. connection: Plug, ISO 4400, form A
• Manual override: with detent, without detent
Order Code
C3257816
C3251030
C3261245
C3247318
C1963694
C1963691
C1963690
C1963692
Part Number
5812170650
5812170450
5812171650
5812171450
5812172650
5812172450
5812173650
5812173450
Operating Voltage (AC)
230V
230V
230V
230V
Operating Voltage (DC)
Pilot Connection
Internal
Internal
Internal
Internal
External
External
External
External
Manual Override Type
with detent
without detent
with detent
without detent
with detent
without detent
with detent
without detent
Type
with throttle
with throttle
with throttle
with throttle
24V
24V
24V
24V
5/2-way valve, Series
Order Code Part Number
581, size 2- Electrically operated
Operating Voltage (AC)
230V
230V
230V
230V
Operating Voltage (DC)
24V
24V
24V
24V
Pilot Connection
Internal
Internal
Internal
Internal
External
External
External
External
Manual Override Type
with detent
without detent
with detent
without detent
with detent
without detent
with detent
without detent
Pilot Connection
Internal
Internal
Internal
Internal
External
External
External
External
Type
with throttle
Type
with throttle
C3251421
C3253741
C3262031
C3247319
C1963711
C1963708
C1963713
C1963709
5812290650
5812290450
5812291650
5812291450
5812292650
5812292450
5812293650
5812293450
Type
with throttle
with throttle
with throttle
with throttle
Manual Override Type
with detent
without detent
with detent
without detent
with detent
without detent
with detent
without detent
5/2-way valve, Series
581, size 2 - Electrically operated
• Qn = 2700 l/min
• Plate connection
• Pilot valve width: 30x22 mm CNOMO
• Compressed air connection output: Base plate ISO 5599-1
• Electr. connection: Plug, ISO 4400, form A
• Manual override: with detent, without detent
• With differential piston
Order Code
C3250793
C1956625
C1956628
C1956626
C1955615
C1955613
C1955614
Part Number
5812670650
5812670450
5812671650
5812671450
5812672650
5812672450
5812673650
Operating Voltage (AC)
230V
230V
230V
Operating Voltage (DC)
24V
24V
24V
24V
Type
with throttle
with throttle
with throttle
with throttle
C1955612 5812673450 230V
8
5/2-way valve, Series 581, size 2 - Pneumatically operated
• Qn = 2700 l/min
• Plate connection
• Compressed air connection output: Base plate ISO 5599-1 • Can be assembled into blocks
• Single air pilot
• Suitable for ATEX
Order Code
C3022083
C3022085
Part Number
5812130000
5812131000
Flow (QN) LPM
2700
2700
5/2-way valve, Series 581, size 2 - Pneumatically operated
• Qn = 2700 l/min
• Plate connection
• Compressed air connection output: Base plate ISO 5599-1 • Can be assembled into blocks
• Double air pilot
• Suitable for ATEX
Order Code
C3022098
C3022100
Part Number
5812230000
5812231000
Flow (QN) LPM
2700
2700
www.brammer.biz
765
Pneumatics
Images For Illustrative Purposes Only
98952 98951 98950 98949 98948

