Page 735 - Tool & General Maintenance 2015 English
P. 735
Connectors
0936 - Hollow Hex Head Plug - BSPT
Material:
• Nickel-plated brass. Operating pressure:
• Up to 15 bar (217 psi). Operating temperature: • From -60°C to +190°C.
Order Code
C7315904
C7315905
C7275961
C7315906
Part Number
0936 00 10
0936 00 13
0936 00 17
0936 00 21
Connection Thread Size
0934 - Male Hose Adaptor - BSPT
R1/8 BSPT
R1/4 BSPT
R3/8 BSPT
R1/2 BSPT
Connection Thread Size
R1/8 BSPT
R1/4 BSPT
R1/8 BSPT
R1/4 BSPT
R1/8 BSPT
R1/4 BSPT
R1/8 BSPT
R1/4 BSPT
R3/8 BSPT
R1/2 BSPT
R1/8 BSPT
R1/4 BSPT
R3/8 BSPT
R1/2 BSPT
R1/4 BSPT
Material:
• Nickel Plated Brass Operating pressure:
• Up to 60 bar. Operating temperature: • From -10°C to +80°C.
Order Code
C7220233
C7315907
C7315908
C7315909
C7315910
C7254838
C7315911
C7262954
C7315912
C7306097
C7175489
C7267779
C7006856
C7315913
C7017102
Part Number
0934 06 10
0934 06 13
0934 07 10
0934 07 13
0934 08 10
0934 08 13
0934 09 10
0934 09 13
0934 09 17
0934 09 21
0934 10 10
0934 10 13
0934 10 17
0934 10 21
0934 12 13
Tube Connection Size
6 mm
6 mm
7 mm
7 mm
8 mm
8 mm
9 mm
9 mm
9 mm
9 mm
10 mm
10 mm
10 mm
10 mm
12 mm
Order Code
C7297696
C7306104
C7315924
C7315914
C7315915
C7006853
C7315916
C7315917
C7315918
C7315919
C7315920
C7315921
C7315922
C7315923
Part Number
0934 12 17
0934 12 21
0934 14 17
0934 14 21
0934 16 17
0934 16 21
0934 16 27
0934 17 17
0934 17 21
0934 18 17
0934 18 21
0934 18 27
0934 20 17
0934 20 21
Tube Connection Size
12 mm
12 mm
14 mm
14 mm
16 mm
16 mm
16 mm
17 mm
17 mm
18 mm
18 mm
18 mm
20 mm
20 mm
Connection Thread Size
R3/8 BSPT
R1/2 BSPT
R3/8 BSPT
R1/2 BSPT
R3/8 BSPT
R1/2 BSPT
R3/4 BSPT
R3/8 BSPT
R1/2 BSPT
R3/8 BSPT
R1/2 BSPT
R3/4 BSPT
R3/8 BSPT
R1/2 BSPT
1423KA Series - Premium Industrial Coupling
Description:
• Conforming to ISO 6150B and US Mil. Spec 4109.
• One-handed operation.
• High grade valve technology with optimum fl ow performance and
minimum coupling forces.
• Extremely robust 2-component thermoplastic sleeve.
Material:
• Brass.
Operating pressure:
• 35 bar, maximum static operating pressure with safety factor of 4
Operating temperature:
• From -20°C to +80°C.
Applications:
• Suitable for compressed air applications with above-average air
consumption.
Advantages:
• High flow valve version, high flow performance, two-component
sleeve made of TPE with ergonomic sleeve for better grip and high
resilience characteristic.
• Easy connection.
Benefits:
• Energy savings due to minimised pressure drop.
8
to 1.
Order Code
C1874968
C1874969
C1874970
C1874971
C1874972
C1874973
C1874974
C1874976
C1874977
C1367069
C4340646
C1367071
C1367073
C1367074
C1367075
C1876318
C1367076
C6083211
C6083214
Part Number
1423KAAK13SPN
1423KAAK17SPN
1423KAAK21SPN
1423KAIW13SPN
1423KAIW17SPN
1423KAIW21SPN
1423KATF06SPN
1423KATF09SPN
1423KATF10SPN
23SFAK10SXN
23SFAK13SXN
23SFAK17SXN
23SFIW13SXN
23SFIW17SXN
23SFTF06SXN
23SFTF08SXN
23SFTF10SXN
23SFTP06MXX
23SFTP10MXX
Adaptor Connection Type
Socket - Male Thread
Socket - Male Thread
Socket - Male Thread
Socket - Female Thread
Socket - Female Thread
Socket - Female Thread
Socket - Hose Barb
Socket - Hose Barb
Socket - Hose Barb
Plug - Male Thread
Plug - Male Thread
Plug - Male Thread
Plug - Female Thread
Plug - Female Thread
Plug - Hose Barb
Plug - Hose Barb
Plug - Hose Barb
Plug - Push-Lok
Plug - Push-Lok
Connection Thread Size
R1/4 BSPT
R3/8 BSPT
R1/2 BSPT
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
R1/8 BSPT
R1/4 BSPT
R3/8 BSPT
G1/4 BSPP
G3/8 BSPP
Hose Inside Diameter
6 mm
9 mm
13 mm
6 mm
8 mm
10 mm
6 mm
10 mm
Body Size - Inch
1/4
1/4
1/4
1/4
1/4
1/4
1/4
1/4
1/4
1/4
1/4
1/4
1/4
1/4
1/4
1/4
1/4
1/4
1/4
www.brammer.biz
723
Pneumatics
Images For Illustrative Purposes Only
47673 414895 414894

