Page 515 - Tool & General Maintenance 2015 English
P. 515
Single Sided Synchronous Belt
Order Code
C0292622
C0292623
C0292642
C0292643
C0292644
C0292645
C0292646
C0292647
C0292660
C0292661
C0292662
C0292678
C0292679
C0292680
C0292681
C0292682
C0292683
C0292689
C0292690
C0292691
C0292692
C0292693
C0292694
C0292731
C0292732
C0292733
C0292738
C0292739
C0292740
C0292760
C0292761
C0292762
C0292763
C0292764
C0292765
C0292766
C0292767
C0292768
C0292774
C0292775
C0292776
C0292800
C0292801
C0292802
C0292839
C0292840
C0292841
C0292892
C0292893
C0292894
C0292966
C0289690
C0289691
C0289692
C0289693
C0289694
C0289695
C0289696
C0289697
C0289698
C0289699
C0289700
C0289701
C0289702
C0289703
C0289704
C0289705
C0289706
C0289707
C0289708
C0288909
C0289709
C0289710
C0289711
Part Belt Number Width
3120 MXL 019 4.8 mm
3120 MXL 025 6.4 mm
3200 MXL 012 3.2 mm
3200 MXL 019 4.8 mm
3200 MXL 025 6.4 mm
3264 MXL 012 3.2 mm
3264 MXL 019 4.8 mm
3264 MXL 025 6.4 mm
3296 MXL 012 3.2 mm
3296 MXL 019 4.8 mm
3296 MXL 025 6.4 mm
3360 MXL 012 3.2 mm
3360 MXL 019 4.8 mm
3360 MXL 025 6.4 mm
3392 MXL 012 3.2 mm
3392 MXL 019 4.8 mm
3392 MXL 025 6.4 mm
3448 MXL 012 3.2 mm
3448 MXL 019 4.8 mm
3448 MXL 025 6.4 mm
3472 MXL 012 3.2 mm
3472 MXL 019 4.8 mm
3472 MXL 025 6.4 mm
3704 MXL 012 3.2 mm
3704 MXL 019 4.8 mm
3704 MXL 025 6.4 mm
3800 MXL 012 3.2 mm
3800 MXL 019 4.8 mm
3800 MXL 025 6.4 mm
3904 MXL 012 3.2 mm
3904 MXL 019 4.8 mm
3904 MXL 025 6.4 mm
3984 MXL 012 3.2 mm
3984 MXL 019 4.8 mm
3984 MXL 025 6.4 mm
4000 MXL 012 3.2 mm
4000 MXL 019 4.8 mm
4000 MXL 025 6.4 mm
4040 MXL 012 3.2 mm
4040 MXL 019 4.8 mm
4040 MXL 025 6.4 mm
4368 MXL 012 3.2 mm
4368 MXL 019 4.8 mm
4368 MXL 025 6.4 mm
4736 MXL 012 3.2 mm
4736 MXL 019 4.8 mm
4736 MXL 025 6.4 mm
5448 MXL 012 3.2 mm
5448 MXL 019 4.8 mm
5448 MXL 025 6.4 mm
46 XL 025 6.4 mm
46 XL 031 7.9 mm
46 XL 037 9.5 mm
50 XL 025 6.4 mm
50 XL 031 7.9 mm
50 XL 037 9.5 mm
58 XL 025 6.4 mm
58 XL 031 7.9 mm
58 XL 037 9.5 mm
60 XL 025 6.4 mm
60 XL 031 7.9 mm
60 XL 037 9.5 mm
66 XL 025 6.4 mm
66 XL 031 7.9 mm
66 XL 037 9.5 mm
70 XL 025 6.4 mm
70 XL 031 7.9 mm
70 XL 037 9.5 mm
76 XL 025 6.4 mm
76 XL 031 7.9 mm
76 XL 037 9.5 mm
78 XL 025 6.4 mm
78 XL 031 7.9 mm
78 XL 037 9.5 mm
Pitch Length
792.48 mm
792.48 mm
812.8 mm
812.8 mm
812.8 mm
829.056 mm
829.056 mm
829.056 mm
837.184 mm
837.184 mm
837.184 mm
853.44 mm
853.44 mm
853.44 mm
861.568 mm
861.568 mm
861.568 mm
875.792 mm
875.792 mm
875.792 mm
881.888 mm
881.888 mm
881.888 mm
940.816 mm
940.816 mm
940.816 mm
965.2 mm
965.2 mm
965.2 mm
991.616 mm
991.616 mm
991.616 mm
1011.94 mm
1011.94 mm
1011.94 mm
1016 mm
1016 mm
1016 mm
1026.16 mm
1026.16 mm
1026.16 mm
1109.47 mm
1109.47 mm
1109.47 mm
1202.94 mm
1202.94 mm
1202.94 mm
1383.79 mm
1383.79 mm
1383.79 mm
116.84 mm
116.84 mm
116.84 mm
127 mm
127 mm
127 mm
147.32 mm
147.32 mm
147.32 mm
152.4 mm
152.4 mm
152.4 mm
167.64 mm
167.64 mm
167.64 mm
177.8 mm
177.8 mm
177.8 mm
193.04 mm
193.04 mm
193.04 mm
198.12 mm
198.12 mm
198.12 mm
Belt Width
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.25 in
0.3125 in
0.375 in
0.25 in
0.3125 in
0.375 in
0.25 in
0.3125 in
0.375 in
0.25 in
0.3125 in
0.375 in
0.25 in
0.3125 in
0.375 in
0.25 in
0.3125 in
0.375 in
0.25 in
0.3125 in
0.375 in
0.25 in
0.3125 in
0.375 in
Number of Teeth
390
390
400
400
400
408
408
408
412
412
412
420
420
420
424
424
424
431
431
431
434
434
434
463
463
463
475
475
475
488
488
488
498
498
498
500
500
500
505
505
505
546
546
546
592
592
592
681
681
681
23
23
23
25
25
25
29
29
29
30
30
30
33
33
33
35
35
35
38
38
38
39
39
39
Synchronous Belt Profile (P)
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
Profile Height Metric (H)
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
Tooth Height Metric (T)
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm 5 0.51 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
www.brammer.biz
503
Mechanical Power Transmission

