Page 514 - Tool & General Maintenance 2015 English
P. 514
Single Sided Synchronous Belt
5
Order Code
C0292203
C0292204
C0292205
C0292255
C0288898
C0292256
C0292294
C0292295
C0292296
C0292301
C0292302
C0292303
C0292304
C0292305
C0292306
C0292316
C0292317
C0292318
C0292349
C0292350
C0292351
C0292352
C0292353
C0292354
C0292355
C0292356
C0292357
C0292379
C0292380
C0292381
C0292414
C0292415
C0292416
C0292425
C0292426
C0292427
C0292461
C0292462
C0292463
C0292464
C0292465
C0292466
C0292483
C0292484
C0292485
C0292515
C0292516
C0292517
C0292521
C0292522
C0292523
C0292557
C0292558
C0292559
C0292560
C0292561
C0292562
C0292597
C0292598
C0292599
C0292600
C0292601
C0292602
C0292603
C0292604
C0292605
C0292606
C0292607
C0292608
C0292621
Part Number
1680 MXL 012
1680 MXL 019
1680 MXL 025
1768 MXL 012
1768 MXL 019
1768 MXL 025
1800 MXL 012
1800 MXL 019
1800 MXL 025
1832 MXL 012
1832 MXL 019
1832 MXL 025
1856 MXL 012
1856 MXL 019
1856 MXL 025
1880 MXL 012
1880 MXL 019
1880 MXL 025
1960 MXL 012
1960 MXL 019
1960 MXL 025
1984 MXL 012
1984 MXL 019
1984 MXL 025
1992 MXL 012
1992 MXL 019
1992 MXL 025
2048 MXL 012
2048 MXL 019
2048 MXL 025
2136 MXL 012
2136 MXL 019
2136 MXL 025
2240 MXL 012
2240 MXL 019
2240 MXL 025
2360 MXL 012
2360 MXL 019
2360 MXL 025
2384 MXL 012
2384 MXL 019
2384 MXL 025
2400 MXL 012
2400 MXL 019
2400 MXL 025
2520 MXL 012
2520 MXL 019
2520 MXL 025
2544 MXL 012
2544 MXL 019
2544 MXL 025
2608 MXL 012
2608 MXL 019
2608 MXL 025
2776 MXL 012
2776 MXL 019
2776 MXL 025
2864 MXL 012
2864 MXL 019
2864 MXL 025
2880 MXL 012
2880 MXL 019
2880 MXL 025
2968 MXL 012
2968 MXL 019
2968 MXL 025
2976 MXL 012
2976 MXL 019
2976 MXL 025
3120 MXL 012
Belt Width
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
Pitch Length
426.72 mm
426.72 mm
426.72 mm
449.072 mm
449.072 mm
449.072 mm
457.2 mm
457.2 mm
457.2 mm
465.328 mm
465.328 mm
465.328 mm
471.424 mm
471.424 mm
471.424 mm
477.52 mm
477.52 mm
477.52 mm
497.84 mm
497.84 mm
497.84 mm
503.936 mm
503.936 mm
503.936 mm
505.968 mm
505.968 mm
505.968 mm
520.192 mm
520.192 mm
520.192 mm
542.544 mm
542.544 mm
542.544 mm
568.96 mm
568.96 mm
568.96 mm
599.44 mm
599.44 mm
599.44 mm
605.536 mm
605.536 mm
605.536 mm
609.6 mm
609.6 mm
609.6 mm
640.08 mm
640.08 mm
640.08 mm
646.176 mm
646.176 mm
646.176 mm
662.432 mm
662.432 mm
662.432 mm
705.104 mm
705.104 mm
705.104 mm
727.456 mm
727.456 mm
727.456 mm
731.52 mm
731.52 mm
731.52 mm
753.872 mm
753.872 mm
753.872 mm
755.904 mm
755.904 mm
755.904 mm
792.48 mm
Belt Width
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
Number of Teeth
210
210
210
221
221
221
225
225
225
229
229
229
232
232
232
235
235
235
245
245
245
248
248
248
249
249
249
256
256
256
267
267
267
280
280
280
295
295
295
298
298
298
300
300
300
315
315
315
318
318
318
326
326
326
347
347
347
358
358
358
360
360
360
371
371
371
372
372
372
390
Synchronous Belt Profile (P)
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
Profile Height Metric (H)
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
Tooth Height Metric (T)
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
502
www.brammer.biz
Mechanical Power Transmission

