Page 513 - Tool & General Maintenance 2015 English
P. 513
Single Sided Synchronous Belt
Order Code
C0291677
C0291678
C0288923
C0288906
C0291702
C0291723
C0291724
C0291725
C0291739
C0291740
C0291741
C0291760
C0291761
C0291762
C0291770
C0291771
C0291772
C0291773
C0291774
C0291775
C0291779
C0291780
C0291781
C0291800
C0291801
C0291802
C0291808
C0291809
C0288871
C0291820
C0291821
C0291822
C0291848
C0291849
C0291850
C0291865
C0291866
C0291867
C0291887
C0291888
C0291889
C0291901
C0291902
C0291903
C0291944
C0291945
C0291946
C0291962
C0291963
C0291964
C0291993
C0291994
C0291995
C0292020
C0292021
C0292022
C0292027
C0292028
C0292029
C0292063
C0292064
C0292065
C0292110
C0292111
C0292112
C0288924
C0292130
C0292131
C0292143
C0292144
C0292145
C0292177
C0292178
C0292179
Part Number
944 MXL
944 MXL
960 MXL
960 MXL
960 MXL
976 MXL
976 MXL
976 MXL
984 MXL
984 MXL
984 MXL
019
025
012
019
025
012
019
025
012
019
025
Belt Width
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
Pitch Length
239.776 mm
239.776 mm
243.84 mm
243.84 mm
243.84 mm
Belt Width
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
Number of Teeth
118
118
120
120
120
122
122
122
123
123
123
125
125
125
126
126
126
127
127
127
129
129
129
130
130
130
132
132
132
134
134
134
139
139
139
140
140
140
143
143
143
145
145
145
150
150
150
155
155
155
158
158
158
160
160
160
165
165
165
175
175
175
184
184
184
190
190
190
195
195
195
200
200
200
Synchronous Belt Profile (P)
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
Profile Height Metric (H)
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
Tooth Height Metric (T)
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm 5 0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
1000 MXL 012
1000 MXL 019
1000 MXL 025
1008 MXL 012
1008 MXL 019
1008 MXL 025
1016 MXL 012
1016 MXL 019
1016 MXL 025
1032 MXL 012
1032 MXL 019
1032 MXL 025
1040 MXL 012
1040 MXL 019
1040 MXL 025
1056 MXL 012
1056 MXL 019
1056 MXL 025
1072 MXL 012
1072 MXL 019
1072 MXL 025
1112 MXL 012
1112 MXL 019
1112 MXL 025
1120 MXL 012
1120 MXL 019
1120 MXL 025
1144 MXL 012
1144 MXL 019
1144 MXL 025
1160 MXL 012
1160 MXL 019
1160 MXL 025
1200 MXL 012
1200 MXL 019
1200 MXL 025
1240 MXL 012
1240 MXL 019
1240 MXL 025
1264 MXL 012
1264 MXL 019
1264 MXL 025
1280 MXL 012
1280 MXL 019
1280 MXL 025
1320 MXL 012
1320 MXL 019
1320 MXL 025
1400 MXL 012
1400 MXL 019
1400 MXL 025
1472 MXL 012
1472 MXL 019
1472 MXL 025
1520 MXL 012
1520 MXL 019
1520 MXL 025
1560 MXL 012
1560 MXL 019
1560 MXL 025
1600 MXL 012
1600 MXL 019
1600 MXL 025
247.904
247.904
247.904
249.936
249.936
249.936
254 mm
254 mm
254 mm
256.032
256.032
256.032
258.064
258.064
258.064
262.128
262.128
262.128
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
264.16 mm
264.16 mm
264.16 mm
268.224 mm
268.224 mm
268.224 mm
272.288 mm
272.288 mm
272.288 mm
282.448 mm
282.448 mm
282.448 mm
284.48 mm
284.48 mm
284.48 mm
290.576 mm
290.576 mm
290.576 mm
294.64 mm
294.64 mm
294.64 mm
304.8 mm
304.8 mm
304.8 mm
314.96 mm
314.96 mm
314.96 mm
321.056 mm
321.056 mm
321.056 mm
325.12 mm
325.12 mm
325.12 mm
335.28 mm
335.28 mm
335.28 mm
355.6 mm
355.6 mm
355.6 mm
373.888 mm
373.888 mm
373.888 mm
386.08 mm
386.08 mm
386.08 mm
396.24 mm
396.24 mm
396.24 mm
406.4 mm
406.4 mm
406.4 mm
www.brammer.biz
501
Mechanical Power Transmission

