Page 516 - Tool & General Maintenance 2015 English
P. 516
Single Sided Synchronous Belt
5
Order Code
C0289712
C0289713
C0289714
C0289715
C0289716
C0289717
C0289718
C0289719
C0289720
C0289721
C0289722
C0289723
C0289724
C0289725
C0289726
C0289727
C0289728
C0289729
C0289730
C0289731
C0289732
C0289733
C0289734
C0289735
C0289736
C0289737
C0289738
C0288847
C0289739
C0289740
C0289741
C0289742
C0289743
C0289751
C0289752
C0289753
C0289754
C0289755
C0289756
C0289757
C0288896
C0289053
C0289761
C0289762
C0289763
C0288825
C0289764
C0289765
C0289766
C0289767
C0289768
C0289769
C0289770
C0289779
C0289780
C0289781
C0289042
C0289782
C0288921
C0289789
C0289790
C0289791
C0289795
C0289796
C0289797
C0289798
C0289799
C0289800
C0289804
C0289805
Part Number
80 XL 025
80 XL 031
80 XL 037
84 XL 025
84 XL 031
84 XL 037
86 XL 025
86 XL 031
86 XL 037
88 XL 025
88 XL 031
88 XL 037
90 XL 025
90 XL 031
90 XL 037
92 XL 025
92 XL 031
92 XL 037
94 XL 025
94 XL 031
94 XL 037
96 XL 025
96 XL 031
96 XL 037
98 XL 025
98 XL 031
98 XL 037
100 XL 025
100 XL 031
100 XL 037
102 XL 025
102 XL 031
102 XL 037
106 XL 031
106 XL 037
108 XL 025
108 XL 031
108 XL 037
110 XL 025
110 XL 031
110 XL 037
112 XL 025
112 XL 031
112 XL 037
114 XL 025
114 XL 031
114 XL 037
116 XL 025
116 XL 031
116 XL 037
118 XL 025
118 XL 031
118 XL 037
120 XL 025
120 XL 031
120 XL 037
122 XL 025
122 XL 031
122 XL 037
124 XL 025
124 XL 031
124 XL 037
126 XL 025
126 XL 031
126 XL 037
128 XL 025
128 XL 031
128 XL 037
130 XL 025
130 XL 031
Belt Width
6.4 mm
7.9 mm
9.5 mm
6.4 mm
7.9 mm
9.5 mm
6.4 mm
7.9 mm
9.5 mm
6.4 mm
7.9 mm
9.5 mm
6.4 mm
7.9 mm
9.5 mm
6.4 mm
7.9 mm
9.5 mm
6.4 mm
7.9 mm
9.5 mm
6.4 mm
7.9 mm
9.5 mm
6.4 mm
7.9 mm
9.5 mm
6.4 mm
7.9 mm
9.5 mm
6.4 mm
7.9 mm
9.5 mm
7.9 mm
9.5 mm
6.4 mm
7.9 mm
9.5 mm
6.4 mm
7.9 mm
9.5 mm
6.4 mm
7.9 mm
9.5 mm
6.4 mm
7.9 mm
9.5 mm
6.4 mm
7.9 mm
9.5 mm
6.4 mm
7.9 mm
9.5 mm
6.4 mm
7.9 mm
9.5 mm
6.4 mm
7.9 mm
9.5 mm
6.4 mm
7.9 mm
9.5 mm
6.4 mm
7.9 mm
9.5 mm
6.4 mm
7.9 mm
9.5 mm
6.4 mm
7.9 mm
Pitch Length
203.2 mm
203.2 mm
203.2 mm
213.36 mm
213.36 mm
213.36 mm
218.44 mm
218.44 mm
218.44 mm
223.52 mm
223.52 mm
223.52 mm
228.6 mm
228.6 mm
228.6 mm
233.68 mm
233.68 mm
233.68 mm
238.76 mm
238.76 mm
238.76 mm
243.84 mm
243.84 mm
243.84 mm
248.92 mm
248.92 mm
248.92 mm
254 mm
254 mm
254 mm
259.08 mm
259.08 mm
259.08 mm
269.24 mm
269.24 mm
274.32 mm
274.32 mm
274.32 mm
279.4 mm
279.4 mm
279.4 mm
284.48 mm
284.48 mm
284.48 mm
289.56 mm
289.56 mm
289.56 mm
294.64 mm
294.64 mm
294.64 mm
299.72 mm
299.72 mm
299.72 mm
304.8 mm
304.8 mm
304.8 mm
309.88 mm
309.88 mm
309.88 mm
314.96 mm
314.96 mm
314.96 mm
320.04 mm
320.04 mm
320.04 mm
325.12 mm
325.12 mm
325.12 mm
330.2 mm
330.2 mm
Belt Width
0.25 in
0.3125 in
0.375 in
0.25 in
0.3125 in
0.375 in
0.25 in
0.3125 in
0.375 in
0.25 in
0.3125 in
0.375 in
0.25 in
0.3125 in
0.375 in
0.25 in
0.3125 in
0.375 in
0.25 in
0.3125 in
0.375 in
0.25 in
0.3125 in
0.375 in
0.25 in
0.3125 in
0.375 in
0.25 in
0.3125 in
0.375 in
0.25 in
0.3125 in
0.375 in
0.3125 in
0.375 in
0.25 in
0.3125 in
0.375 in
0.25 in
0.3125 in
0.375 in
0.25 in
0.3125 in
0.375 in
0.25 in
0.3125 in
0.375 in
0.25 in
0.3125 in
0.375 in
0.25 in
0.3125 in
0.375 in
0.25 in
0.3125 in
0.375 in
0.25 in
0.3125 in
0.375 in
0.25 in
0.3125 in
0.375 in
0.25 in
0.3125 in
0.375 in
0.25 in
0.3125 in
0.375 in
0.25 in
0.3125 in
Number of Teeth
40
40
40
42
42
42
43
43
43
44
44
44
45
45
45
46
46
46
47
47
47
48
48
48
49
49
49
50
50
50
51
51
51
53
53
54
54
54
55
55
55
56
56
56
57
57
57
58
58
58
59
59
59
60
60
60
61
61
61
62
62
62
63
63
63
64
64
64
65
65
Synchronous Belt Profile (P)
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
5.080 mm
Profile Height Metric (H)
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
2.3 mm
Tooth Height Metric (T)
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
1.27 mm
504
www.brammer.biz
Mechanical Power Transmission

