Page 411 - Tool & General Maintenance 2015 English
P. 411
Single Sided Synchronous Belt
Order Code
C1726961
C1726962
C1726960
C1726964
C1726965
C1726963
C1726968
C1726969
C1726967
C1726973
C1726974
C1726972
C1726976
C1726977
C1726975
C1726981
C1726982
C1726980
C1726985
C1726986
C1726984
C1726989
C1726990
C1726988
C1726994
C1726995
C1726993
C1726999
C1727000
C1726998
C1727002
C1727003
C1727001
C6104290
C6104291
C6104292
C1727014
C1727015
C1727013
C6104293
C6104294
C6104295
C6104296
C6104297
C6104298
C6104300
Synchronous Belt Profile
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
Pitch Length
495 mm
495 mm
495 mm
501 mm
501 mm
501 mm
513 mm
513 mm
513 mm
519 mm
519 mm
519 mm
522 mm
522 mm
522 mm
525 mm
525 mm
525 mm
531 mm
531 mm
531 mm
537 mm
537 mm
537 mm
558 mm
558 mm
558 mm
564 mm
564 mm
564 mm
570 mm
570 mm
570 mm
582 mm
582 mm
582 mm
597 mm
597 mm
597 mm
600 mm
600 mm
600 mm
606 mm
606 mm
606 mm
615 mm
Belt Width
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
Number Pitch of Teeth Metric
165 3 mm
165 3 mm
165 3 mm
167 3 mm
167 3 mm
167 3 mm
171 3 mm
171 3 mm
171 3 mm
173 3 mm
173 3 mm
173 3 mm
174 3 mm
174 3 mm
174 3 mm
175 3 mm
175 3 mm
175 3 mm
177 3 mm
177 3 mm
177 3 mm
179 3 mm
179 3 mm
179 3 mm
186 3 mm
186 3 mm
186 3 mm
188 3 mm
188 3 mm
188 3 mm
190 3 mm
190 3 mm
190 3 mm
194 3 mm
194 3 mm
194 3 mm
199 3 mm
199 3 mm
199 3 mm
200 3 mm
200 3 mm
200 3 mm
202 3 mm
202 3 mm
202 3 mm
205 3 mm
Order Code
C6104301
C6104302
C1727034
C1727035
C1727033
C1727040
C1727041
C1727039
C1727048
C1727049
C1727047
C1727055
C1727056
C1727054
C1727059
C1727060
C1727058
C1727067
C1727068
C1727066
C1727071
C1727072
C1727070
C6104303
C6104304
C6104305
C1727077
C1727078
C1727076
C1727082
C1727083
C1727081
C1727094
C1727095
C1727093
C1727122
C1727123
C1727121
C6104306
C6104307
C6104308
C6104309
C6104310
C6104311
Synchronous Belt Profile
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
Pitch Length
615 mm
615 mm
633 mm
633 mm
633 mm
669 mm
669 mm
669 mm
675 mm
675 mm
675 mm
711 mm
711 mm
711 mm
738 mm
738 mm
738 mm
804 mm
804 mm
804 mm
816 mm
816 mm
816 mm
843 mm
843 mm
843 mm
882 mm
882 mm
882 mm
888 mm
888 mm
888 mm
1062 mm
1062 mm
1062 mm
1569 mm
1569 mm
1569 mm
1587 mm
1587 mm
1587 mm
1692 mm
1692 mm
1692 mm
Belt Width
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
Number of Teeth
205
205
211
211
211
223
223
223
225
225
225
237
237
237
246
246
246
268
268
268
272
272
272
281
281
281
294
294
294
296
296
296
354
354
354
523
523
523
529
529
529
564
564
564
Pitch Metric
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
5
www.brammer.biz
399
Mechanical Power Transmission
Images For Illustrative Purposes Only

