Page 410 - Tool & General Maintenance 2015 English
P. 410
Single Sided Synchronous Belt
5
Order Code
C1726799
C1726797
C1726802
C1726803
C1726801
C1726806
C1726807
C1726805
C1726811
C1726812
C1726810
C1726814
C1726815
C1726813
C1726819
C1726820
C1726818
C6104265
C6104266
C6104267
C1726825
C1726826
C1726824
C6104269
C6104270
C6104271
C1726832
C1726833
C1726831
C6104272
C6104273
C6104274
C6104275
C6104276
C6104277
C1726844
C1726845
C1726843
C1726847
C1726848
C1726846
C1726850
C1726851
C1726849
C6104278
C6104279
C6104280
C6104281
C6104282
C6104283
C1726859
C1726860
C1726858
C1726864
C1726865
C1726863
C1726869
C1726870
C1726868
C1726874
C1726875
C1726873
C1726877
C1726878
Synchronous Belt Profile
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
Pitch Length
195 mm
195 mm
201 mm
201 mm
201 mm
204 mm
204 mm
204 mm
207 mm
207 mm
207 mm
210 mm
210 mm
210 mm
213 mm
213 mm
213 mm
219 mm
219 mm
219 mm
225 mm
225 mm
225 mm
237 mm
237 mm
237 mm
240 mm
240 mm
240 mm
246 mm
246 mm
246 mm
249 mm
249 mm
249 mm
252 mm
252 mm
252 mm
255 mm
255 mm
255 mm
267 mm
267 mm
267 mm
276 mm
276 mm
276 mm
282 mm
282 mm
282 mm
285 mm
285 mm
285 mm
288 mm
288 mm
288 mm
291 mm
291 mm
291 mm
294 mm
294 mm
294 mm
300 mm
300 mm
Belt Width
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
Number Pitch of Teeth Metric
65 3 mm
65 3 mm
67 3 mm
67 3 mm
67 3 mm
68 3 mm
68 3 mm
68 3 mm
69 3 mm
69 3 mm
69 3 mm
70 3 mm
70 3 mm
70 3 mm
71 3 mm
71 3 mm
71 3 mm
73 3 mm
73 3 mm
73 3 mm
75 3 mm
75 3 mm
75 3 mm
79 3 mm
79 3 mm
79 3 mm
80 3 mm
80 3 mm
80 3 mm
82 3 mm
82 3 mm
82 3 mm
83 3 mm
83 3 mm
83 3 mm
84 3 mm
84 3 mm
84 3 mm
85 3 mm
85 3 mm
85 3 mm
89 3 mm
89 3 mm
89 3 mm
92 3 mm
92 3 mm
92 3 mm
94 3 mm
94 3 mm
94 3 mm
95 3 mm
95 3 mm
95 3 mm
96 3 mm
96 3 mm
96 3 mm
97 3 mm
97 3 mm
97 3 mm
98 3 mm
98 3 mm
98 3 mm
100 3 mm
100 3 mm
Order Code
C1726876
C1726883
C1726884
C1726882
C1726887
C1726888
C1726886
C1726890
C1726891
C1726889
C1726893
C1726894
C0905271
C6104284
C6104285
C6104286
C1726904
C1726905
C1726903
C1726908
C1726909
C1726907
C1726912
C1726913
C1726911
C1726915
C1726916
C1726914
C1726920
C1726921
C1726919
C6104259
C6104260
C6104261
C1726923
C1726924
C1726922
C1726927
C1726928
C1726926
C0343632
C1726930
C1726929
C1726934
C1726935
C1726933
C6104287
C6104288
C6104289
C1726936
C1726937
C0343678
C1726941
C1726942
C1726940
C1726944
C1726945
C1726943
C1726950
C1726951
C1726949
C1726954
C1726955
C1726953
Synchronous Belt Profile
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
Pitch Length
300 mm
312 mm
312 mm
312 mm
315 mm
315 mm
315 mm
318 mm
318 mm
318 mm
330 mm
330 mm
330 mm
333 mm
333 mm
333 mm
339 mm
339 mm
339 mm
345 mm
345 mm
345 mm
357 mm
357 mm
357 mm
363 mm
363 mm
363 mm
366 mm
366 mm
366 mm
375 mm
375 mm
375 mm
384 mm
384 mm
384 mm
390 mm
390 mm
390 mm
420 mm
420 mm
420 mm
426 mm
426 mm
426 mm
435 mm
435 mm
435 mm
447 mm
447 mm
447 mm
462 mm
462 mm
462 mm
474 mm
474 mm
474 mm
480 mm
480 mm
480 mm
486 mm
486 mm
486 mm
Belt Width
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
Number of Teeth
100
104
104
104
105
105
105
106
106
106
110
110
110
111
111
111
113
113
113
115
115
115
119
119
119
121
121
121
122
122
122
125
125
125
128
128
128
130
130
130
140
140
140
142
142
142
145
145
145
149
149
149
154
154
154
158
158
158
160
160
160
162
162
162
Pitch Metric
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
398
www.brammer.biz
Mechanical Power Transmission

