Page 412 - Tool & General Maintenance 2015 English
P. 412
Single Sided Synchronous Belt
Optibelt Omega HP - High Performance Timing Belts
5
Order Code
C2342991
C2342989
C2342990
C1421463
C2343003
C2343004
C2343013
C2343011
C2343012
C1727134
C1727135
C1727137
C2343016
C2343014
C2343015
C6104211
C6104212
C6104213
C2343019
C2343017
C2343018
C2343022
C2343020
C2343021
C3183920
C3183921
C3183922
C1727145
C0942497
C1727147
C2343025
C2343023
C2343024
C1727149
C0343476
C1218012
C2343028
C2343026
C2343027
C0343514
C1727155
C1727156
C2343031
C2343029
C2343030
C2343034
C2343032
C2343033
C2343037
C2343035
C2343036
C0343562
C1727161
C1727162
C2343040
C2343038
C2343039
C0343612
C0757923
Synchronous Belt Profile
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
Pitch Length
180 mm
180 mm
180 mm
225 mm
225 mm
225 mm
255 mm
255 mm
255 mm
265 mm
265 mm
265 mm
270 mm
270 mm
270 mm
275 mm
275 mm
275 mm
280 mm
280 mm
280 mm
295 mm
295 mm
295 mm
300 mm
300 mm
300 mm
305 mm
305 mm
305 mm
325 mm
325 mm
325 mm
330 mm
330 mm
330 mm
340 mm
340 mm
340 mm
350 mm
350 mm
350 mm
360 mm
360 mm
360 mm
365 mm
365 mm
365 mm
370 mm
370 mm
370 mm
375 mm
375 mm
375 mm
385 mm
385 mm
385 mm
400 mm
400 mm
Belt Width
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
Number Pitch of Teeth Metric
36 5 mm
36 5 mm
36 5 mm
45 5 mm
45 5 mm
45 5 mm
51 5 mm
51 5 mm
51 5 mm
53 5 mm
53 5 mm
53 5 mm
54 5 mm
54 5 mm
54 5 mm
55 5 mm
55 5 mm
55 5 mm
56 5 mm
56 5 mm
56 5 mm
59 5 mm
59 5 mm
59 5 mm
60 5 mm
60 5 mm
60 5 mm
61 5 mm
61 5 mm
61 5 mm
65 5 mm
65 5 mm
65 5 mm
66 5 mm
66 5 mm
66 5 mm
68 5 mm
68 5 mm
68 5 mm
70 5 mm
70 5 mm
70 5 mm
72 5 mm
72 5 mm
72 5 mm
73 5 mm
73 5 mm
73 5 mm
74 5 mm
74 5 mm
74 5 mm
75 5 mm
75 5 mm
75 5 mm
77 5 mm
77 5 mm
77 5 mm
80 5 mm
80 5 mm
Order Code
C1727163
C2343043
C2343041
C2343042
C6104214
C6104215
C4195527
C0758673
C0343660
C0352524
C1727165
C0343683
C0372368
C6104216
C6104217
C6104218
C1727169
C0343727
C0352503
C2343046
C2343044
C2343045
C1727172
C1727173
C1727174
C2343049
C2343047
C2343048
C1727176
C1727177
C1727178
C1727180
C1727181
C1727182
C2343052
C2343050
C2343051
C1727184
C1727185
C0343868
C2343055
C2343053
C2343054
C1727188
C0343899
C1727189
C2343058
C2343056
C2343057
C2343061
C2343059
C2343060
C0343940
C0371168
C0353703
C2343064
C2343062
C2343063
Synchronous Belt Profile
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
5MHP
Pitch Length
400 mm
415 mm
415 mm
415 mm
420 mm
420 mm
420 mm
425 mm
425 mm
425 mm
450 mm
450 mm
450 mm
460 mm
460 mm
460 mm
475 mm
475 mm
475 mm
490 mm
490 mm
490 mm
500 mm
500 mm
500 mm
520 mm
520 mm
520 mm
525 mm
525 mm
525 mm
535 mm
535 mm
535 mm
540 mm
540 mm
540 mm
550 mm
550 mm
550 mm
560 mm
560 mm
560 mm
565 mm
565 mm
565 mm
575 mm
575 mm
575 mm
580 mm
580 mm
580 mm
600 mm
600 mm
600 mm
610 mm
610 mm
610 mm
Belt Width
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
Number of Teeth
80
83
83
83
84
84
84
85
85
85
90
90
90
92
92
92
95
95
95
98
98
98
100
100
100
104
104
104
105
105
105
107
107
107
108
108
108
110
110
110
112
112
112
113
113
113
115
115
115
116
116
116
120
120
120
122
122
122
Pitch Metric
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
400
www.brammer.biz
Mechanical Power Transmission
109640

