Page 409 - Tool & General Maintenance 2015 English
P. 409
Single Sided Synchronous Belt
Order Code
C6104396
C6104397
C6104398
C6104399
C6104400
C6104401
C6104402
C6104403
C6104404
C6104405
C6104406
C6104407
C6104408
C6104409
C6104410
C6104411
C6104412
C6104413
C6104414
C6104415
C6104416
C6104417
C6104418
C6104419
C6104420
C6104421
C6104422
C6104423
C6104424
C6104425
C6104426
C6104427
C6104428
Synchronous Belt Profile
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
Pitch Length
304 mm
304 mm
304 mm
308 mm
308 mm
308 mm
310 mm
310 mm
310 mm
318 mm
318 mm
318 mm
328 mm
328 mm
328 mm
330 mm
330 mm
330 mm
336 mm
336 mm
336 mm
340 mm
340 mm
340 mm
368 mm
368 mm
368 mm
370 mm
370 mm
370 mm
386 mm
386 mm
386 mm
Number Pitch Belt Width of Teeth Metric
Order Code
C6104429
C6104430
C6104431
C6104432
C6104433
C6104434
C6104435
C6104436
C6104437
C6104438
C6104439
C6104440
C6104441
C6104442
C6104443
C6104444
C6104445
C6104446
C6104447
C6104448
C6104449
C6104450
C6104451
C6104452
C6104453
C6104454
C6104455
C6104456
C6104457
C6104459
C6104460
C6104461
C6104462
Synchronous Belt Profile
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
2MHP
Pitch Length
392 mm
392 mm
392 mm
406 mm
406 mm
406 mm
426 mm
426 mm
426 mm
448 mm
448 mm
448 mm
558 mm
558 mm
558 mm
560 mm
560 mm
560 mm
710 mm
710 mm
710 mm
930 mm
930 mm
930 mm
984 mm
984 mm
984 mm
1066 mm
1066 mm
1066 mm
1224 mm
1224 mm
1224 mm
Number Belt Width of Teeth
Pitch Metric
2 mm
2 mm
2 mm
2 mm
2 mm
2 mm
2 mm
2 mm
2 mm
2 mm
2 mm
2 mm
2 mm
2 mm
2 mm
2 mm
2 mm
2 mm
2 mm
2 mm
2 mm
2 mm
2 mm
2 mm
2 mm
2 mm
2 mm
2 mm
2 mm
2 mm
2 mm
2 mm
2 mm
3 mm
6 mm
9 mm
3 mm
6 mm
9 mm
3 mm
6 mm
9 mm
3 mm
6 mm
9 mm
3 mm
6 mm
9 mm
3 mm
6 mm
9 mm
3 mm
6 mm
9 mm
3 mm
6 mm
9 mm
3 mm
6 mm
9 mm
3 mm
6 mm
9 mm
3 mm
6 mm
9 mm
152 2 mm
152 2 mm
152 2 mm
154 2 mm
154 2 mm
154 2 mm
155 2 mm
155 2 mm
155 2 mm
159 2 mm
159 2 mm
159 2 mm
164 2 mm
164 2 mm
164 2 mm
165 2 mm
165 2 mm
165 2 mm
168 2 mm
168 2 mm
168 2 mm
170 2 mm
170 2 mm
170 2 mm
184 2 mm
184 2 mm
184 2 mm
185 2 mm
185 2 mm
185 2 mm
193 2 mm
193 2 mm
193 2 mm
3 mm
6 mm
9 mm
3 mm
6 mm
9 mm
3 mm
6 mm
9 mm
3 mm
6 mm
9 mm
3 mm
6 mm
9 mm
3 mm
6 mm
9 mm
3 mm
6 mm
9 mm
3 mm
6 mm
9 mm
3 mm
6 mm
9 mm
3 mm
6 mm
9 mm
3 mm
6 mm
9 mm
196
196
196
203
203
203
213
213
213
224
224
224
279
279
279
280
280
280
355
355
355
465
465
465
492
492
492
533
533
533
612
612
612
Optibelt Omega HP - High Performance Timing Belts
Order Code
C1726725
C1726726
C1726724
C1726740
C1726741
C1726739
C1726745
C1726746
C1726744
C1726748
C1726749
C1726747
C1726753
C1726754
C1726752
C6104262
C6104263
C6104264
C1726764
C1726765
C1726763
C1726767
C1726768
Synchronous Belt Profile
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
Pitch Length
111 mm
111 mm
111 mm
129 mm
129 mm
129 mm
141 mm
141 mm
141 mm
144 mm
144 mm
144 mm
150 mm
150 mm
150 mm
159 mm
159 mm
159 mm
165 mm
165 mm
165 mm
168 mm
168 mm
Belt Width
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
Number Pitch of Teeth Metric
37 3 mm
37 3 mm
37 3 mm
43 3 mm
43 3 mm
43 3 mm
47 3 mm
47 3 mm
47 3 mm
48 3 mm
48 3 mm
48 3 mm
50 3 mm
50 3 mm
50 3 mm
53 3 mm
53 3 mm
53 3 mm
55 3 mm
55 3 mm
55 3 mm
56 3 mm
56 3 mm
Order Code
C1726766
C1726772
C1726773
C1726771
C1726776
C1726777
C1726775
C1726780
C1726781
C1726779
C1726783
C1726784
C1726782
C1726788
C1726789
C1726787
C1726792
C1726793
C1726791
C1726795
C1726796
C1726794
C1726798
Synchronous Belt Profile
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
3MHP
Pitch Length
168 mm
171 mm
171 mm
171 mm
174 mm
174 mm
174 mm
177 mm
177 mm
177 mm
180 mm
180 mm
180 mm
183 mm
183 mm
183 mm
186 mm
186 mm
186 mm
192 mm
192 mm
192 mm
195 mm
Belt Width
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
Number Pitch
of Teeth Metric 5
56 3 mm
57 3 mm
57 3 mm
57 3 mm
58 3 mm
58 3 mm
58 3 mm
59 3 mm
59 3 mm
59 3 mm
60 3 mm
60 3 mm
60 3 mm
61 3 mm
61 3 mm
61 3 mm
62 3 mm
62 3 mm
62 3 mm
64 3 mm
64 3 mm
64 3 mm
65 3 mm
www.brammer.biz
397
Mechanical Power Transmission
Images For Illustrative Purposes Only
109639

