Page 400 - Tool & General Maintenance 2015 English
P. 400
Wrapped (Envelope) V-Belts | Raw Edge (Moulded Cogged) V-Belts
Optibelt RED POWER 3 - HIGH PERFORMANCE WEDGE BELTS
Order Code
C0351358
C0354726
C0354454
C0357018
C0351409
C0351869
C0348074
C0359416
C0352199
C0339790
C0355406
C0355068
C0359464
C0353451
V-Belt Outside Profile Length
8V 2540 mm
8V 2845 mm
8V 2997 mm
8V 3175 mm
8V 3353 mm
8V 3556 mm
8V 3810 mm
8V 4064 mm
8V 4318 mm
8V 4572 mm
8V 4826 mm
8V 5080 mm
8V 5385 mm
8V 5690 mm
Outside Length
100 in
112 in
118 in
125 in
132 in
140 in
150 in
160 in
170 in
180 in
190 in
200 in
212 in
224 in
Profile Height Belt Width Metric
25 mm 23 mm
25 mm 23 mm
25 mm 23 mm
25 mm 23 mm
25 mm 23 mm
25 mm 23 mm
25 mm 23 mm
25 mm 23 mm
25 mm 23 mm
25 mm 23 mm
25 mm 23 mm
25 mm 23 mm
25 mm 23 mm
25 mm 23 mm
V-Belt Order Code Profile
C0348646 8V
C0353867 8V
C0347754 8V
C0352585 8V
C0352799 8V
C0348082 8V
C0352153 8V
C1732652 8V
C1732653 8V
C1732654 8V
C1732656 8V
C1732657 8V
C0339798 8V
Outside Length
5994 mm
6350 mm
6731 mm
7112 mm
7620 mm
8001 mm
8509 mm
9017 mm
9525 mm
10160 mm
10795 mm
11430 mm
12065 mm
Outside Length
236 in
250 in
265 in
280 in
300 in
315 in
335 in
355 in
375 in
400 in
425 in
450 in
475 in
Belt Width
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
Profile Height Metric
23 mm
23 mm
23 mm
23 mm
23 mm
23 mm
23 mm
23 mm
23 mm
23 mm
23 mm
23 mm
23 mm
Optibelt SUPER X-POWER -
HIGH PERFORMANCE WEDGE BELTS
The SUPER-X POWER belt finds its optimal use in the fields
of extremely small diameter disk, high rotation speeds, high ambient temperatures. Unmeasured used in sets, high power transmission, extremely low stretch extended service intervals, low maintenance optimized running characteristics, smooth running, excellent heat and oil resistance, electrically conductive according to ISO 1813. The special Polyester cord
has a very low elongation and allowing a low-maintenance drive. The number of retensioning decreases the drive is more cost-
effective. The fabric layers of the superstructure supporting the tension cord from the SUPER POWER X receives as its high flexibility. The base compound consists of a high quality mixed chloroprene, fiber reinforced transversely to the running direction.
Raw edge, moulded cog.
In accordance with DIN 7753 Part 1, ISO 4184 and RMA / MPTA
128362
5
Optibelt SUPER X-POWER - HIGH PERFORMANCE WEDGE BELTS
Profile Height Metric
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
V-Belt Order Code Profile
C0341013 XPZ
C0341015 XPZ
C0341017 XPZ
C0341019 XPZ
C0341022 XPZ
C0341024 XPZ
C0341025 XPZ
C0341026 XPZ
C0341028 XPZ
C0341029 XPZ
C0341030 XPZ
C0341032 XPZ
C0341034 XPZ
C0341036 XPZ
C0341039 XPZ
C0341041 XPZ
C0341042 XPZ
Pitch Length
587 mm
612 mm
630 mm
637 mm
662 mm
670 mm
687 mm
710 mm
730 mm
737 mm
750 mm
762 mm
772 mm
787 mm
800 mm
812 mm
825 mm
Belt Width
9.7 mm
9.7 mm
9.7 mm
9.7 mm
9.7 mm
9.7 mm
9.7 mm
9.7 mm
9.7 mm
9.7 mm
9.7 mm
9.7 mm
9.7 mm
9.7 mm
9.7 mm
9.7 mm
9.7 mm
Order Code
C0341044
C0341046
C0341049
C0341050
C0341052
C0341053
C0341054
C0341055
C0341056
C0341058
C0341060
C0341061
C0341062
C0341063
C0341065
C0341066
C0341067
V-Belt
Profile Pitch Length
XPZ 837 mm
XPZ 850 mm
XPZ 862 mm
XPZ 875 mm
XPZ 887 mm
XPZ 900 mm
XPZ 912 mm
XPZ 925 mm
XPZ 937 mm
XPZ 950 mm
XPZ 962 mm
XPZ 987 mm
XPZ 1000 mm
XPZ 1012 mm
XPZ 1037 mm
XPZ 1060 mm
XPZ 1077 mm
Belt Width
9.7 mm
9.7 mm
9.7 mm
9.7 mm
9.7 mm
9.7 mm
9.7 mm
9.7 mm
9.7 mm
9.7 mm
9.7 mm
9.7 mm
9.7 mm
9.7 mm
9.7 mm
9.7 mm
9.7 mm
Profile Height Metric
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
388
www.brammer.biz
Mechanical Power Transmission
52846 52831

