Page 399 - Tool & General Maintenance 2015 English
P. 399
Wrapped (Envelope) V-Belts
Optibelt RED POWER 3 - HIGH PERFORMANCE WEDGE BELTS
V-Belt Outside
Outside Length
47.5 in
50 in
53 in
56 in
60 in
63 in
67 in
71 in
75 in
80 in
Profile Height Metric
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
V-Belt Outside Profile Length
3V 2159 mm
3V 2286 mm
3V 2413 mm
3V 2540 mm
3V 2692 mm
3V 2845 mm
3V 2997 mm
3V 3175 mm
3V 3353 mm
3V 3556 mm
Outside Length
85 in
90 in
95 in
100 in
106 in
112 in
118 in
125 in
132 in
140 in
Profile Height Metric
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
Order Code Profile
C0360052 3V
C0355183 3V
C0356321 3V
C0354902 3V
C0351655 3V
C0352783 3V
C0352465 3V
C0349785 3V
C0349881 3V
C0353369 3V
Length
1207 mm
1270 mm
1346 mm
1422 mm
1524 mm
1600 mm
1702 mm
1803 mm
1905 mm
2032 mm
Belt Width
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
Order Code
C0354604
C0350618
C0350898
C0349186
C0348966
C0356157
C0355728
C0353863
C0359226
C0357648
Belt Width
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
Optibelt RED POWER 3 - HIGH PERFORMANCE WEDGE BELTS
Order Code
C0357250
C0356877
C0353751
C0354680
C0354556
C0351311
C0351485
C0350156
C0349664
C0359988
C0359550
C0348188
C0348454
C0356702
C0356898
C0352011
V-Belt Outside Profile Length
5V 1346 mm
5V 1422 mm
5V 1524 mm
5V 1600 mm
5V 1702 mm
5V 1803 mm
5V 1905 mm
5V 2032 mm
5V 2159 mm
5V 2286 mm
5V 2413 mm
5V 2540 mm
5V 2692 mm
5V 2845 mm
5V 2997 mm
5V 3175 mm
Outside Length
53 in
56 in
60 in
63 in
67 in
71 in
75 in
80 in
85 in
90 in
95 in
100 in
106 in
112 in
118 in
125 in
Belt Width
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
Profile Height Metric
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
Order Code
C0358331
C0355623
C0339705
C0359205
C0339708
C0350924
C0354527
C0354040
C0339714
C0357135
C0351012
C0357531
C0349935
C0355275
C0355311
C0350024
V-Belt Outside Profile Length
5V 3353 mm
5V 3556 mm
5V 3810 mm
5V 4064 mm
5V 4318 mm
5V 4572 mm
5V 4826 mm
5V 5080 mm
5V 5385 mm
5V 5690 mm
5V 5994 mm
5V 6350 mm
5V 6731 mm
5V 7112 mm
5V 7620 mm
5V 8001 mm
Outside Length
132 in
140 in
150 in
160 in
170 in
180 in
190 in
200 in
212 in
224 in
236 in
250 in
265 in
280 in
300 in
315 in
Belt Width
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
Profile Height Metric
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
5
www.brammer.biz
387
Mechanical Power Transmission
Images For Illustrative Purposes Only
52830 52827

