Page 402 - Tool & General Maintenance 2015 English
P. 402
Raw Edge (Moulded Cogged) V-Belts
Order Code
C0340925
C0340927
C3308769
C0340928
C6104205
C6104206
C0340930
C0340932
C2422832
C6104207
C0898767
V-Belt Profile
XPA
XPA
XPA
XPA
XPA
XPA
XPA
XPA
XPA
XPA
XPA
Pitch Length
1750 mm
1757 mm
1782 mm
1800 mm
1832 mm
1850 mm
1882 mm
1900 mm
1932 mm
1950 mm
1982 mm
Profile Height Belt Width Metric
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
Order Code
C0340936 XPA
C0340938 XPA
C0340942 XPA
C0340944 XPA
C0340945 XPA
C0340948 XPA
C0340950 XPA
C0340952 XPA
C0340954 XPA
C0340956 XPA
C0340957 XPA
Belt Width
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
Profile Height Metric
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
V-Belt Profile
Pitch Length
2000 mm
2120 mm
2240 mm
2360 mm
2500 mm
2650 mm
2800 mm
3000 mm
3150 mm
3350 mm
3550 mm
Optibelt SUPER X-POWER - HIGH PERFORMANCE WEDGE BELTS
V-Belt Order Code Profile
C0340959 XPB
C0340961 XPB
C0340962 XPB
C1215164 XPB
C0340964 XPB
C0340966 XPB
C6104208 XPB
C0340967 XPB
C4080167 XPB
C0340969 XPB
C0340970 XPB
C0340971 XPB
C0340972 XPB
C0340973 XPB
C3180413 XPB
Pitch Length
1250 mm
1320 mm
1400 mm
1450 mm
1500 mm
1600 mm
1650 mm
1700 mm
1750 mm
1800 mm
1850 mm
1900 mm
2000 mm
2020 mm
2040 mm
Profile Height Belt Width Metric
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
V-Belt Order Code Profile
C0340974 XPB
C0340976 XPB
C0340978 XPB
C0340980 XPB
C0340982 XPB
C0340984 XPB
C0340985 XPB
C0340988 XPB
C0340990 XPB
C0340991 XPB
C0340993 XPB
C0340995 XPB
C0340997 XPB
C0340998 XPB
C0341000 XPB
Pitch Length
2120 mm
2150 mm
2240 mm
2280 mm
2360 mm
2400 mm
2500 mm
2650 mm
2680 mm
2800 mm
2840 mm
3000 mm
3150 mm
3350 mm
3550 mm
Profile Height Belt Width Metric
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
5
Optibelt SUPER X-POWER - HIGH PERFORMANCE WEDGE BELTS
V-Belt Order Code Profile
C0341002 XPC
C0341003 XPC
C0341004 XPC
C0341005 XPC
C0341006 XPC
C0341007 XPC
Pitch Length
2000 mm
2120 mm
2240 mm
2360 mm
2500 mm
2650 mm
Profile Height Belt Width Metric
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
V-Belt Order Code Profile
C0341008 XPC
C0341009 XPC
C0341010 XPC
C0341011 XPC
C0341012 XPC
Pitch Length
2800 mm
3000 mm
3150 mm
3350 mm
3550 mm
Belt Width
22 mm
22 mm
22 mm
22 mm
22 mm
Profile Height Metric
18 mm
18 mm
18 mm
18 mm
18 mm
390
www.brammer.biz
Mechanical Power Transmission
52847 52848

