Page 398 - Tool & General Maintenance 2015 English
P. 398
Wrapped (Envelope) V-Belts
Optibelt RED POWER 3 - HIGH PERFORMANCE WEDGE BELTS
V-Belt Order Code Profile
C0359402 SPB
C0349908 SPB
C0340414 SPB
C0340417 SPB
C0899269 SPB
C0340420 SPB
C0340426 SPB
C0340430 SPB
C0340434 SPB
C0340437 SPB
C0340446 SPB
C0340452 SPB
C0340457 SPB
C0340461 SPB
C0340466 SPB
C0340472 SPB
C0340479 SPB
C0340483 SPB
C0340487 SPB
Pitch Length
1250 mm
1320 mm
1400 mm
1500 mm
1550 mm
1600 mm
1700 mm
1800 mm
1900 mm
2000 mm
2120 mm
2240 mm
2360 mm
2500 mm
2650 mm
2800 mm
3000 mm
3150 mm
3250 mm
Profile Height Belt Width Metric
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
V-Belt Order Code Profile
C0340491 SPB
C0340493 SPB
C0340497 SPB
C0340502 SPB
C0340507 SPB
C0340512 SPB
C0340516 SPB
C0340521 SPB
C0340526 SPB
C0340529 SPB
C0357095 SPB
C0340533 SPB
C0340536 SPB
C0348980 SPB
C0354357 SPB
C0348052 SPB
C0340541 SPB
Pitch Length
3350 mm
3450 mm
3550 mm
3750 mm
4000 mm
4250 mm
4500 mm
4750 mm
5000 mm
5300 mm
5600 mm
6000 mm
6300 mm
6700 mm
7100 mm
7500 mm
8000 mm
Belt Width
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
Profile Height Metric
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
5
Optibelt RED POWER 3 - HIGH PERFORMANCE WEDGE BELTS
Profile Height Belt Width Metric
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
V-Belt Order Code Profile
C0340588 SPC
C0340591 SPC
C0340597 SPC
C0340601 SPC
C0340603 SPC
C0355392 SPC
C0350806 SPC
C0340608 SPC
C0340611 SPC
C0340615 SPC
C0361620 SPC
C0361621 SPC
C0361622 SPC
C0361619 SPC
Profile Height Metric
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
V-Belt Order Code Profile
C0358464 SPC
C0348485 SPC
C0340549 SPC
C0340551 SPC
C0340554 SPC
C0353947 SPC
C0351220 SPC
C0351415 SPC
C0340565 SPC
C0340569 SPC
C0340571 SPC
C0340575 SPC
C0340578 SPC
C0340582 SPC
C0340585 SPC
Pitch Length
2000 mm
2120 mm
2240 mm
2360 mm
2500 mm
2650 mm
2800 mm
3000 mm
3150 mm
3350 mm
3550 mm
3750 mm
4000 mm
4250 mm
4500 mm
Pitch Length
4750 mm
5000 mm
5300 mm
5600 mm
6000 mm
6300 mm
6700 mm
7100 mm
7500 mm
8000 mm
8500 mm
9000 mm
9500 mm
10000 mm
Belt Width
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
386
www.brammer.biz
Mechanical Power Transmission
52822 52820

