Page 397 - Tool & General Maintenance 2015 English
P. 397
Wrapped (Envelope) V-Belts
Optibelt RED POWER 3 - HIGH PERFORMANCE WEDGE BELTS
Order Code
C0340186
C0340189
C0340192
C0340194
C0340198
C0358528
C0340203
C0357980
C0340207
C0340210
C0340213
C0360045
C0340218
C0340221
C0340224
C0340227
C0340230
C0340233
C0340236
C0340239
C0340242
C0340244
C0340247
C0348562
C0340252
C0340256
C0355984
C0354906
C0340262
C0340265
C0340268
C0354314
C0340273
C0340276
C0354420
C0340281
C0354817
C0340285
C0340288
C0340291
C0340294
C0340297
V-Belt Profile
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
Pitch Length
1207 mm
1232 mm
1250 mm
1257 mm
1282 mm
1307 mm
1320 mm
1332 mm
1357 mm
1382 mm
1400 mm
1407 mm
1432 mm
1457 mm
1482 mm
1500 mm
1507 mm
1532 mm
1557 mm
1582 mm
1600 mm
1607 mm
1632 mm
1657 mm
1682 mm
1700 mm
1707 mm
1732 mm
1757 mm
1782 mm
1800 mm
1807 mm
1832 mm
1857 mm
1882 mm
1900 mm
1907 mm
1932 mm
1957 mm
1982 mm
2000 mm
2032 mm
Profile Height Belt Width Metric
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
12.7 mm 10 mm
Order Code
C0340301
C0340304
C0340307
C0340310
C0340313
C0340316
C0350727
C0340321
C0340323
C0351224
C0340328
C0350199
C0350899
C0351367
C0340338
C0340341
C0340344
C0340347
C0340350
C0352086
C0353155
C0340356
C0340358
C0352539
C0340362
C0340365
C0356059
C0355273
C0355390
C0340370
C0359424
C0359756
C0360085
C0359815
C0340380
C0349396
C0340383
C0355948
C0340387
C0340392
C0351428
C0349019
V-Belt Profile
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
Pitch Length
2057 mm
2082 mm
2120 mm
2132 mm
2182 mm
2207 mm
2232 mm
2240 mm
2282 mm
2300 mm
2307 mm
2332 mm
2360 mm
2382 mm
2432 mm
2482 mm
2500 mm
2532 mm
2582 mm
2607 mm
2632 mm
2650 mm
2682 mm
2732 mm
2782 mm
2800 mm
2832 mm
2847 mm
2882 mm
2932 mm
2982 mm
3000 mm
3032 mm
3082 mm
3150 mm
3182 mm
3282 mm
3350 mm
3382 mm
3550 mm
3750 mm
4000 mm
Belt Width
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
Profile Height Metric
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
5
www.brammer.biz
385
Mechanical Power Transmission
Images For Illustrative Purposes Only
52819

