Page 378 - Tool & General Maintenance 2015 English
P. 378
Circular Mounts | M Mounts (Motor Mounts, Aggregate Mounts)
Order Code
C0397247
C0397246
C0397245
C0397248
C0403513
C0396810
C0396930
C0403514
C0396981
C0396876
C0396853
C0396986
C0403515
C0403516
C0403517
C0403518
C0403519
C0396944
C0396861
C0396937
C0403520
C0403521
C0415294
C0396797
C0403522
C0403523
C0396826
C0396928
C0396989
C0396802
M-mount
Machine foot
H
4
D (mm)
H (mm)
40
40
40
40
50
50
50
55
55
55
55
55
40
70
80
40
55
55
55
55
60
75
75
75
80
100
75
75
70
70
G (mm)
M12
M12
M12
M12
M12
M12
M12
M12
M12
M12
M12
M12
M14
M14
M14
M16
M16
M16
M16
M16
M16
M16
M16
M16
M16
M16
M16
M16
M16
M16
t (mm)
10.5
10.5
10.5
10.5
9
10.5
10.5
9
10.5
10.5
10.5
10.5
12
12
12
14
14
15.8
15.8
15.8
14
14
15.8
15.8
14
14
15.8
15.8
15.8
15.8
b (mm)
3
3
3
3
3
3
3
3
3
3
3
3
3
3
3
3
3
4
4
4
3
3
4
4
3
3
4
4
6
6
Shore Hardness
Soft
Medium
Strong
Extra Strong
Medium
Medium
Strong
Medium
Medium
Medium
Strong
Strong
Medium
Medium
Medium
Medium
Medium
Soft
Medium
Strong
Medium
Medium
Soft
Medium
Medium
Medium
Soft
Medium
Soft
Medium
Max Axial Pressure
2441 N
4743 N
7347 N
11393 N
1386 N
3998 N
6212 N
1591 N
3737 N
3774 N
5802 N
5858 N
1897 N
1620 N
1647 N
3336 N
3231 N
4165 N
8052 N
12540 N
3060 N
2725 N
3398 N
6576 N
2649 N
2440 N
11213 N
21743 N
23342 N
45144 N
Shape
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
75
75
75
75
75
75
75
75
75
75
75
75
80
80
80
100
100
100
100
100
100
100
100
100
100
100
160
160
200
200
G
D
Acrylonitrile-butadiene rubber (NBR): soft 40-50 Shore; medium 55-65 Shore; strong 65-75 Shore; extra strong appr. 85 Shore resistant against fuel and oil long term thermal stability until 90 °C.
Δh
Order Code
C0397096
C0397097
C0397098
C0397088
C0397090
C0397091
C0397092
C0397093
C6133500
C6133501
C6133502
C0397094
C0397095
D (mm)
80
80
80
120
120
160
160
160
160
160
160
185
185
H (mm)
30
30
30
37
37
41
41
41
41
41
41
48
48
h (mm)
8
8
8
12
12
12
12
12
12
12
12
8
8
G (mm)
M12 x 80 mm
M12 x 80 mm
M12 x 80 mm
M12 x 100 mm
M12 x 100 mm
M16 x 120 mm
M16 x 120 mm
M16 x 120 mm
M16 x 140 mm
M16 x 140 mm
M16 x 140 mm
M20 x 160 mm
M20 x 160 mm
Max Axial Pressure
1200 N
2000 N
3000 N
5000 N
8000 N
9200 N
13500 N
18000 N
9200 N
13500 N
18000 N
26000 N
55000 N
Shore Hardness
Soft
Medium
Strong
Soft
Medium
Soft
Medium
Strong
Soft
Medium
Strong
Strong
Extra Strong
Shore Hardness
Extra Soft
Soft
Medium
Extra Soft
Soft
Medium
Soft
Medium
Medium
O-Shaped Mount
Natural rubber: extra soft appr. 40 Shore; soft appr. 45 Shore; medium 55-65 Shore.
Order Code
C3220356
C0410576
C0397131
C0397130
C3220358
C0397125
C0397126
C0397129
C6133488
B (mm)
15
15
15
22
22
22
28
28
28
D (mm)
14
14
14
25
25
25
36
36
36
H (mm)
18
18
18
30
30
30
38
38
38
G (mm)
M4 x 7 mm
M4 x 7 mm
M4 x 7 mm
M5 x 10 mm
M5 x 10 mm
M5 x 10 mm
M6 x 9.5 mm
M6 x 9.5 mm
M6 x 15 mm
Max Axial Pressure
20 N
25 N
60 N
32 N
40 N
110 N
95 N
215 N
215 N
366
www.brammer.biz
Anti-Vibration
63912 63903

