Page 376 - Tool & General Maintenance 2015 English
P. 376
Circular Mounts
4
Order Code
C0403377
C6133503
C0396823
C0396983
C0403378
C6133504
C0396805
C6133505
C0403379
C0396966
C0396938
C0403380
C0403381
C0396888
C0396836
C0403382
C0403383
C6133506
C0396795
C0396910
C6133507
C0403384
C0403385
C0396915
C0403386
C0403387
C0396962
C0396846
C0403388
C0403389
C0396985
C0396931
C0403390
C0396942
C0396838
C0403470
C0396960
C0396807
C0403471
C0403472
C0397243
C0397242
C0397244
C0403473
C0403474
C0396941
C0396809
C0396984
C0396820
C0403475
C0403476
C0403477
C0403478
C0397225
C0404167
C0397224
C0397229
C0396972
C0396993
C3928114
C0403479
C6133508
C0396817
C0396965
C3527155
C0396977
C0403480
C0403481
D (mm)
40
40
40
40
40
40
40
40
40
40
40
40
40
45
45
50
50
50
50
50
50
50
50
50
50
50
50
50
60
60
60
60
70
70
70
70
70
70
70
75
75
75
75
75
75
75
75
75
75
80
80
80
100
100
100
100
100
100
100
100
100
100
100
100
100
100
100
100
H (mm)
28
30
30
30
30
30
30
30
35
40
40
40
45
50
50
20
30
30
30
30
30
35
40
40
45
50
50
50
36
45
45
45
35
45
45
50
60
60
70
40
40
40
40
45
50
50
50
70
70
40
70
80
40
40
40
40
40
40
40
40
55
55
55
55
55
75
80
100
G (mm)
M10
M8
M8
M8
M10
M10
M10
M10
M10
M8
M8
M10
M10
M8
M8
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M12
M12
M10
M12
M12
M12
M12
M12
M12
M12
M12
M12
M12
M14
M14
M14
M16
M16
M16
M16
M16
M16
M16
M16
M16
M16
M16
M16
M16
M16
M16
M16
B (mm)
25
22.5
22.5
22.5
25
27.5
27.5
27.5
25
22.5
22.5
25
25
22.5
22.5
25
25
17.5
27.5
17.5
17.5
25
25
27.5
25
25
27.5
27.5
25
25
19.5
19.5
25
27.5
27.5
25
37
37
25
35
37
37
37
35
35
37
37
37
37
35
35
35
45
46
36
46
36
46
36
36
45
46
46
46
46
46
45
45
t (mm)
8
7.9
7.9
7.9
8
10
10
10
8
7.9
7.9
8
8
7.9
7.9
8
8
10
10
10
10
8
8
10
8
8
10
10
8
8
10.5
10.5
9
10.5
10.5
9
10.5
10.5
9
8
10.5
10.5
10.5
8
8
10.5
10.5
10.5
10.5
12
12
12
16
15.8
15.8
15.8
15.8
15.8
15.8
15.8
16
15.8
15.8
15.8
15.8
15.8
16
16
b (mm)
2
2.5
2.5
2.5
2
2.5
2.5
2.5
2
2.5
2.5
2
2
2.5
2.5
2.5
2.5
2.5
2.5
2.5
2.5
2.5
2.5
2.5
2.5
2.5
2.5
2.5
2.5
2.5
2.5
2.5
3
2.5
2.5
3
3
3
3
3
3
3
3
3
3
3
3
3
3
3
3
3
3
4
4
4
4
4
4
4
3
4
4
4
4
4
3
3
Shore Hardness
Medium
Soft
Medium
Strong
Medium
Soft
Medium
Strong
Medium
Soft
Medium
Medium
Medium
Soft
Medium
Medium
Medium
Soft
Medium
Medium
Strong
Medium
Medium
Medium
Medium
Medium
Soft
Medium
Medium
Medium
Soft
Medium
Medium
Soft
Medium
Medium
Soft
Medium
Medium
Medium
Soft
Medium
Strong
Medium
Medium
Soft
Medium
Soft
Medium
Medium
Medium
Medium
Medium
Soft
Soft
Medium
Medium
Strong
Strong
Extra Strong
Medium
Soft
Medium
Strong
Extra Strong
Medium
Medium
Medium
Max Axial Pressure
418 N
562 N
1084 N
1685 N
403 N
573 N
1107 N
1722 N
375 N
487 N
944 N
356 N
342 N
589 N
1142 N
1038 N
718 N
986 N
1912 N
1912 N
2966 N
653 N
610 N
1601 N
563 N
556 N
725 N
1452 N
1016 N
896 N
1217 N
2352 N
1583 N
1778 N
3446 N
1252 N
1568 N
3026 N
1252 N
1714 N
2390 N
4627 N
7200 N
1581 N
1485 N
2041 N
3944 N
1730 N
3339 N
2033 N
1620 N
1647 N
3575 N
5580 N
5580 N
10755 N
10755 N
16740 N
16740 N
26010 N
3231 N
4104 N
7965 N
12353 N
19170 N
6533 N
2649 N
2440 N
Shape
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
364
www.brammer.biz
Anti-Vibration

