Page 377 - Tool & General Maintenance 2015 English
P. 377
Circular Mounts
Order Code
C0396988
C0396828
C6133509
C0396954
C0396835
D (mm)
160
160
160
160
160
H (mm)
75
75
75
75
114
G (mm)
M16
M16
M16
M16
M16
B (mm)
46
46
46
46
44
t (mm)
15.8
15.8
15.8
15.8
15.8
b (mm)
4
4
4
4
6
Shore Hardness
Soft
Medium
Strong
Extra Strong
Medium
Max Axial Pressure
11088 N
21582 N
33462 N
51975 N
16968 N
Shape
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Shape
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour 4 Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Circular Mount Type C
Order Code
C0396837
C0396801
C0403482
C0403483
C0403484
C0403485
C0403486
C0397213
C0403487
C0396950
C0396880
C0403488
C0396814
C0403489
C0403490
C0403491
C0403492
C0403493
C0403494
C0396871
C0403495
C0396899
C0396879
C0403496
C0403497
C0396913
C0403498
C0396791
C0396893
C0403499
C0396978
C0396794
C0403500
C0403501
C0403502
C0396974
C0396885
C0403503
C0403504
C0396892
C0396907
C0396903
C0403505
C0396924
C0403506
C0396925
C0396874
C0403507
C0403508
C0396997
C0403509
C0396840
C0403510
C0396808
C0403511
C0403512
D (mm)
15
15
16
16
16
20
20
20
20
20
20
20
25
25
25
25
25
25
30
30
30
30
30
30
40
40
40
40
40
40
40
40
40
40
50
50
50
50
50
50
50
50
50
50
50
50
50
60
60
60
70
70
70
70
70
75
H (mm)
15
15
15
20
25
15
20
20
25
25
25
30
20
20
22
25
30
40
22
25
30
30
30
40
28
30
30
30
30
35
40
40
40
45
30
30
30
35
40
40
40
40
45
45
50
50
50
36
45
45
35
45
50
60
70
40
G (mm)
M4
M4
M5
M5
M5
M6
M6
M6
M6
M6
M6
M6
M6
M8
M8
M8
M8
M8
M8
M8
M8
M8
M8
M8
M10
M8
M10
M10
M10
M10
M8
M8
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M12
M10
M12
t (mm)
4
4
3
3
3
4
4
5.8
4
5.8
5.8
5
5.8
6
6
6
6
6
6
7.4
6
7.4
7.4
6
8
7.9
8
10
10
8
7.9
7.9
8
8
8
10
10
8
8
10
10
10
8
10
8
10
10
8
8
10
9
10.5
9
10.5
9
9
b (mm)
1
1
1.5
1.5
1.5
2
2
1.5
2
1.5
1.5
2
1.5
2
2
2
2
2
2
2
2
2
2
2
2
2.5
2
2.5
2.5
2
2.5
2.5
2
2
2.5
2.5
2.5
2.5
2.5
2.5
2.5
2.5
2.5
2.5
2.5
2.5
2.5
2.5
2.5
2.5
3
3
3
3
3
3
Shore Hardness
Soft
Medium
Medium
Medium
Medium
Medium
Medium
Soft
Medium
Soft
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Soft
Medium
Medium
Medium
Medium
Medium
Medium
Strong
Medium
Soft
Medium
Medium
Medium
Medium
Soft
Medium
Medium
Medium
Soft
Medium
Strong
Medium
Soft
Medium
Soft
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Max Axial Pressure
72 N
140 N
57 N
51 N
48 N
102 N
86 N
131 N
79 N
117 N
227 N
76 N
423 N
148 N
141 N
133 N
124 N
115 N
219 N
627 N
189 N
289 N
558 N
173 N
390 N
1107 N
376 N
1132 N
1759 N
350 N
492 N
950 N
332 N
320 N
671 N
1014 N
1960 N
609 N
569 N
837 N
1624 N
2520 N
540 N
792 N
519 N
755 N
1464 N
948 N
836 N
2383 N
1478 N
3596 N
1169 N
3075 N
1012.2 N
1600 N
www.brammer.biz
365
Anti-Vibration
63911

