Page 380 - Tool & General Maintenance 2015 English
P. 380
Special Form Mounts
Double U-shear mount
Natural rubber: soft 40-50 Shore; medium 55-65 Shore; strong 65-75 Shore.
Order Code
C0397133
C0397134
C0397135
C0397136
C0397137
C0397138
C0397139
C0397140
C0397141
C0397142
C0397143
A (mm)
61
61
71
71
71
79
79
79
87
87
87
B (mm)
20
20
25
25
25
50
50
50
65
65
65
C (mm)
43
43
62
62
62
78
78
78
108
108
108
E (mm)
25 mm
25 mm
38 mm
38 mm
38 mm
51 mm
51 mm
51 mm
76 mm
76 mm
76 mm
Natural rubber: 80 Shore; max.
F (mm)
20.4
20.4
26.4
26.4
26.4
32.4
32.4
32.4
38.4
38.4
38.4
H (mm)
10
10
12.5
12.5
12.5
25
25
25
32.5
32.5
32.5
J (mm)
6.6
6.6
11
11
11
13.5
13.5
13.5
17.5
17.5
17.5
Shore Hardness
Soft
Medium
Soft
Strong
Medium
Strong
Soft
Medium
Strong
Soft
Medium
Max Axial Pressure
120 N
160 N
220 N
300 N
300 N
980 N
850 N
850 N
2000 N
2000 N
2000 N
D (mm)
27
27
43
43
43
56
56
56
83
83
83
Circular Buffer Type D
soft 40-50 Shore; medium 55-65 Shore; strong 65-75 Shore; extra strong axial pressure calculated.
4
Order Code
C0403429
C0403427
C0403428
C0403426
C0396875
C0396787
C0396770
C0403432
C0403433
C0403431
C0403430
C0396777
C6133516
C0403437
C0403438
C0403436
C0403435
C0403434
C3579815
C0397211
C6133517
C0403445
C0403444
C0403442
C0403443
C0403441
C0403439
C0403440
C0941048
C0538530
C0396772
C0397235
C0404168
C0403449
C0403448
C0403447
C0403446
C0396779
C0403454
D (mm)
13
13
13
13
15
15
16
16
16
16
16
20
20
20
20
20
20
20
20
20
20
25
25
25
25
25
25
25
30
30
30
30
30
30
30
30
30
40
40
G (mm)
M5
M5
M5
M5
M4
M4
M4
M5
M5
M5
M5
M6
M6
M6
M6
M6
M6
M6
M6
M6
M6
M8
M8
M8
M8
M8
M8
M8
M8
M8
M8
M8
M8
M8
M8
M8
M8
M8
M10
B (mm)
10
10
10
10
15
15
10
12
12
12
12
10.5
10.5
16.5
16.5
16.5
16.5
16.5
18.5
18.5
18.5
20
20
20
20
20
20
20
13
20
23
23
23
25
25
25
25
22.5
25
b (mm)
1
1
1
1
1
1
1
1.5
1.5
1.5
1.5
1.5
1.5
2
2
2
2
2
1.5
1.5
1.5
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2.5
2
H (mm)
20
13.5
15
10
13
6
4
20
25
15
10
12
12
25
30
20
15
8.5
16
16
16
40
30
22
25
19
10
15
16
16
26
18
16
40
30
22
15
30
45
Max Axial Pressure
37 N
41 N
41 N
46 N
135 N
222 N
328 N
59 N
59 N
65 N
198 N
290 N
450 N
92 N
92 N
99 N
112 N
172 N
129 N
250 N
602 N
136 N
145 N
161 N
161 N
171 N
273 N
273 N
699 N
699 N
540 N
648 N
699 N
203 N
220 N
249 N
287 N
1019 N
376 N
Shore Hardness
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Strong
Medium
Medium
Medium
Medium
Medium
Soft
Medium
Extra Strong
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Shape
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
368
www.brammer.biz
Anti-Vibration
63900 63918

