Page 375 - Tool & General Maintenance 2015 English
P. 375
Circular Mounts
Order Code
C0396979
C0403420
C0403421
C0939893
C0403422
C0403423
C0397227
C0397228
C0397226
C0403424
C0396967
C0396811
C0396895
C0403425
C0396829
D (mm)
75
80
80
80
80
100
100
100
100
100
100
100
100
100
160
H (mm)
70
30
40
70
80
40
40
40
40
55
55
75
75
80
75
G (mm)
M12
M14
M14
M14
M14
M16
M16
M16
M16
M16
M16
M16
M16
M16
M16
B (mm)
b (mm)
Shore Hardness
Extra Strong
Medium
Medium
Medium
Medium
Medium
Soft
Soft
Medium
Medium
Strong
Soft
Medium
Medium
Medium
Max Axial Pressure
7978 N
2952 N
2259 N
1647 N
1647 N
4153 N
5280 N
5280 N
10176 N
3231 N
11985 N
3337 N
6452 N
2649 N
21306 N
Shape
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
37
35
35
35
35
47
46
36
46
47
46
46
46
47
46
3
3
3
3
3
3
4
4
4
3
4
4
4
3
4
Anti-Vibration
Circular Mount Type B
Order Code
C0396898
C0396841
C0403357
C0396799
C0396800
C0403358
C0403359
C0403360
C0403361
C0403362
C0403363
C0397216
C0397219
C0397217
C0397218
C2953183
C0397220
C0397221
C0403364
C0396958
C0396936
C0403365
C0396902
C0396935
C0396813
C0403366
C0403367
C0403368
C0396957
C0396900
C0403369
C0396946
C0403370
C0403371
C0403372
C0404169
C0397238
C0397239
C0397240
C0777838
C0403373
C0403374
C0396929
C0396803
C0403375
C0403376
D (mm)
10
10
15
15
15
16
16
16
16
20
20
20
20
20
20
20
20
20
20
20
20
20
25
25
25
25
25
25
25
25
25
25
25
30
30
30
30
30
30
30
30
30
30
30
30
40
H (mm)
9
9
15
15
15
10
15
20
25
15
20
20
20
20
20
20
20
20
25
25
25
30
20
20
20
20
22
25
30
30
30
35
40
15
20
20
20
20
20
20
22
30
30
30
40
20
G (mm)
M4
M4
M4
M4
M4
M5
M5
M5
M5
M6
M6
M6
M6
M6
M6
M6
M6
M6
M6
M6
M6
M6
M6
M6
M6
M8
M8
M8
M6
M6
M8
M6
M8
M8
M8
M8
M8
M8
M8
M8
M8
M8
M8
M8
M8
M10
B (mm)
6
6
12
15
15
12
12
12
12
16.5
16.5
18.5
10.5
18.5
10.5
10.5
10.5
10.5
16.5
18.5
18.5
16.5
15
10
15
20
20
20
18.5
18.5
20
18.5
20
25
25
23
23
13
13
13
25
25
23
23
25
25
t (mm)
3.5
3.5
3
4
4
3
3
3
3
4
4
5.8
6.5
5.8
6.5
6.5
6.5
6.5
4
5.8
5.8
5
5.8
5.8
5.8
5
6
6
5.8
5.8
6
5.8
6
6
6
7.4
7.4
7.4
7.4
7.4
6
6
7.4
7.4
6
8
b (mm)
1
1
1.5
1
1
1.5
1.5
1.5
1.5
2
2
1.5
1.5
1.5
1.5
1.5
1.5
1.5
2
1.5
1.5
2
1.5
1.5
1.5
2
2
2
1.5
1.5
2
1.5
2
2
2
2
2
2
2
2
2
2
2
2
2
2
Shore Hardness
Medium
Medium
Medium
Soft
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Soft
Soft
Medium
Medium
Medium
Strong
Extra Strong
Medium
Soft
Medium
Medium
Soft
Soft
Medium
Medium
Medium
Medium
Soft
Medium
Medium
Medium
Medium
Medium
Medium
Soft
Medium
Medium
Strong
Extra Strong
Medium
Medium
Soft
Medium
Medium
Medium
Max Axial Pressure
51 N
75 N
67.5 N
70 N
135 N
80 N
61 N
54 N
51 N
109 N
93 N
127 N
127 N
245 N
245 N
245 N
383 N
594 N
85 N
116 N
224 N
81 N
212 N
212 N
410 N
158 N
151 N
142 N
179 N
346 N
133 N
331 N
124 N
317 N
250 N
361 N
699 N
699 N
1086 N
1686 N
235 N
203 N
280 N
540 N
185 N
530 N
Shape
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour 4 Constricted-body elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
www.brammer.biz
363
63910

