Page 373 - Tool & General Maintenance 2015 English
P. 373
Circular Mounts
Circular Mount Type A
Natural rubber: soft 40-50 Shore; medium 55-65 Shore; strong 65-75 Shore; extra strong 80 Shore; max. axial pressure calculated.
Order Code
C0396869
C0396789
C0403331
C0403332
C0403333
C0403334
C0396849
C0396865
C0403335
C0403336
C0396870
C0403337
C0403338
C0396868
C0396948
C0403339
C0403340
C0403341
C0403342
C0403343
C0403344
C0396923
C0396793
C0403345
C0397215
C0397223
C0397214
C0397222
C0403346
C0396922
C0396881
C0403347
C0403348
C0403349
C0403350
C0403351
C0396824
C0396877
C0396812
C0396825
C0403352
C0403353
C0403354
C0396798
C0403355
C0396976
C0396859
C0403356
C0403391
C0396970
C0396862
C6133510
C0403392
C0397237
C0751842
C0397236
C0795445
C0403393
C0396943
C0396897
C0403394
D (mm)
10
10
13
13
13
15
15
15
15
15
15
15
15
16
16
16
16
16
16
20
20
20
20
20
20
20
20
20
20
20
20
20
25
25
25
25
25
25
25
25
25
25
25
25
25
25
25
25
30
30
30
30
30
30
30
30
30
30
30
30
30
H (mm)
9
9
10
15
20
8
8
8
10
15
15
20
30
6
6
10
15
20
25
8.5
15
15
15
20
20
20
20
20
25
25
25
30
10
15
15
20
20
20
20
20
22
25
25
30
30
35
35
40
15
15
15
15
20
20
20
20
20
22
25
25
30
G (mm)
M4
M4
M5
M5
M5
M4
M4
M4
M4
M4
M4
M4
M4
M4
M4
M5
M5
M5
M5
M6
M6
M6
M6
M6
M6
M6
M6
M6
M6
M6
M6
M6
M8
M6
M8
M6
M6
M6
M6
M6
M8
M6
M8
M6
M8
M6
M6
M8
M8
M8
M8
M8
M8
M8
M8
M8
M8
M8
M8
M8
M8
B (mm)
6
6
10
10
10
12
6
6
12
12
15
12
12
10
10
12
12
12
12
16
16
15
15
16
18.5
10
18.5
10
16
18.5
18.5
16
20
18
20
18
10
15
15
10
20
18
20
18.5
20
18.5
18.5
20
25
23
23
23
25
23
13
23
13
25
23
23
25
b (mm)
1
1
1
1
1
1.5
1
1
1.5
1.5
1
1.5
1.5
1
1
1.5
1.5
1.5
1.5
2
2
1.5
1.5
2
1.5
1.5
1.5
1.5
2
1.5
1.5
2
2
2
2
2
1.5
1.5
1.5
1.5
2
2
2
1.5
2
1.5
1.5
2
2
2
2
2
2
2
2
2
2
2
2
2
2
Shore Hardness
Soft
Medium
Medium
Medium
Medium
Medium
Soft
Medium
Medium
Medium
Soft
Medium
Medium
Soft
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Soft
Medium
Medium
Soft
Soft
Medium
Medium
Medium
Soft
Medium
Medium
Medium
Medium
Medium
Medium
Soft
Soft
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Soft
Medium
Medium
Medium
Soft
Medium
Strong
Medium
Soft
Soft
Medium
Medium
Medium
Soft
Medium
Medium
Max Axial Pressure
33 N
63 N
48 N
40 N
40 N
95 N
100 N
215 N
75 N
58 N
70 N
52 N
48 N
169 N
328 N
89 N
67 N
60 N
60 N
220 N
121 N
140 N
272 N
103 N
122 N
122 N
235 N
235 N
95 N
113 N
218 N
95 N
184 N
216 N
216 N
176 N
207 N
207 N
400 N
400 N
176 N
158 N
158 N
343 N
148 N
169 N
329 N
137 N
353 N
426 N
823 N
1279 N
277 N
334 N
334 N
648 N
648 N
277 N
295 N
570 N
225 N
Shape
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour 4 Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
www.brammer.biz
361
Anti-Vibration
63907

