Page 187 - Tool & General Maintenance 2015 English
P. 187
Guideways
Row linear recirculating ball bearing and guideway assemblies KUVE-B, KWVE-BL, KUVE-BN, KUVE-B-NL
Row linear recirculating ball bearing and guideway assemblies KUVE-B
Row linear recirculating ball bearing and guideway assemblies KUVE bra, KWVE-BS, KUVE-B-SN
Row linear recirculating ball bearing and guideway assemblies KUVE-B-H Row linear recirculating ball bearing and guideway assemblies KUVE-B-S Row linear recirculating ball bearing and guideway assemblies KUVE-B-SN High narrow carriage KWVE-B-H
Linear Motion
Row linear recirculating ball bearing Row linear recirculating ball bearing Row linear recirculating ball bearing Carriages KWVE-B
Long carriage KWVE-B-L
Low carriage KWVE-B-N
Low long carriage KWVE-B-NL Standard guide TKVD
Guide rail on underneath TKVD-U Corrosion-resistant design possible
and guideway assemblies KUVE-B-L and guideway assemblies KUVE-B-N and guideway assemblies KUVE-B-NL
Order Code
C1435202 C2286032 C6151592 C3684816 C1435232 C2281052 C6151598 C2290273 C2290683
C2281052 C6151598 C1435258 C2285047 C3532439 C6151604 C2290545 C2285050
C3532439 C6151604 C1435314 C2285045 C2281053 C6151611 C2289636 C2290684
C2281053 C6151611 C1435344 C1435348 C2278522 C6151618 C2290685 C2290686
C2278522 C6151618 C1435365 C1435367 C2283066 C6151626 C2287108 C2290688
C2283066 C6151626 C2290687 C1435374 C6151627 C6151630
Part Number
KWVE 15 B G3 V1 TKVD 15 B G3 RAIL TKVD 15 B U G3 KWVE 20 B G3 V1 KWVE 20 B L G3 V1 TKVD 20 G3
TKVD 20 U G3 KWVE 20 B N G3 V1
KWVE 20 B NL
G3 V1
TKVD 20 G3
TKVD 20 U G3 KWVE 25 B G3 V1 KWVE 25 B L G3 V1 TKVD 25 G3 RAIL TKVD 25 U G3 KWVE 25 B N G3 V1 KWVE 25 B NL
G3 V1
TKVD 25 G3 RAIL
TKVD 25 U G3
KWVE 30 B G3 V1
KWVE30-B-L-V1-G3
TKVD 30 G3
TKVD 30 U G3
KWVE 30 B N G3 V1
KWVE 30 B NL
G3 V1
TKVD 30 G3
TKVD 30 U G3 KWVE 35 B G3 V1 KWVE 35 B L G3 V1 TKVD 35 G3
TKVD 35 U G3 KWVE 35 B N G3 V1
KWVE 35 B NL
G3 V1
TKVD 35 G3
TKVD 35 U G3 KWVE 45 B G3 V1 KWVE 45 B L G3 V1 TKVD 45 G3
TKVD 45 U G3 KWVE 45 B N G3 V1
KWVE 45 B NL
G3 V1
TKVD 45 G3
TKVD 45 U G3 KWVE 55 B G3 V1 KWVE 55 B L G3 V1 TKVD 55 B G3 TKVD 55 B U G3
H
24 mm
30 mm 30 mm
27 mm 27 mm
36 mm 36 mm
31 mm 31 mm
42 mm 42 mm
38 mm 38 mm
48 mm 48 mm
44 mm 44 mm
60 mm 60 mm
52 mm 52 mm
70 mm 70 mm
B
47 15 15 63 63 20 20 63 63
20 20 70 70 23 23 70 70
23 23 90 90 28 28 90 90
28
28
100 mm 100 mm 34 mm 34 mm 100 mm 100 mm
34 mm 34 mm 120 mm 120 mm 45 mm 45 mm 120 mm 120 mm
45 mm 45 mm 140 mm 140 mm 53 mm 53 mm
L
61.2 mm
71.4 mm 88.9 mm
71.4 mm 88.9 mm
83.3 mm 109.1 mm
83.3 mm 109.1 mm
99 mm 127 mm
99 mm 127 mm
112 mm 145 mm
112 mm 145 mm
140.6 mm 172.7 mm
140.6 mm 172.7 mm
173.6 mm 211.6 mm
h
15.1 mm 15.1 mm
17 mm 17 mm
17 mm 17 mm
18.7 mm 18.7 mm
18.7 mm 18.7 mm
23.5 mm 23.5 mm
23.5 mm 23.5 mm
27 mm 27 mm
27 mm 27 mm
34.2 mm 34.2 mm
34.2 mm 34.2 mm
41.5 mm 41.5 mm
lmax
1200 mm 1200 mm
2960 mm 2960 mm
2960 mm 2960 mm
2960 mm 2960 in
2960 mm 2960 in
2960 mm 2960 mm
2960 mm 2960 mm
2960 mm 2960 mm
2960 mm 2960 mm
2940 mm 2940 mm
2940 mm 2940 mm
2520 mm 2520 mm
C
7200 N 4900 N 4900 N 13100 N 16200 N 8900 N 8900 N 13100 N 16200 N
8900 N 8900 N 17900 N 23400 N 12500 N 12500 N 17900 N 23400 N
12500 N 12500 N 27500 N 34500 N 18700 N 18700 N 27500 N 34500 N
18700 N 18700 N 38000 N 47500 N 24600 N 24600 N 38000 N 47500 N
24600 N 24600 N 69000 N 82000 N 46500 N 46500 N 69000 N 82000 N
46500 N 46500 N 104000 N 127000 N 104000 N 104000 N
C0
14500 N 8300 N 8300 N 27000 N 36500 N 15400 N 15400 N 27000 N 36500 N
15400 N 15400 N 37000 N 54000 N 22200 N 22200 N 37000 N 54000 N
22200 N 22200 N 55000 N 74000 N 31500 N 31500 N 55000 N 74000 N
31500 N 31500 N 72000 N 100000 N 39000 N 39000 N 72000 N 100000 N
39000 N 39000 N 141000 N 181000 N 80000 N 80000 N 141000 N 181000 N
80000 N 80000 N 213000 N 285000 N 213000 N 213000 N
Order Code
C1435203 C1435206 C2286032 C1435231 C1435233 C2290689 C2281052 C4026678 C1435260 C2285051 C3532439 C1435315 C1435316 C1435309 C2281053 C1435345 C1435349 C2290690 C2278522 C1435366 C6023601 C2290546 C2283066 C2290691 C6151627
Part Number
KWVE 15 B H G3 V1 KWVE 15 B S G3 V1 TKVD 15 B G3 RAIL KWVE 20 B H G3 V1 KWVE 20 B S G3 V1 KWVE 20 B SN G3 V1 TKVD 20 G3
KWVE 25 B H G3 V1 KWVE 25 B S G3 V1 KWVE 25 B SN G3 V1 TKVD 25 G3 RAIL KWVE 30 B H G3 V1 KWVE 30 B S G3 V1 KWVE 30 B SN G3 V1 TKVD 30 G3
KWVE 35 B H G3 V1 KWVE 35 B S G3 V1 KWVE 35 B SN G3 V1 TKVD 35 G3
KWVE 45 B H G3 V1 KWVE 45 B S G3 V1 KWVE 45 B SN G3 V1 TKVD 45 G3
KWVE 55 B S G3 V1 TKVD 55 B G3
L
61.2 mm 61.2 mm
71.4 mm 71.4 mm 71.4 mm
83.3 mm 83.3 mm 83.3 mm
99 mm 99 mm 99 mm
112 mm 112 mm 112 mm
140.6 mm 140.6 mm 140.6 mm
173.6 mm
Maximum Shaft or Rail Length
1200 mm
2960 mm
2960 mm
2960 mm
2960 mm
2940 mm 2520 mm
H
28 mm 24 mm
30 mm 30 mm 27 mm
40 mm 36 mm 31 mm
45 mm 42 mm 38 mm
55 mm 48 mm 44 mm
70 mm 60 mm 52 mm
70 mm
Total Height
15.1 mm
17 mm
18.7 mm
23.5 mm
27 mm
34.2 mm 41.5 mm
B
34 mm
34 mm
15 mm
44 mm
44 mm
44 mm
20 mm
48 mm
48 mm
48 mm
23 mm
60 mm
60 mm
60 mm
28 mm
70 mm
70 mm
70 mm
34 mm
86 mm
86 mm
86 mm
45 mm
100 mm
53 mm 2
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm mm
www.brammer.biz
175
Narrow carriage KWVE-B-S Narrow low carriage KWVE-B-SN Standard guide TKVD
Guide rail on underneath TKVD-U Corrosion-resistant design possible
Images For Illustrative Purposes Only
409062
410212

