Page 189 - Tool & General Maintenance 2015 English
P. 189
Guideways
Row linear recirculating ball bearing and guideway assemblies KUVE-B-ESC
Row linear recirculating ball bearing and guideway assemblies KUVE-B-ESC
Skinny short carriage KWVE-B-ESC
Standard guide TKVD
Guide rail on underneath TKVD-U Corrosion-resistant design possible
Order Code
C1435200 C2286032 C6151592 C1435227 C2281052 C6151598 C1435256 C3532439 C6151604 C1435312 C2281053 C6151611 C1435342 C2278522 C6151618 C2286460 C2283066 C6151626
Part Number
KWVE 15 B ESC G3 V1 TKVD 15 B G3 RAIL TKVD 15 B U G3 KWVE 20 B ESC G3 V1 TKVD 20 G3
TKVD 20 U G3
KWVE 25 B ESC G3 V1 TKVD 25 G3 RAIL TKVD 25 U G3
KWVE 30 B ESC G3 V1 TKVD 30 G3
TKVD 30 U G3
KWVE 35 B ESC G3 V1 TKVD 35 G3
TKVD 35 U G3
KWVE 45 B ESC G3 V1 TKVD 45 G3
TKVD 45 U G3
H
24 mm 28 mm 33 mm 42 mm 48 mm 60 mm
B
34 mm 15 mm 15 mm 42 mm 20 mm 20 mm 48 mm 23 mm 23 mm 60 mm 28 mm 28 mm 70 mm 34 mm 34 mm 86 mm 45 mm 45 mm
L
44.5 mm 50.4 mm 58.2 mm 69 mm 76.2 mm 97.8 mm
h
15.1 mm 15.1 mm
17 mm 17 mm
18.7 mm 18.7 mm
23.5 mm 23.5 mm
27 mm 27 mm
34.2 mm 34.2 mm
lmax
1200 mm 1200 mm
2960 mm 2960 mm
2960 mm 2960 in
2960 mm 2960 mm
2960 mm 2960 mm
2940 mm 2940 mm
C
4900 N 4900 N 4900 N 8900 N 8900 N 8900 N 12500 N 12500 N 12500 N 18700 N 18700 N 18700 N 24600 N 24600 N 24600 N 46500 N 46500 N 46500 N
C0
8300 N 8300 N 8300 N 15400 N 15400 N 15400 N 22200 N 22200 N 22200 N 31500 N 31500 N 31500 N 39000 N 39000 N 39000 N 80000 N 80000 N 80000 N
Linear Motion
Guideways TKVD
Guideways TKVD, for linear recirculating ball bearing unit and four-row linear recirculating ball guidance system
Order Code
C2286032 C2281052 C3532439 C2281053 C2278522 C2283066 C6151627
Part Number
TKVD 15 B G3 RAIL TKVD 20 G3
TKVD 25 G3 RAIL TKVD 30 G3
TKVD 35 G3 TKVD 45 G3 TKVD 55 B G3
Total Height
15.1 mm 17 mm 18.7 mm 23.5 mm 27 mm 34.2 mm 41.5 mm
Total Width
15 mm 20 mm 23 mm 28 mm 34 mm 45 mm 53 mm
Maximum Shaft or Rail Length
1200 mm 2960 mm 2960 mm 2960 mm 2960 mm 2940 mm 2520 mm
Guideways TKVD..-U
Guideways TKVD..-U, for linear ball bearing unit and four-row linear recirculating ball guidance system, for screw mounting from below
Order Code
C6151592 C6151598 C6151604 C6151611 C6151618 C6151626 C6151630
Part Number
TKVD 15 B U G3 TKVD 20 U G3 TKVD 25 U G3 TKVD 30 U G3 TKVD 35 U G3 TKVD 45 U G3 TKVD 55 B U G3
Total Width (T)
15 mm 20 mm 23 mm 28 mm 34 mm 45 mm 53 mm
Total Height
15.1 mm 17 mm 18.7 mm 23.5 mm 27 mm 34.2 mm 41.5 mm
Maximum Shaft or Rail Length
1200 mm 2960 mm 2960 in 2960 mm 2960 mm 2940 mm 2520 mm
Row linear recirculating ball bearing and guideway assemblies KUVE-W, KWVE-WL
2
Row linear recirculating ball bearing and guideway assemblies KUVE-W
Row linear recirculating ball bearing and guideway assemblies KUVE-WL
Wide long carriage KWVE-WL
Width guide TKVD-W
Side guide on underneath TKVD-WU Corrosion-resistant design possible
Wide carriage KWVE-W
Order Code
C1435223 C6151599 C6151600 C1435252 C6151389 C6151599 C6151600 C3683470 C1435303 C2283065 C6151606 C2285335 C6151612 C6151613 C2279344 C6151619 C6151620
Part Number
KWVE 15 W G3 V1 TKVD 20 W G3 TKVD 20 W U G3 KWVE 20 W G3 V1 KWVE 20 WL G3 V1 TKVD 20 W G3 TKVD 20 W U G3 KWVE 25 W G3 V1 KWVE 25 WL G3 V1 TKVD 25 W G3 TKVD 25 W U G3 KWVE 30 W G3 V1 TKVD 30 W G3 TKVD 30 W U G3 KWVE 35 WL G3 V1 TKVD 35 W G3 TKVD 35 W U G3
H
21 mm
27 mm 27 mm
35 mm 35 mm
42 mm 50 mm
B
68 mm 42 mm 42 mm 80 mm 80 mm 42 mm 42 mm 120 mm 120 mm 69 mm 69 mm 142 mm 80 mm 80 mm 162 mm 90 mm 90 mm
L
55.6 mm
69.8 mm 87.3 mm
81.7 mm 107.5 mm
97.6 mm 140.2 mm
h
17 mm 17 mm
17 mm 17 mm
18.7 mm 18.7 mm
23.5 mm 23.5 mm
27 mm 27 mm
lmax
1980 mm 1980 mm
1980 mm 1980 mm
1980 mm 1980 mm
2000 mm 2000 mm
2960 mm 2960 mm
C
7200 N 7200 N 7200 N 13100 N 16200 N 7200 N 7200 N 17900 N 23400 N
27500 N 27500 N 27500 N 47500 N 47500 N 47500 N
C0
14500 N 14500 N 14500 N 27000 N 26500 N 14500 N 14500 N 37000 N 54000 N
55000 N 55000 N 55000 N 100000 N 100000 N 100000 N
www.brammer.biz
177
Images For Illustrative Purposes Only
110302
410217
410218 110304

