Page 185 - Tool & General Maintenance 2015 English
P. 185
Ball splines | Guideways
High Torque Type Ball Spline LBST (Cylindrical Type for Heavy Load)
• No Angular Backlash
• High Rigidity and Accurate Positioning
• High-speed Motion, High-speed Rotation • Compact Design
• Ball Retaining Type
• Can be Used as a Linear Bushing for Heavy Loads
• Double, Parallel Shafts can be Replaced with a Single Shaft
Order Code
C1436050 C1436049 C1436054 C1436057 C1436058 C2284002 C6130175 C6130176 C6130177 C6130178 C6130179
Part Number
LBST20UU LBST25UU LBST30UU LBST40UU LBST50UU LBST60UU LBST70UU LBST85UU LBST100UU LBST120UU LBST150UU
D
30 mm 37 mm 45 mm 60 mm 75 mm 90 mm 100 mm 120 mm 140 mm 160 mm 205 mm
L
60 mm 70 mm 80 mm 100 mm 112 mm 127 mm 135 mm 155 mm 175 mm 200 mm 250 mm
C
9.4 kN 14.9 kN 22.5 kN 37.1 kN 55.1 kN 66.2 kN 90.8 kN 119 kN 137 kN 148 kN 196 kN
C0
20.1 kN 28.7 kN 41.4 kN 66.9 kN 94.1 kN 121 kN 164 kN 213 kN 271 kN 306 kN 405 kN
Linear Motion
Flanged Type Ball Spline Model LBF (Medium Load Type)
• No Angular Backlash
• High Rigidity and Accurate Positioning
• High-speed Motion, High-speed Rotation • Compact Design
• Ball Retaining Type
• Can be Used as a Linear Bushing for Heavy Loads
• Double, Parallel Shafts can be Replaced with a Single Shaft
Order Code
C2355403 C1435947 C1435955 C1435959 C1435961 C1435966 C2355435 C6130180 C2355443 C6130181
Part Number
LBF15UU LBF20UU LBF25UU LBF30UU LBF40UU LBF50UU LBF60UU LBF70UU LBF85UU LBF100UU
D
23 mm 30 mm 37 mm 45 mm 57 mm 70 mm 85 mm 95 mm 115 mm 135 mm
L
40 mm 50 mm 60 mm 70 mm 90 mm 100 mm 127 mm 110 mm 140 mm 160 mm
D1
43 mm 49 mm 60 mm 70 mm 90 mm 108 mm 124 mm 142 mm 168 mm 195 mm
C
4.4 kN 7.8 kN 13 kN 19.3 kN 31.9 kN 46.6 kN 66.2 kN 66.4 kN 90.5 kN 126 kN
C0
8.4 kN 14.9 kN 23.5 kN 33.8 kN 53.4 kN 73 kN 121 kN 102 kN 141 kN 237 kN
B
47 mm 2 34 mm
15 mm
63 mm
44 mm 20 mm 70 mm 48 mm 23 mm 90 mm 60 mm 28 mm 100 mm 70 mm 34 mm
Double row ball bearing and guideway assemblies KUE
Double row ball bearing and guideway assemblies KUE Carriages KWE
Standard guide rail TKD Corrosion-resistant design possible
Order Code
C1435003 C2277729 C6151556 C1435018 C2276044 C6151557 C2274870 C1435049 C6151558 C2274725 C1435076 C6151559 C1435083 C2286071 C6151560
Part Number
KWE 15 G3 V0 KWE 15 H G3 V0 TKD15
KWE 20 G3 V0 KWE 20 H G3 V0 TKD20
KWE 25 G3 V0 KWE 25 H G3 V0 TKD 25 G3
KWE 30 G3 V0 KWE 30 H G3 V0 TKD30
KWE 35 G3 V0 KWE 35 H G3 V0 TKD 35 G3
L
54.5 mm 54.5 mm
70.4 mm 70.4 mm
80.5 mm 80.5 mm
92.9 mm 92.9 mm
106.1 mm 106.1 mm
Maximum Shaft or Rail Length
1980 mm 1980 mm 1980 mm 2000 mm 2960 mm
H
24 mm 28 mm
30 mm 30 mm
36 mm 40 mm
42 mm 45 mm
48 mm 55 mm
Total Height
15 mm 16.5 mm 18 mm 21.5 mm 23 mm
Guideways TKD
Guideways TKD, for two-row linear recirculating ball bearing and guideway assembly
Order Code
C2291785 C6151558 C2283071 C6151560
Part Number
TKD 15 G3 TKD 25 G3 TKD 30 G3 TKD 35 G3
Total Width
15 mm 23 mm 28 mm 34 mm
Total Height
15 mm 18 mm 21.5 mm 23 mm
Maximum Shaft or Rail Length
1980 mm 1980 mm 2000 mm 2960 mm
www.brammer.biz
173
Images For Illustrative Purposes Only
110272
409053 55970 55969

