Page 188 - Tool & General Maintenance 2015 English
P. 188
Guideways
Row linear recirculating ball bearing and guideway assemblies KUVE-B-SL, KUVE-B-HL, KUVE-B-SNL
Row linear recirculating ball bearing and guideway assemblies KUVE-B-SL Row linear recirculating ball bearing and guideway assemblies KUVE-B-HL Row linear recirculating ball bearing and guideway assemblies KUVE-B-SNL Narrow long carriage KWVE-B-SL
Narrow lower long carriage KWVE-B-SNL Standard guide TKVD
Guide rail on underneath TKVD-U Corrosion-resistant design possible
Order Code
C2287682 C2290692 C2281052 C6151598 C2290547 C2290548 C2287579 C3532439 C6151604 C2290682 C2288271 C1435310 C2281053 C6151611 C1435346 C2290669 C2290549 C2278522 C6151618 C2290693 C2290694 C2290695 C2283066 C2290696 C6151626 C6151627 C6151630
Part Number
KWVE 20 B SL G3 V1 KWVE 20 B SNL G3 V1 TKVD 20 G3
TKVD 20 U G3
KWVE 25 B HL G3 V1 KWVE 25 B SL G3 V1 KWVE 25 B SNL G3 V1 TKVD 25 G3 RAIL TKVD 25 U G3
KWVE 30 B HL G3 V1 KWVE 30 B SL G3 V1 KWVE 30 B SNL G3 V1 TKVD 30 G3
TKVD 30 U G3
KWVE 35 B HL G3 V1 KWVE 35 B SL G3 V1 KWVE 35 B SNL G3 V1 TKVD 35 G3
TKVD 35 U G3
KWVE 45 B HL G3 V1 KWVE 45 B SL G3 V1 KWVE 45 B SNL G3 V1 TKVD 45 G3
KWVE 55 B SL G3 V1 TKVD 45 U G3
TKVD 55 B G3
TKVD 55 B U G3
H
30 mm 27 mm
40 mm 36 mm 31 mm
45 mm 42 mm 38 mm
55 mm 48 mm 44 mm
70 mm 60 mm 52 mm
70 mm
B
44 mm 44 mm 20 mm 20 mm 48 mm 48 mm 48 mm 23 mm 23 mm 60 mm 60 mm 60 mm 28 mm 28 mm 70 mm 70 mm 70 mm 34 mm 34 mm 86 mm 86 mm 86 mm 45 mm 100 mm 45 mm 53 mm 53 mm
L
88.9 mm 88.9 mm
109.1 mm 109.1 mm 109.1 mm
127 mm 127 mm 127 mm
145 mm 145 mm 145 mm
172.7 mm 172.7 mm 172.7 mm
211.6 mm
h
17 mm 17 mm
18.7 mm 18.7 mm
23.5 mm 23.5 mm
27 mm 27 mm
34.2 mm
34.2 mm 41.5 mm 41.5 mm
l max
2960 mm 2960 mm
2960 mm 2960 in
2960 mm 2960 mm
2960 mm 2960 mm
2940 mm
2940 mm 2520 mm 2520 mm
C
16200 N 16200 N 8900 N 8900 N 23400 N 23400 N 23400 N 12500 N 12500 N 34500 N 34500 N 34500 N 18700 N 18700 N 47500 N 47500 N 47500 N 24600 N 24600 N 82000 N 82000 N 82000 N 46500 N 127000 N 46500 N 104000 N 104000 N
C0
36500 N 36500 N 15400 N 15400 N 54000 N 54000 N 54000 N 22200 N 22200 N 74000 N 74000 N 74000 N 31500 N 31500 N 100000 N 100000 N 100000 N 39000 N 39000 N 181000 N 181000 N 181000 N 80000 N 285000 N 80000 N 213000 N 213000 N
2
Row linear recirculating ball bearing and guideway assemblies KUVE- B-ES
Row linear recirculating ball bearing and guideway assemblies KUVE-B-ES Expanded interchangeability, narrow carriage KWVE-B-ES
Standard guide TKVD
Guide rail on underneath TKVD-U
Row linear recirculating ball bearing and guideway assemblies KUVE- B-EC
Row linear recirculating ball bearing and guideway assemblies KUVE-B-EC short carriage KWVE-B-EC
Standard guide TKVD
Guide rail on underneath TKVD-U
Corrosion-resistant design possible
Corrosion-resistant design possible
Order Code
C1435198 C2286032 C6151592 C1435226 C2281052 C6151598 C1435255 C3532439 C6151604 C1435311 C2281053 C6151611 C1435341 C2278522 C6151618 C2290552 C2283066 C6151625
Part Number
KWVE 15 B EC G3 V1 TKVD 15 B G3 RAIL TKVD 15 B U G3 KWVE 20 B EC G3 V1 TKVD 20 G3
TKVD 20 U G3 KWVE 25 B EC G3 V1 TKVD 25 G3 RAIL TKVD 25 U G3 KWVE 30 B EC G3 V1 TKVD 30 G3
TKVD 30 U G3 KWVE 35 B EC G3 V1 TKVD 35 G3
TKVD 35 U G3 KWVE 45 B EC G3 V1 TKVD 45 G3 TKVD45-ADK
H
24 mm
28 mm
33 mm
42 mm
48 mm
60 mm
B
52 mm 15 mm 15 mm 59 mm 20 mm 20 mm 73 mm 23 mm 23 mm 90 mm 28 mm 28 mm 100 mm 34 mm 34 mm 120 mm 45 mm 45 mm
L
44.5 mm
50.4 mm
58.2 mm
69 mm
76.2 mm
97.8 mm
h
15.1 mm 15.1 mm
17 mm 17 mm
18.7 mm 18.7 mm
23.5 mm 23.5 mm
27 mm 27 mm
34.2 mm 34.2 mm
lmax
1200 mm 1200 mm
2960 mm 2960 mm
2960 mm 2960 in
2960 mm 2960 mm
2960 mm 2960 mm
2940 mm 2940 mm
C
4900 N 4900 N 4900 N 8900 N 8900 N 8900 N 12500 N 12500 N 12500 N 18700 N 18700 N 18700 N 24600 N 24600 N 24600 N 46500 N 46500 N
C0
8300 N 8300 N 8300 N 15400 N 15400 N 15400 N 22200 N 22200 N 22200 N 31500 N 31500 N 31500 N 39000 N 39000 N 39000 N 80000 N 80000 N
High long carriage KWVE-B-HL
Order Code
C6151374 C6151379 C6151409 C6151422
Part Number H
KWVE15-B-ESC 24 mm KWVE20-B-ESC 28 mm KWVE30-B-ESC 42 mm KWVE35-B-ESC 48 mm
B
34 mm 42 mm 60 mm 70 mm
L
44.5 mm 50.4 mm 69 mm 76.2 mm
176
www.brammer.biz
Linear Motion
410215
410216 410213

