Page 177 - Tool & General Maintenance 2015 English
P. 177
Housing (Linear ball bearing guide)
Linear ball bearing and housing units KGSNO..-PP-AS
Linear ball bearing and housing units KGSNO..-PP-AS, with self-aligning linear ball L bearing, open design, sealed, greased, with relubrication facility
Order Code
C2287273 C2285636 C1434528 C2285780 C0941319 C2287124 C1434529
Part Number FW
KGSNO12-PP-AS 12 mm KGSNO16-PP-AS 16 mm KGSNO20-PP-AS 20 mm KGSNO25-PP-AS 25 mm KGSNO30-PP-AS 30 mm KGSNO40-PP-AS 40 mm KGSNO50-PP-AS 50 mm
L
32 mm 37 mm 45 mm 58 mm 68 mm 80 mm 100 mm
H
28 mm 35 mm 42 mm 51 mm 60 mm 77 mm 88 mm
BH 43 mm
53 mm
60 mm
78 mm 87 mm 108 mm 132 mm
FB W
Linear ball bearing and housing units KGSNOS..-PP-AS
Linear ball bearing and housing units KGSNOS..-PP-AS, with self-aligning linear ball bearing, open slotted design, sealed, greased, with relubrication facility
Linear Motion
Order Code
C2290595 C2278736 C2290596 C2278865 C2290597 C2282459 C2289872
Part Number FW
KGSNOS12-PP-AS 12 mm KGSNOS16-PP-AS 16 mm KGSNOS20-PP-AS 20 mm KGSNOS25-PP-AS 25 mm KGSNOS30-PP-AS 30 mm KGSNOS40-PP-AS 40 mm KGSNOS50-PP-AS 50 mm
L
32 mm 37 mm 45 mm 58 mm 68 mm 80 mm 100 mm
L
70 mm 78 mm 96 mm 122 mm 142 mm
H
28 mm 35 mm 42 mm 51 mm 60 mm 77 mm 88 mm
B
43 mm 53 mm 60 mm 78 mm 87 mm 108 mm 132 mm
Linear ball bearing and housing units KTSO..-PP-AS
Linear ball bearing and housing units KTSO..-PP-AS, open design, with self-aligning linear ball bearing, contact seals on both sides
1L
Order Code
C2287272 C2290588 C2290589 C2290590 C2290591
Part Number FW
KTSO12-PP-AS 12 mm KTSO16-PP-AS 16 mm KTSO20-PP-AS 20 mm KTSO25PPAS 25 mm KTSO30-PP-AS 30 mm
H
28 mm 35 mm 42 mm 51 mm 60 mm
B
43 mm 53 mm 60 mm 78 mm 87 mm
Linear ball bearing and housing units KTSOS..-PP-AS
Linear ball bearing and housing units KTSOS..-PP-AS, open design, adjustable clearance, with self-aligning linear ball bearing, contact seals on both sides
Order Code
C2362918 C2351903 C2844120 C1434809 C2281890
Part Number FW
KTSOS12-PP-AS 12 mm KTSOS16-PP-AS 16 mm KTSOS20-PP-AS 20 mm KTSOS25-PP-AS 25 mm KTSOS30-PP-AS 30 mm
L
70 mm 78 mm 96 mm 122 mm 142 mm
H
28 mm 35 mm 42 mm 51 mm 60 mm
B
43 mm 53 mm 60 mm 78 mm 87 mm
2
Linear ball bearing and housing units KGSC..-PP-AS
Linear ball bearing and housing units KGSC..-PP-AS, with self-aligning linear ball bearing, open design, sealed, greased, with relubrication facility
L
H
FW
Order Code
C2290495 C2285124 C3508873 C3346138 C3740286
Part Number FW
KGSC20-PP-AS 20 mm KGSC25-PP-AS 25 mm KGSC30-PP-AS 30 mm KGSC40-PP-AS 40 mm KGSC50-PP-AS 50 mm
L
47 mm 58 mm 68 mm 80 mm 100 mm
H B
60 mm 60 mm 72 mm 75 mm 82 mm 86 mm 100 mm 110 mm 115 mm 127 mm
B
Linear ball bearing and housing units KGSCS..-PP-AS
Order Code
C3147951 C2278864 C2362898 C3489080 C3740287
Part Number FW
KGSCS20-PP-AS 20 mm KGSCS25-PP-AS 25 mm KGSCS30-PP-AS 30 mm KGSCS40-PP-AS 40 mm KGSCS50-PP-AS 50 mm
L
47 mm 58 mm 68 mm 80 mm 100 mm
H
60 mm 72 mm 82 mm 100 mm 115 mm
B
60 mm 75 mm 86 mm 110 mm 127 mm
H
F
W
B
www.brammer.biz
165
Images For Illustrative Purposes Only
109715
109700
109716 109697
109719
109699

