Page 175 - Tool & General Maintenance 2015 English
P. 175
Linear ball bearing, Linear ball bearing guide | Housing (Linear ball bearing guide)
Order Code
C6130082
C6130083
C1436873
C6130084
C6130085
C2288460
C6130086
C3000035
C2275567
C6130087
C6130088
C2276573
C6130089
C6130090
C6130091
C6130092
C6130093
C2287853
C6130094
C6130095
C1436931
C3745610
C6130096
C4284554
C6130097
C6130098
Part Number D
LM13-AJ 13
LM13-OP 13
LM16 16
LM16-AJ 16
LM16-OP 16
LM20 20
LM20-AJ 20
LM20-OP 20
LM25 25
LM25-AJ 25
LM25-OP 25
LM30 30
LM30-AJ 30
LM30-OP 30
LM35 35
LM35-AJ 35
LM35-OP 35
LM40 40
LM40-AJ 40
LM40-OP 40
LM50 50
LM50-AJ 50
LM50-OP 50
LM60 60
LM60-AJ 60
LM60-OP 60
L
23 mm
23 mm
28 mm
28 mm
28 mm
32 mm
32 mm
32 mm
40 mm
40 mm
40 mm
45 mm
45 mm
45 mm
52 mm
52 mm
52 mm
60 mm
60 mm
60 mm
80 mm
80 mm
80 mm
90 mm
90 mm
90 mm
D0
32 mm
32 mm
37 mm
37 mm
37 mm
42 mm
42 mm
42 mm
59 mm
59 mm
59 mm
64 mm
64 mm
64 mm
70 mm
70 mm
70 mm
80 mm
80 mm
80 mm
100 mm
100 mm
100 mm
110 mm
110 mm
110 mm
Basic dynamic load rating
Basic static load rating
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
510 N
510 N
775 N
775 N
775 N
863 N
863 N
863 N
980 N
980 N
980 N
1570 N
1570 N
1570 N
1570 N
1670 N
1670 N
2160 N
2160 N
2160 N
3820 N
3820 N
3820 N
4710 N
4710 N
4710 N
775 N
775 N
1180 N
1180 N
1180 N
1370 N
1370 N
1370 N
1570 N
1570 N
1570 N
2750 N
2750 N
2750 N
3140 N
3140 N
3140 N
4020 N
4020 N
4020 N
7940 N
7940 N
7940 N
10000 N
10000 N
10000 N
Linear Motion
Standard Type LME
• LME Metric Units series commonly used in Europe
• Standard type, Open type (-OP) and Clearance Adjustable type (-AJ) available
Order Code
C1437023
C3744121
C1437034
C2352385
C1436981
C2352371
C3755845
C1436987
C2352373
C3755847
C1437000
C3744014
C3743991
C1437006
C3744031
C3744006
C1437013
C2352377
Part Inner Number Diameter
LME5 5 mm
LME5-AJ 5 mm
LME8 8 mm
LME8-AJ 8 mm
LME12 12 mm
LME12-AJ 12 mm
LME12-OP 12 mm
LME16 16 mm
LME16-AJ 16 mm
LME16-OP 16 mm
LME20 20 mm
LME20-AJ 20 mm
LME20-OP 20 mm
LME25 25 mm
LME25-AJ 25 mm
LME25-OP 25 mm
LME30 30 mm
LME30-AJ 30 mm
External Diameter
12 mm
12 mm
16 mm
16 mm
22 mm
22 mm
22 mm
26 mm
26 mm
26 mm
32 mm
32 mm
32 mm
40 mm
40 mm
40 mm
47 mm
47 mm
Overall Length
22 mm
22 mm
25 mm
25 mm
32 mm
32 mm
32 mm
36 mm
36 mm
36 mm
45 mm
45 mm
45 mm
58 mm
58 mm
58 mm
68 mm
68 mm
Basic Basic dynamic load static load rating rating
206 N 265 N
206 N 265 N
265 N 402 N
265 N 402 N
510 N 775 N
510 N 775 N
510 N 775 N
Order Code
C6130299
C1437017
C2352379
C6130300
C1437024
C2352382
C3349097
C6130099
C6130100
C3744075
C6130101
C6130102
C3744110
Part Number
LME30-OP
LME40
LME40-AJ
LME40-OP
LME50
LME50-AJ
LME50-OP
LME60
LME60-AJ
LME60-OP
LME80
LME80-AJ
LME80-OP
Inner Diameter
30 mm
40 mm
40 mm
40 mm
50 mm
50 mm
50 mm
60 mm
60 mm
60 mm
80 mm
80 mm
80 mm
External Diameter
47 mm
62 mm
62 mm
62 mm
75 mm
75 mm
75 mm
90 mm
90 mm
90 mm
120 mm
120 mm
120 mm
Overall Length
68 mm
80 mm
80 mm
80 mm
100 mm
100 mm
100 mm
125 mm
125 mm
125 mm
165 mm
165 mm
165 mm
Basic dynamic load rating
775 N
1570 N
1570 N
1570 N
2160 N
2160 N
2160 N
4710 N
4710 N
4710 N
7350 N
7350 N
7350 N
Basic static load rating
1180 N
2750 N
2750 N
2750 N
4020 N
4020 N
4020 N
10000 N
10000 N
10000 N 2 16000 N
16000 N
16000 N
775 N
775 N
775 N
863 N
863 N
863 N
980 N
980 N
980 N
775 N
775 N
1180 N
1180 N
1180 N
1370 N
1370 N
1370 N
1570 N
1570 N
1570 N
1180 N
1180 N
Linear ball bearing and housing units KGHA..-PP
Linear ball bearing and housing units KGHA..-PP, sealed, greased; corrosion-resistant design possible
Order Code
C1434409
C1434410
C1434411
C1434412
C1434413
Part Number FW
KGHA16-PP 16 mm
KGHA20-PP 20 mm
KGHA25-PP 25 mm
KGHA30-PP 30 mm
KGHA40-PP 40 mm
H
41 mm
48.5 mm
57.5 mm
67.5 mm
84 mm
B
42 mm
47 mm
55 mm
65 mm
78 mm
L
Basic dynamic load rating
890 N
1110 N
2280 N
3300 N
5300 N
Basic static load rating
620 N
790 N
1670 N
2700 N
4450 N
37 mm
39 mm
49 mm
59 mm
71 mm
www.brammer.biz
163
Images For Illustrative Purposes Only
109695 55960

