Page 178 - Tool & General Maintenance 2015 English
P. 178
Housing (Linear ball bearing guide)
Linear ball bearing and housing units KTFS..-PP-AS
B
Linear ball bearing and housing units KTFS..-PP-AS, with self- aligning linear ball bearing, sealed, greased, with relubrication facility
FW
Order Code
C2351899 C2280131 C2280681 C2351900 C2279448
L
H
Part Number
KTFS12-PP-AS KTFS16-PP-AS KTFS20-PP-AS KTFS25-PP-AS KTFS30-PP-AS
FW
12 mm 16 mm 20 mm 25 mm 30 mm
L
70 mm 78 mm 96 mm 122 mm 142 mm
H
34 mm 40 mm 50 mm 60 mm 70 mm
Basic dynamic load rating
1090 N 1440 N 1800 N 3700 N 5400 N 8600 N 11000 N
B
42 mm 50 mm 60 mm 74 mm 84 mm
Basic static load rating
1020 N 1240 N 1580 N 3350 N 5400 N 6900 N 12600 N
Linear ball bearing and housing units KTFS..-PP-AS
Order Code
C2274617 C2285093 C2277180 C2277265 C1434777 C1434780 C1434782
Part Number FW
KTHK12-B-PP-AS 12 mm KTHK16-B-PP-AS 16 mm KTHK20-B-PP-AS 20 mm KTHK25-B-PP-AS 25 mm KTHK30-B-PP-AS 30 mm KTHK40-B-PP-AS 40 mm KTHK50-B-PP-AS 50 mm
B
40 mm 43 mm 53 mm 60 mm 67 mm 87 mm 103 mm
L
60 mm 65 mm 65 mm 85 mm 105 mm 125 mm 145 mm
H
33 mm 36.5 mm 42.5 mm 52.5 mm 60 mm 73.5 mm 92 mm
Linear ball bearing and housing units KGB..-PP-AS
2 Linear ball bearing and housing units KGB..-PP-AS, sealed, greased, with relubrication facility; corrosion-resistant design possible
Linear ball bearing and housing units KGBS..-PP-AS
Linear ball bearing and housing units KGBS..-PP-AS, adjustable, sealed, greased, with relubrication facility; corrosion-resistant design possible
Order Code
C2274628 C1434256 C2283866 C1434263 C1434267 C2279036 C1434273
Part Number FW
KGB12-PP-AS 12 mm KGB16-PP-AS 16 mm KGB20-PP-AS 20 mm KGB25-PP-AS 25 mm KGB30-PP-AS 30 mm KGB40-PP-AS 40 mm KGB50-PP-AS 50 mm
L
32 mm 36 mm 45 mm 58 mm 68 mm 80 mm 100 mm
H
35.8 mm 37.5 mm 47.5 mm 57.5 mm 66.5 mm 83.5 mm 98 mm
B
52 mm 56 mm 70 mm 80 mm 88 mm 108 mm 135 mm
Order Code
C1434353 C1434354 C1434356 C1434359 C2286060 C1434364 C2277225
Part Number FW
KGBS12-PP-AS 12 mm KGBS16-PP-AS 16 mm KGBS20-PP-AS 20 mm KGBS25-PP-AS 25 mm KGBS30-PP-AS 30 mm KGBS40-PP-AS 40 mm KGBS50-PP-AS 50 mm
L
32 mm 36 mm 45 mm 58 mm 68 mm 80 mm 100 mm
H
35.8 mm 37.5 mm 47.5 mm 57.5 mm 66.5 mm 83.5 mm 98 mm
B
52 mm 56 mm 70 mm 80 mm 88 mm 108 mm 135 mm
166
www.brammer.biz
Linear Motion
109687
109694 109712 109711

