Page 176 - Tool & General Maintenance 2015 English
P. 176
Housing (Linear ball bearing guide)
Linear ball bearing and housing units KGHK..-B-PP-AS
Linear ball bearing and housing units KGHK..-B-PP-AS, sealed, greased, with relubrication facility; corrosion-resistant design possible
Linear ball bearing and housing units
Linear ball bearing and housing units
KGSNG..-PP-AS
KGSNS..-PP-AS
Linear ball bearing and housing units KGSNG..-PP-AS, with self-aligning linear ball bearing, sealed, greased, with relubrication facility
Order Code
C2281284 C1434522 C1434524 C1434525 C1434526 C1434527 C2290584
Part Number FW
KGSNG12-PP-AS 12 mm KGSNG16-PP-AS 16 mm KGSNG20-PP-AS 20 mm KGSNG25-PP-AS 25 mm KGSNG30-PP-AS 30 mm KGSNG40-PP-AS 40 mm KGSNG50-PP-AS 50 mm
L
32 mm 37 mm 45 mm 58 mm 68 mm 80 mm 100 mm
H
35 mm 42 mm 50 mm 60 mm 70 mm 90 mm 105 mm
Linear ball bearing and housing units KGSNS..-PP-AS, with self-aligning linear ball bearing, slotted design, sealed, greased, with relubrication facility
2
Order Code
C2290602 C2290603 C2290604 C2290605 C2290606 C2290607 C2290608
Part Number
KGSNS12-PP-AS KGSNS16-PP-AS KGSNS20-PP-AS KGSNS25-PP-AS KGSNS30-PP-AS KGSNS40-PP-AS KGSNS50-PP-AS
FW
12 mm 16 mm 20 mm 25 mm 30 mm 40 mm 50 mm
L
32 mm 37 mm 45 mm 58 mm 68 mm 80 mm 100 mm
L
70 mm 78 mm 96 mm 122 mm 142 mm
H
35 mm 42 mm 50 mm 60 mm 70 mm 90 mm 105 mm
B
43 mm 53 mm 60 mm 78 mm 87 mm 108 mm 132 mm
Order Code
C2281426 C2282609 C1434417 C1434418 C1434419 C1434421 C1434422 C1434424 C1434426 C1434428 C1434430
Part Number
KGHK06-B-PP-AS KGHK08-B-PP-AS KGHK10-B-PP-AS KGHK12-B-PP-AS KGHK14-B-PP-AS KGHK16-B-PP-AS KGHK20-B-PP-AS KGHK25-B-PP-AS KGHK30-B-PP-AS KGHK40-B-PP-AS KGHK50-B-PP-AS
FW
6 mm 8 mm 10 mm 12 mm 14 mm 16 mm 20 mm 25 mm 30 mm 40 mm 50 mm
B
32 mm 32 mm 40 mm 40 mm 43 mm 43 mm 53 mm 60 mm 67 mm 87 mm 103 mm
L
22.2 mm 24.2 mm 26.2 mm 28.2 mm 28.2 mm 30.2 mm 30.2 mm 40.2 mm 50.2 mm 60.2 mm 70.2 mm
H
27 mm 27 mm 33 mm 33 mm 36.5 mm 36.5 mm 42.5 mm 52.5 mm 60 mm 73.5 mm 92 mm
Basic dynamic load rating
340 N 410 N 510 N 670 N 690 N 890 N 1110 N 2280 N 3300 N 5300 N 6800 N
Basic static load rating
240 N 280 N 370 N 510 N 520 N 620 N 790 N 1670 N 2700 N 4450 N 6300 N
Linear ball bearing and housing units KTSG..-PP-AS
L
Linear ball bearing and housing units KTSG..-PP-AS, with self- aligning linear ball bearing, contact seals on both sides
H
FW
Order Code
C2290598 C1434807 C2286863 C1434808 C0870008
Part Number
KTSG12PPAS KTSG16-PP-AS KTSG20-PP-AS KTSG25-PP-AS KTSG30-PP-AS
FW
12 mm 16 mm 20 mm 25 mm 30 mm
H
35 mm 42 mm 50 mm 60 mm 70 mm
B
43 mm 53 mm 60 mm 78 mm 87 mm
Linear ball bearing and housing units KTSS..-PP-AS
Linear ball bearing and housing units KTSS..-PP-AS, adjustable clearance, with self-aligning linear ball bearing, contact seals on both sides
Order Code
C2290599 C2290600 C1434810 C2290601 C1434811
Part Number FW
KTSS12-PP-AS 12 mm KTSS16-PP-AS 16 mm KTSS20-PP-AS 20 mm KTSS25-PP-AS 25 mm KTSS30-PP-AS 30 mm
L
70 mm 78 mm 96 mm 122 mm 142 mm
H
35 mm 42 mm 50 mm 60 mm 70 mm
B
43 mm 53 mm 60 mm 78 mm 87 mm
B
164
www.brammer.biz
Linear Motion
109720 109713 109701 109698 109696

