Page 173 - Tool & General Maintenance 2015 English
P. 173
Linear ball bearing, Linear ball bearing guide
Linear Ball Bearings KBO..-PP-AS
Linear ball bearings KBO..-PP-AS, open design, sealed on all sides, with relubrication facility; corrosion-resistant design possible
Order Code
C2281113 C1305175 C1305177 C1305178 C2280878 C1305180 C2274610
Part Number
KBO12-PP-AS KBO16-PP-AS KBO20-PP-AS KBO25-PP-AS KBO30-PP-AS KBO40-PP-AS KBO50-PP-AS
FW
12 mm 16 mm 20 mm 25 mm 30 mm 40 mm 50 mm
Inner Diameter
12 mm 16 mm 20 mm 25 mm 30 mm 40 mm 50 mm 60 mm 80 mm
Inner Diameter
12 mm 16 mm 20 mm 25 mm 30 mm 40 mm 50 mm 60 mm 80 mm
D
22 mm 26 mm 32 mm 40 mm 47 mm 62 mm 75 mm
L
32 mm 36 mm 45 mm 58 mm 68 mm 80 mm 100 mm
D FW
LBCT Standard Series Open Type
LBCT..A without seals LBCT..-LS with one seal
LBCT..-2LS with two seal
Outer Diameter (D;Dg)
22 mm 26 mm 32 mm 40 mm 47 mm 62 mm 75 mm 90 mm 120 mm
LBCT..-2LS with two seal
Outer Diameter (D;Dg)
Linear Motion
Order Code
C3224972 C3738090 C2292037 C3738093 C3527676 C3738096 C2280305 C3738100 C3738103
Part Number
LBCT12A LBCT16A LBCT20A LBCT25A LBCT30A LBCT40A LBCT50A LBCT60A LBCT80A
Overall Length
32 mm 36 mm 45 mm 58 mm 68 mm 80 mm 100 mm 125 mm 165 mm
LBCT Standard Series Open Type
LBCT..A without seals LBCT..-LS with one seal
Order Code
C1435881 C2286115 C1435888 C1435892 C2286116 C2280304 C1435902 C2286117 C2286118
Part Number
LBCT12A-2LS LBCT16A-2LS LBCT20A-2LS LBCT25A-2LS LBCT30A-2LS LBCT40A-2LS LBCT50A-2LS LBCT60A-2LS LBCT80A-2LS
22 mm 26 mm 32 mm 40 mm 47 mm 62 mm 75 mm 90 mm 120 mm
Overall Length
32 mm 36 mm 45 mm 58 mm 68 mm 80 mm 100 mm 125 mm 165 mm
Linear Ball Bearings KBS
2
Linear ball bearings KBS, adjustable; corrosion-resistant design possible
Order Code
C3340111 C2277136 C2279214 C2279588 C1434229 C3340112 C2285486
Part Number FW
KBS12 12 mm KBS16 16 mm KBS20 20 mm KBS25 25 mm KBS30 30 mm KBS40 40 mm KBS50 50 mm
D
22 mm 26 mm 32 mm 40 mm 47 mm 62 mm 75 mm
L
32 mm 36 mm 45 mm 58 mm 68 mm 80 mm 100 mm
D
FW
Linear Ball Bearings KBS..-PP
Linear ball bearings KBS..-PP, sealed on all sides, adjustable; corrosion-resistant design possible
Order Code
C2277247 C2274549 C2274550 C2278456 C1305182 C2277241 C2274565
Part Number FW
KBS12-PP 12 mm KBS16-PP 16 mm KBS20-PP 20 mm KBS25-PP 25 mm KBS30-PP 30 mm KBS40-PP 40 mm KBS50-PP 50 mm
D
22 mm 26 mm 32 mm 40 mm 47 mm 62 mm 75 mm
L
32 mm 36 mm 45 mm 58 mm 68 mm 80 mm 100 mm
L
L
www.brammer.biz
161
Images For Illustrative Purposes Only
109652 109650 62905
62862
86185

