Page 1071 - Tool & General Maintenance 2015 English
P. 1071
Valves
221 Series - 2/2-Way Servo-Controlled Solenoid Valve - Magnalift Function - FKM - Normally Closed
Description:
• 2/2-Way Servo-Controlled Solenoid Valve - Magnalift Function - FKM - Normally Closed.
• Coil IP65 for 2 P + E plug according to DIN 43650 type A (plug included).
• Power Consumption 8W (AC), 9W (DC).
Temperature range:
• +100°C.
Seals Material:
• FKM.
Applications:
• Shut-off control (ON-OFF) of water, air, light oils (2°E) and inert gases in applications like thermohydraulic systems, industrial washing machines, hydrocleaners,
instruments, closed circuits.
Advantages:
• Robust and high performing solution for highly demanding application, excellent performance, long life expectancy, fast cycling, reliable repeatability, high pressure. Benefits:
• Long life expectancy. Fast cycling. Reliable repeatability. High pressure.
Operating Voltage (DC)
24V
24V
24V
24V
Operating Operating Operating
Order Code
C3220409
C3220410
C3220411
C3220412
C3220413
C3220414
C3220415
C3220416
Part Number
PS221021
PS221022
PS221023
PS221024
PS221025
PS221026
PS221027
PS221028
Port Size
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1 BSPP
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1 BSPP
Voltage (AC)
24V
24V
24V
24V
Order Code
C3220417
C3220418
C3220419
C3220420
C3220405
C3220406
C3220407
C3220408
Part Number
PS221029
PS221030
PS221031
PS221032
PS221017
PS221018
PS221019
PS221020
Port Size
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1 BSPP
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1 BSPP
Voltage (DC)
Voltage (AC)
110V
110V
110V
110V
230V
230V
230V
230V
321H Series - 2/2-Way Pilot Operated Valve - NBR - Normally Closed
Description:
• 2/2-Way Pilot Operated Valve - NBR - Normally Closed.
• Coil IP65 for 2 P + E plug according to DIN 43650 type A (plug included).
• Power Consumption 8W (AC), 9W (DC).
Temperature range:
• +75°C Liquids / +100°C Air/Oil.
Seals Material:
• NBR.
Applications:
• High Pressure shut-off control (ON-OFF) of dry or lubricated air, neutral gases and liquids/oil, in applications such as compressors, car washing, machine tool cooling, etc. Advantages:
• Robust and reliable design to achieve long life durability with excellent repeatability at high pressure, normally closed or normally open function.
Benefits:
• Can work with dirty compressed air.
10
Order Code
C3220429
C3220430
C3220431
C3220432
C3220433
C3220434
C3220435
C3220436
C3220437
C3220426
C3220427
C3220428
Part Number
PS321004
PS321005
PS321006
PS321007
PS321008
PS321009
PS321010
PS321011
PS321012
PS321001
PS321002
PS321003
Port Size
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
Control Valve Type
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
Operating Voltage (DC)
24V
24V
24V
Operating Voltage (AC)
24V
24V
24V
110V
110V
110V
230V
230V
230V
www.brammer.biz
1059
Process
Images For Illustrative Purposes Only
48571 51385

