Page 1070 - Tool & General Maintenance 2015 English
P. 1070
Valves
146 Series - 2/2-Way Direct Operated Valve - FKM - Normally Closed
Description:
• 2/2-Way Direct Operated Valve - FKM - Normally Closed.
• Coil IP65 for 2 P + E plug according to DIN 43650 type A
(plug included).
• Power Consumption 8W (AC), 9W (DC).
Temperature range:
• +140°C.
Seals Material:
• FKM.
Applications:
• Shut-off and control (ON-OFF) of water, air, light oils,
steamand inert gases for temperatures up to 140°C.
• Humidifiers, welding systems, industrial washing machines, automatic
dispensers, espresso coffee machines, air dryers, diesel oil burners,
sterilisers, compressors.
Advantages:
• Compact and robust design.
• Can be used with a wide range of media. Benefits:
• Reliability.
• Reduction of references.
Order Code
C3220523
C3220524
C3220525
C3220526
C3220527
C3220528
C3220506
C3220507
C3220508
C3220529
C3220530
C3220531
C3220532
C3220533
C3220534
C3220535
C3220536
C3220537
C3220517
C3220518
C3220519
C3220520
C3220521
C3220522
Part Number
PS393554
PS393555
PS393556
PS393557
PS393558
PS393559
PS393527
PS393528
PS393529
PS393580
PS393581
PS393582
PS393583
PS393584
PS393585
PS393586
PS393587
PS393588
PS393548
PS393549
PS393550
PS393551
PS393552
PS393553
Port Size
G1/8 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/8 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/8 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/8 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
Control Valve Type
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
Operating Voltage (DC)
24V
24V
24V
24V
24V
24V
Operating Voltage (AC)
24V
24V
24V
24V
24V
24V
115V
115V
115V
115V
115V
115V
230V
230V
230V
230V
230V
230V
10
221 Series - 2/2-Way Servo-Controlled Solenoid Valve - Magnalift Function - NBR - Normally Closed
Description:
• 2/2-Way Servo-Controlled Solenoid Valve - Magnalift Function - NBR - Normally Closed.
• Coil IP65 for 2 P + E plug according to DIN 43650 type A (plug included).
• Power Consumption 8W (AC), 9W (DC).
Temperature range:
• +75°C Liquids / +100°C Air/Oil.
Seals Material:
• NBR.
Applications:
• Shut-off control (ON-OFF) of water, air and inert gases in applications like thermohydraulic systems, industrial washing machines,
hydrocleaners, instruments, closed circuits.
Advantages:
• High pressure resistance. Fast cycling. Robust.
Benefits:
• High performing solution in highly demanding application. Excellent performance in all other applications. Long life expectancy. Reliable
repeatability.
Port Size
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1 BSPP
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1 BSPP
Operating Voltage (DC)
24V
24V
24V
24V
Operating Operating Operating
Order Code
C3220193
C3220194
C3220195
C3220196
C3220197
C3220198
C3220199
C3220200
Part Number
PS221005
PS221006
PS221007
PS221008
PS221009
PS221010
PS221011
PS221012
Voltage (AC)
24V
24V
24V
24V
Order Code
C3220401
C3220402
C3220403
C3220404
C3220189
C3220190
C3220191
C3220192
Part Number
PS221013
PS221014
PS221015
PS221016
PS221001
PS221002
PS221003
PS221004
Port Size
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1 BSPP
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1 BSPP
Voltage (DC)
Voltage (AC)
110V
110V
110V
110V
230V
230V
230V
230V
1058
www.brammer.biz
Process
51381
48589

