Page 1073 - Tool & General Maintenance 2015 English
P. 1073
Valves
7321B Series - 2/2-Way Pilot Operated Valve - NBR - Normally Closed
Description:
• 2/2-Way Pilot Operated Valve - NBR - Normally Closed.
• Coil IP65 for 2 P + E plug according to DIN 43650 type A (plug included).
• Power Consumption 8W (AC), 9W (DC).
Temperature range:
• +90°C.
Seals Material:
• NBR.
Applications:
• Shut-off control (ON-OFF) of water, hot water (up to 90°C) in applications such as car washing installations, installations, autoclaves,
plumbing, irrigation systems. Advantages:
• Superior flow rate.
• Special diaphragm design.
• Robust mechanical diaphragm hung system. Benefits:
• High performance with liquids.
• Longer life.
Order Code
C3220569
C3220567
C3220559
C3220570
C3220571
C3220568
C3220566
C3220563
C3220564
C3220565
C3220572
C3220573
C3220574
C3220575
C3220588
C3220589
C3220590
C3220591
C3220592
C3220593
C3220594
C3220555
C3220556
C3220557
C3220558
C3220560
C3220561
C3220562
Part Number
PS475469W
PS475428W
PS475276W
PS475470W
PS475479W
PS475432W
PS475425W
PS475406W
PS475407W
PS475408W
PS475500W
PS475501W
PS475502W
PS475503W
PS475538W
PS475539W
PS475540W
PS475541W
PS475542W
PS475543W
PS475544W
PS475243W
PS475251W
PS475261W
PS475267W
PS475366W
PS475369W
PS475372W
Port Size
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1 BSPP
G1 1/4BSPP
G1 1/2BSPP
G2 BSPP
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1 BSPP
G1 1/4BSPP
G1 1/2BSPP
G2 BSPP
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1 BSPP
G1 1/4BSPP
G1 1/2BSPP
G2 BSPP
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1 BSPP
G1 1/4BSPP
G1 1/2BSPP
G2 BSPP
Control Valve Type
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
Operating Voltage (DC)
24V
24V
24V
24V
24V
24V
24V
Operating Voltage (AC)
24V
24V
24V
24V
24V
24V
24V
115V
115V
115V
115V
115V
115V
115V
230V
230V
230V
230V
230V
230V
230V
10
www.brammer.biz
1061
Process
Images For Illustrative Purposes Only
48609

