Page 1069 - Tool & General Maintenance 2015 English
P. 1069
Valves
123 Series - 2/2-Way Servo-Controlled Solenoid Valve - Magnalift Function - FKM - Normally Closed
Description:
• 2/2-Way Servo-Controlled Solenoid Valve - Magnalift Function - FKM - Normally Closed.
• Coil IP65 for 2 P + E plug according to DIN 43650 type A (plug included).
• Power Consumption 9W/14W (AC), 12W/16W (DC).
Temperature range:
• +140°C.
Seals Material:
• FKM.
Applications:
• Shut-off control (ON-OFF) of water, air, light oils (2°E) and inert gases in applications like thermo hydraulic systems, industrial washing
machines, hydrocleaners, instruments, closed circuits.
Advantages:
• Superior flow rate thanks to the special diaphragm design which make this valve well performing with liquids, robust mechanical diaphragm
hung system.
• Special diaphragm design.
• Robust mechanical diaphragm hung system. Benefits:
• High performance with liquids.
• Longer life.
Order Code
C3220538
C3220540
C3220542
C3220541
C3220545
C3220548
C3220550
C3220552
C3220547
C3220549
C3220551
C3220553
C3220539
C3220546
C3220544
C3220543
Part Number
PS397107
PS397111
PS397115
PS397113
PS397129
PS397134
PS397136
PS397139
PS397133
PS397135
PS397137
PS397141
PS397109
PS397131
PS397119
PS397117
Port Size
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1 BSPP
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1 BSPP
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1 BSPP
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1 BSPP
Control Valve Type
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
Operating Voltage (DC)
24V
24V
24V
24V
Operating Voltage (AC)
24V
24V
24V
24V
115V
115V
115V
115V
230V
230V
230V
230V
141 Series - 3-Way Solenoid Valve - Direct Acting - FKM - Normally Closed
Description:
• 3-Way Solenoid Valve - Direct Acting - FKM - Normally Closed.
• Coil IP65 for 2 P + E plug according to DIN 43650 type A (plug included).
• Power Consumption 9W (AC), 10W (DC).
Temperature range:
• +140°C.
Seals Material:
• FKM.
Applications:
• 141 series is used in applications which require actuation and automatic discharge of moving systems. Typical applications can be
found in: sterilisers, espresso coffee machines, air compressors, Diesel oil burners, pilot valves, water treatment installations. Advantages:
• Compact and robust design.
• Can be used with a wide range of media.
10
Benefits:
• Reliability.
• Reduction of references.
Order Code
C3220513
C3220514
C3220515
C3220516
C3220498
C3220499
C3220500
C3220501
C3220502
C3220503
C3220504
C3220505
C3220509
C3220510
C3220511
C3220512
Part Number
PS393544
PS393545
PS393546
PS393547
PS393519
PS393520
PS393521
PS393522
PS393523
PS393524
PS393525
PS393526
PS393540
PS393541
PS393542
PS393543
Port Size
G1/8 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G1/8 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G1/8 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G1/8 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
Control Valve Type
3/2 N/C
3/2 N/C
3/2 N/C
3/2 N/C
3/2 N/C
3/2 N/C
3/2 N/C
3/2 N/C
3/2 N/C
3/2 N/C
3/2 N/C
3/2 N/C
3/2 N/C
3/2 N/C
3/2 N/C
3/2 N/C
Operating Voltage (DC)
24V
24V
24V
24V
Operating Voltage (AC)
24V
24V
24V
24V
115V
115V
115V
115V
230V
230V
230V
230V
www.brammer.biz
1057
Process
Images For Illustrative Purposes Only
48587 48606

