Page 1060 - Tool & General Maintenance 2015 English
P. 1060
Pumps
BMP Piston pumps for liquid transfer under high pressure
BMS HP
BMP Piston pumps for liquid transfer under high pressure. Technical data
Flow rate: max. 10.2 m3/h
Head: max. 1630 m
Liquid temp.: 3 °C to +50 °C Operat. pressure: max. 160 bar. Applications
• Cleaning/washing
• Injecting
• Misting
• Processing
• Desalination of brackish water and seawater. Features and benefits
BMS HP Booster modules
Technical data
Flow rate: max. 300 m3/h, Head: max. 1-9 bar, Liquid temperature: 0 oC to +40 oC, System pressure: max. 82,7 bar.
Application:
• Reverse Osmosis systems
• Ultra filtration systems
• Filtration systems
• Pressure boosting systems and water supply.
• High efficiency
• Small, light-weight pump
• Generates insignificant pulsations in the discharge line
• No preventive maintenance required
• Long service life
• Few wear parts
• Wide speed control range
• Extreme recirculation capability without overheating (up to 90 %) • Lubricated by the pumped liquid
• Compact design.
Contact your local Brammer branch for further details.
Features and Benefits:
• High efficiency means energy savings
• Easy maintenance and alignment
• Extreme durability and reliability
• Very small footprint
• Easily integrated in any water treatment system • Designed for high flows and pressure
• Built-in check valve
Contact your local Brammer branch for further details.
• Pressure boosting. Features and benefits • Compact design
• Modular design
• Very low noise level down to 50 dB(A). Options
• Customised products
• Built-in or stand-alone
• Variable frequency drive.
Contact your local Brammer branch for further details.
• Process pumping in pharmaceutical/cosmetic industry. Features and benefits
• Unique hygienic design (QHD and EHEDG)
• CIP- and SIP-capable (DIN EN 12462)
• Materials: AISI 316L (DIN EN 1.4404/1.4435). Contact your local Brammer branch for further details.
Options
• Electronically speed-controlled versions • ATEX-certified pumps
• Fully drainable versions
• With or without motor shroud.
10
CM, CME, Horizontal, multistage centrifugal pumps
CM, CME, Horizontal, multistage centrifugal pumps. Technical data
Flow rate: max. 36 m3/h
Head: max. 130 m
Liquid temp.: -30 °C to +120 °C Operat. pressure: max. 16 bar. Applications
• Washing and cleaning
• Water treatment
• Temperature control
Contra Single- and multistage, end-suction sanitary pumps
Contra Single- and multistage, end-suction sanitary pumps.
Technical data
Flow rate: max. 55 m3/h
Head: max. 160 m
Operat. temp.: +95 °C (+150 °C on request) Operat. pressure: max. 25 bar. Applications
• Breweries and dairies
• Food processing plants
• Pure water systems (WFI)
• CIP feeding systems
• Biofuel applications
CR(E), CRI(E), CRN(E) Multistage centrifugal pumps
CR(E), CRI(E), CRN(E) Multistage centrifugal pumps- electronically controlled.
Technical data:
Flow rate: max. 180 m3/h
Head: max. 330 m
Liquid temp.: -40 °C to +180 °C Operat. pressure: max. 33 bar. Applications
• Washing systems
• Cooling and air-conditioning systems • Water supply systems
• Water treatment systems
• Firefighting systems
• Industrial plants
• Boiler feed systems. Features and benefits • Wide range
• Reliability
• In-line design
• High efficiency
• Service-friendly
• Space-saving
• Many control facilities.
Options
• Dry-running protection and motor protection via LiqTec. Wireless remote control via Grundfos GO REMOTE
Contact your local Brammer branch for further details.
1048
www.brammer.biz
Process
53387 53414 53385 95627 53383

