Page 1061 - Tool & General Maintenance 2015 English
P. 1061
Pumps
Euro-HYGIA® Single-stage, end-suction sanitary pumps
Euro-HYGIA® Single-stage, end-suction sanitary pumps. Technical data
Flow rate: max. 110 m3/h
Head: max. 75 m
Operat. temp.: +95 °C
(+150 °C on request)
Operat. pressure: max. 25 bar.
Applications
• Breweries and dairies
• Pure water systems (WFI) soft drinks
• Process pumping in pharmaceutical/cosmetics industry • CIP (Cleaning-In-Place) systems
• Biofuel application.
Features and benefits
• Unique hygienic design(QHD and EHEDG) • CIP- and SIP-capable (DIN EN 12462)
• Customised solutions
• Materials: AISI 316L(DIN EN 1.4404/1.4435) • Gentle liquid handling.
Options
• Electronically speed-controlled versions
• ATEX-certified pumps.
Contact your local Brammer branch for further details.
F&B-HYGIA®Single-stage, end-suction sanitary pumps
F&B-HYGIA® Single-stage, end-suction sanitary pumps.
Technical data:
Flow rate: max. 110 m3/h Head: max. 73 m
Operat. temp.: +95 °C Operat. pressure: max. 16 bar
Applications:
• Breweries and dairies
• Soft-drink mixing
• Syrup and sugar solutions
• Frying oil and blood processing • Fruit-drink and yeast pumping • Food processing
MAXA, MAXANA End-suction process pumps
MAXA, MAXANA End-suction process pumps. Technical data
Flow rate: max. 820 m3/h
Head: max. 97 m
Operat. temp.: +95 °C(+150 °C on request)
Operat. pressure: max. 10 bar.
Applications
• Gentle pumping of mash and wort for beer filtration (hot side)
• Dairies
• Water treatment plants
• Chemical and environmental handling systems • Liquids with high content of solid particles
Features and benefits:
• Unique hygienic design
(QHD and EHEDG)
• CIP- and SIP-capable (DIN EN 12462) • Materials: AISI 316 (DIN EN 1.4404)
• Compact design
Options:
• Electronically speed-controlled versions
• Several mechanical shaft seal types • Wide range of pipe connections
• With or without motor shroud
Contact your local Brammer branch for further details.
• Biofuel applications
• Chemical industries.
Features and benefits
• Optimised hydraulics
• Materials: AISI 316 (DIN EN 1.4404) • Service-friendly.
Options
• Electronically speed-controlled versions • ATEX-certified pumps
• Electro-polished versions.
Contact your local Brammer branch for further details.
MTR(E), SPK(E), MTH Multistage centrifugal immersible pumps
MTR(E), SPK(E), MTH Multistage centrifugal immersible pumps-electronically controlled.
Technical data
Flow rate: max. 85 m3/h
Head: max. 380 m
Liquid temp.: -10 °C to +90 °C Operat. pressure: max. 25 bar. Applications
• Machine tools
• Components washing machines • Chiller units
• Industrial washing machines
• Filter and conveyor systems
• Temperature control
NB(E), NBG(E) Single-stage standard pumps
NB(E), NBG(E) Single-stage standard pumps-electronically controlled.
Technical data
Flow rate: max. 1000 m3/h
Head: max. 160 m
Liquid temp.: -25 °C to +140 °C Operat. pressure: max. 25 bar. Applications
• District heating plants
• Heating systems for blocks of flats • Air-conditioning systems
• Cooling systems
• Washdown systems
• Boiler feed
• General pressure boosting.
Features and benefits
• Wide range
• Reliability
• Service-friendly
• Simple installation
• Space-saving
• High efficiency
• Many control facilities.
Options
• Wireless remote control via Grundfos GO REMOTE.
Contact your local Brammer branch for further details.
• Other industrial systems. Features and benefits
• Standard dimensions according to EN and ISO standards • Compact design
• Flexible pump range
• Standard motor
• EN 12756 shaft seal. Optional
• Wireless remote control via Grundfos
GO REMOTE
• Communication via GENIbus,BACnet MS/TP, LON, Modbus RTU orPROFIBUS DP.
Contact your local Brammer branch for further details.
10
www.brammer.biz
1049
Process
Images For Illustrative Purposes Only
53408 53406 53405 95633 53401

