Page 1062 - Tool & General Maintenance 2015 English
P. 1062
Pumps
NK(E), NKG(E) Single-stage standard pumps according to EN 733, ISO 2858 and ISO 5199
10
NK(E), NKG(E)
Single-stage standard pumps according to EN 733, ISO 2858 and ISO 5199 - electronically controlled.
Technical data
Flow rate: max. 1170 m3/h
Head: max. 160 m
Liquid temp.: -25 °C to +140 °C
Operat. pressure: max. 25 bar. Applications
• District heating plants
• Water supply systems
• Air-conditioning systems
• Cooling system
• Washdown system
NOVAlobe Rotary-lobe, positive displacement pumps
NOVAlobe Rotary-lobe, positive displacement pumps.
Technical data
Displacement: 0.06 - 1.29 l/rev.
Max. diff. pressure: 16 bar
Viscosity: max. 1,000,000 cP
Operat. temp.: +95 °C
Operat. pressure: up to16 bar.
Applications
• Pumping of high-viscosity products,e.g. yoghurt, mayonnaise and shampoo
• Breweries and dairies
• Pumping of products requiring gentle handling, e.g. cheese curds, yeast and vaccine/fermentation broth.
SIPLA Single-stage, self-priming side-channel sanitary pumps
SIPLA Single-stage, self-priming side-channel sanitary pumps.
Technical data
Flow rate: max. 85 m3/h
Head: max. 54 m
Operat. temp.: +95 °C (+140 °C SIP) Operat. pressure: max. 10 bar. Applications
• CIP return pumping
• Breweries and dairies
• Soft drinks
• Food processing systems.
SP Submersible pumps Technical data
Flow rate: max. 470 m3/h Head: max. 670 m
Liquid temp.: 0 °C to +60 °C Installation depth: max. 600 m. Applications
• Groundwater supply to waterworks
• Irrigation in horticulture and agriculture • Groundwater lowering
• Pressure boosting
• Firefighting systems
• Other industrial systems. Features and benefits
• Standard dimensions according to
EN and ISO standards
• Robust design
• Standard motor
• EN 12756 shaft seal. Options
• Wireless remote control via Grundfos
GO REMOTO
• Communication via GENIbus,BACnet MS/TP, LON, Modbus RTU orPROFIBUS DP.
Contact your local Brammer branch for further details.
Features and benefits
• Unique hygienic design (EHEDG and 3A)
• Robust construction
• Service-friendly
• CIP- and SIP-capable (DIN EN 12462)
• Materials: AISI 316 (DIN EN 1.4404/1.4435). Options
• Integrated pressure-relief valve
• Thermal jackets
• Aseptic front cover
• Vertical or horizontal connections.
Contact your local Brammer branch for further details.
Features and benefits
• High air-content handling
• Efficient priming
• Robust, service-friendly.
Options
• Electronically speed-controlled versions • ATEX-certified pumps
• Various shaft seals
• Various connections.
Contact your local Brammer branch for further details.
• Industrial applications.
Features and benefits
• High efficiency
• Long service life as all components are of stainless steel. • Motor protection via CUE or MP 204.
Options
• Wireless remote control via Grundfos R100, MI 201, MI 202 and MI 301.
Contact your local Brammer branch for further details.
SP Submersible pumps
1050
www.brammer.biz
Process
53412 53413 53410 53409
Images For Illustrative Purposes Only

