Page 1058 - Tool & General Maintenance 2015 English
P. 1058
Pumps
BMS BOOSTER RANGE
HIGH EFICIENCY, LOW MAINTENANCE
The BMS hs range is a completely new range of booster modules for reverse osmosis and filtration applications which improve efficiency compared to earlier ranges. The secret is a directly coupled pump powered by a permanent magnet motor. Add to that an improved design that makes maintenance and service easier than ever, and you have a winning concept.
High efficiency means energy savings Easy maintenance and alignment Extreme durability and reliability Very small footprint
Easily integrated in any water treatment system Designed for high flows and pressure
Built-in check valve
Easy maintenance
Enjoy trouble-free maintenance with the new range of BMS hs pumps. The BMS hs products offer an innovative design that provides easier than ever access to the shaft seal and thrust bearing of the pump – in fact, you only need three tools to take the pump apart. Needless to say, this reduces maintenance hassle and pump downtime.
You only need three tools and 10 minutes to access to the shaft seal and thrust bearing.
Higher efficiency
A permanent magnet motor is the secret behind the improved efficiency of the BMS hs range; hs stands for high speed to create high pressure of up to 82.7 bar. And its motor has a speed range of 4000 to 5500 RPM.
Application areas
The BMS hs is designed for use in
Reverse Osmosis systems
Ultra filtration systems
Filtration systems
Pressure boosting systems and water supply
10
17 & 19mm Ring/ open-end spanner and 5mm Allen key
1046
www.brammer.biz
Process

