Page 1048 - Tool & General Maintenance 2015 English
P. 1048
Pumps
APPLICATION
Customer Segments:
Food, Beverage, Pharmaceutical, Machining, Automotive, Mining, Chemical, Metal, Pulp & Paper, Oil&Gas, Power Generation, Refrigeration, Electronics/Microelectronics, Others.
*(P.A. : Process Application in...)
PRODUCT TECHNICAL DATA
10
SP
Submersible pump (availa- ble AISI 316,
AISI 904)
Oxiperm OCD/OCC/OCG Chlorine dioxide preparation and dosing system
Selcoperm
Electro-chlorinator
Vaccuperm VGB/VGA/VGS Chlorine Gas Dosing System
HydroProtect
Compact booster/ chlorine dioxide disinfection system
Contra
Single- and multistage, end-suction
sanitary pumps
Durietta
Single- and multistage, end-suction
sanitary pumps
Euro-HYGIA
Single-stage, end-suction sanitary pumps
F&B-HYGIA
Single-stage, end-suction sanitary pumps
NOVAlobe
Rotary-lobe, positive displacement pumps
SIPLA
Single-stage, self-priming side-channel sanitary pumps
MAXA, MAXANA
End-suction process pumps
* Add/Remove Content: Reverse Osmosis, Filtration (Membrane & Others), Ion Exchange, ...
Flow rate: max. 470 m3/h Head: max. 670 m
Liquid temp.: 0 °C to +60 °C Installation depth: max. 600 m
Capacity: 5 g/h-10,000 g/h Methods: Chlorite/acid or chlorite/ chlorine gas
Electrolytical generation of chlorine (sodium hypochlorite) directly on site. Ca- pacity: 125 g/h-2000 g/h (Higher capacities available on request). Only water, common salt and electricity is needed.
Vaccuperm: reliable full-vacuum method with chlorine gas Capacity: up to 200 kg/h
Volumetric flow: up to 50 m3/h Chlorine dioxide capacity: up to 10 g/h Pressure: up to 10 bar
Flow: max. 55 m3/h
Head: max. 160 m
Operating temperature: +95 °C (+150 °C on request)
Operating pressure: max. 25 bar.
Flow: max. 6 m3/h
Head: max. 75 m
Operating temperature: +90 °C Operating pressure: max. 8 bar
Flow: max. 110 m3/h
Head: max. 75 m
Operating temperature: +95 °C (+150 °C on request)
Operating pressure: max. 25 bar
Flow: max. 110 m3/h
Head: max. 73 m
Operating temperature: +95 °C Operating pressure: max. 16 bar
Displacement: 0.06 - 1.29 l/rev. Max. diff. pressure: 16 bar Viscosity: max. 1,000,000 cP Operating temperature: +95 °C Operating pressure: up to 16 bar
Flow: max. 85 m3/h
Head: max. 54 m
Operating temperature: +95 °C (+140 °C SIP)
Operating pressure: max. 10 bar
Flow: max. 820 m3/h
Head: max. 97 m
Operating temperature: +95 °C (+150 °C on request)
Operating pressure: max. 10 bar
1036
www.brammer.biz
Process
SANITARY
DISINFECTION
GROUND WATER SUPPLY
Boiler feed
Pressure boosting
Heating
Cooling & refrigeration Washing & cleaning (incl. CIP) P.A.Food
P.A. Beverage
P.A. Pharma & Personal Care Evaporation
Chemical dosing Coagulation/ Floculation Add/Remove Content* Disinfection
Distribution
Water Supply
Wastewater
Other

