Page 1049 - Tool & General Maintenance 2015 English
P. 1049
Pumps
APPLICATION
Customer Segments:
Food, Beverage, Pharmaceutical, Machining, Automotive, Mining, Chemical, Metal, Pulp & Paper, Oil&Gas, Power Generation, Refrigeration, Electronics/Microelectronics, Others.
*(P.A. : Process Application in...) PRODUCT
SE&SL-S-tube
Heavy-duty submersible pumps
Polydos
Dry material preparation and dosing systems
Conex DIA-G/DIS-G
Gas warning system for gas dosing installation and storage room
Conex DIA/DIS/DIP
Amplifier and controller Measuring DIS and compact systems
Grundfos Remote Management
GRUNDFOS
GO REMOTE
Remote control app for Apple and Android
CUE
Frequency converters for three-phase pumps
MP 204, CU 300,
CU 301
Control and monitoring units
CONTROL MPC
Control and monitoring units
CR MONITOR
Monitoring of pump efficiency, cavitation and performance
CIM/CIU
Fieldbus communication interfaces
DPI
Differential pressure transmitters for media in industry
* Add/Remove Content: Reverse Osmosis, Filtration (Membrane & Others), Ion Exchange, ...
TECHNICAL DATA
Flow rate: max. 1080 m3/h Head: max. 70 m
Free passage: 50 mm to 160 mm pHrange:pH0to14
Discharge dia.: DN 65 to DN 300.
Customised complete installations Preparation capacity: max. 11,000 l/h Viscosity of prepared solution: max. 2500 mPa s.
Monitors the admissable gas concen- tration in the air: chlorine, chlorine dioxide, ozone, ammonia and hydro- chloric acid
Measuring parameters: chlorine, chlo- rine dioxide, ozone, pH, ORP (Redox), peroxide, peracetic acid, fluoride, con- ductivity
Grundfos Remote Management
is an internet-based telemetry system for remote management
of pump installations
Pump communication: IR and radio
Adjustment of the pump performance to the demand, thus saving energy
Process
Protection against dry running and too high motor temperature
Constant monitoring of pump energy consumption
Control of up to six identical pumps in parallel • Motors from 0.37 - 75 kW can be connected (on request up to 315 kW) • Enclosure class: IP54
Supported pumps CR, CRI, CRN, CRN MAGdrive
Motor range: 1.1 to 75 kW
Enclosure class: IP54
Enable the connection of Grundfos electronic products to standard field- bus networks
Pressure range: 0-10 bar Power supply: 12-30 VDC Output signal: 4-20 mA Operat. temp.: -10 °C to +70 °C Measuring technology: MEMS
10
www.brammer.biz
1037
MONITORING / SENSORING CONTROLS
DOSING WASTE
EQUIPMENT
WATER
Boiler feed
Pressure boosting
Heating
Cooling & refrigeration Washing & cleaning (incl. CIP) P.A.Food
P.A. Beverage
P.A. Pharma & Personal Care Evaporation
Chemical dosing Coagulation/ Floculation Add/Remove Content* Disinfection
Distribution
Water Supply
Wastewater
Other

