Page 1046 - Tool & General Maintenance 2015 English
P. 1046
Pumps
APPLICATION
10
Customer Segments:
Food, Beverage, Pharmaceutical, Machining, Automotive, Mining, Chemical, Metal, Pulp & Paper, Oil&Gas, Power Generation, Refrigeration, Electronics/Microelectronics, Others.
*(P.A. : Process Application in...) PRODUCT
BM
Centrifugal in-line pump
BMS hs
Booster pump
BMS hp
Booster pump
BMS X/BMS T
Booster system
BMP
Axial piston pump
CM
Horizontal multistage centrifugal pump
CR
Vertical multistage centrifugal pump
CRE
Multistage centrifugal pumps - electronically controlled
CRT
Vertical multistage centrifugal pump in titanium
CRN
Vertical multistage centrifugal pump
CR High Pressure
Vertical multistage centrifugal pump
NB(E), NBG(E)
Single-stage standard pumps -electronically controlled (Duplex, AISI 316 available)
* Add/Remove Content: Reverse Osmosis, Filtration (Membrane & Others), Ion Exchange, ...
TECHNICAL DATA
Flow, Q: max. 260 m3/h
Head, H: max. 430 m
Liquid temperature: 0 °C to +40 °C Operating pressure: max. 80 bar
Flow: max. 120 m3/h
Liquid temperature: 0 °C to +40 °C Operating pressure: max. 82,7 bar
Flow: max. 300 m3/h
Head: max. 1-9 bar
Liquid temperature: 0 °C to +40 °C System pressure: max. 82,7 bar
BMS X production: 1500 m3/day BMS T production: 1000 m3/day
Flow, Q: max. 10.2 m3/h
Head, H: max. 80 m
Liquid temperature: 3 °C to +50 °C Operating pressure: max. 80 bar
Flow: 0-25 m3/h nominal
Head: 10 bar
Liquid temperature: -30°C to +120°C Operating pressure: max 10 bar
Flow, Q: max. 180 m3/h
Head, H: max. 330m
Liquid temperature: -40°C to +180°C Operating pressure: max. 33 bar
3 Flow, Q: max. 180 m /h
Head, H: max. 250m
Liquid temperature: -40°C to +180°C Operating pressure: max. 33 bar
Flow, Q: max. 26 m3/h
Head, H: max. 240 m
Liquid temperature: -20°C to +120°C Operating pressure: max. 25 bar
Flow: 180 m3/h
Head: 490m
Liquid temperature: -40° to +180°C Operating pressure: 50 bar
Flow: 180 m3/h
Head: 480m
Liquid temperature: -30° to +120°C Operating pressure: 50 bar
Flow rate: max. 1000 m3/h Head: max. 160 m
Liquid temp.: -25 °C to +140 °C Operating pressure: max. 25 bar
1034
www.brammer.biz
Process
PRESSURE BOOSTING AND LIQUID TRANSFER
Boiler feed
Pressure boosting
Heating
Cooling & refrigeration Washing & cleaning (incl. CIP) P.A.Food
P.A. Beverage
P.A. Pharma & Personal Care Evaporation
Chemical dosing Coagulation/ Floculation Add/Remove Content* Disinfection
Distribution
Water Supply
Wastewater
Other

