Page 1047 - Tool & General Maintenance 2015 English
P. 1047
Pumps
APPLICATION
Customer Segments:
Food, Beverage, Pharmaceutical, Machining, Automotive, Mining, Chemical, Metal, Pulp & Paper, Oil&Gas, Power Generation, Refrigeration, Electronics/Microelectronics, Others.
*(P.A. : Process Application in...) PRODUCT
NK(E), NKG(E)
Single-stage pumps according to EN 733, ISO 2858 and ISO 5199 (Duplex, AISI 316)
HS
Horizontal split-case pump
MTR/MTH/SPK
Immersible multistage centrifugal pump
MTA/MTS
Single-stage coolant pump
MTB
Single-stage centrifugal end-suction pumps with semi-open impeller
RC
Canned motor refrigerant circulation
pumps
BOOSTER
Pressure booster system
DDA
Digital diaphragm dosing pumps
DDC
Digital diaphragm dosing pumps
DDE
Digital diaphragm dosing pumps
DME/DDI
Digital DosingTM pump
DMX
Mechanical Dosing pumps with external electromotor
* Add/Remove Content: Reverse Osmosis, Filtration (Membrane & Others), Ion Exchange, ...
TECHNICAL DATA
Flow rate: max. 1170 m3/h Head: max. 160 m
Liquid temp.: -25 °C to +140 °C Operating pressure: max. 25 bar
Flow: 2500 m3/h
Head: 148 m
Liquid temperature: 0 °C to +100 °C Operating pressure: max 16 bar
Flow, Q: max. 85 m3/h
Head, H: max. 238 m
Liquid temperature: -20 °C to + 90 °C Operating pressure: max.25 bar
Flow: 850 l/min
Head: 120 bar
Liquid temperature: 0° to +80°C Operating pressure: max. 130 bar
Flow: 90 m3/h
Head: max. 47 m
Liquid temperature: -10° to +90°C Operating pressure: max. 16 bar
Flow, Q: max. 8.8 m3/h
Head, H: max. 55 m
Liquid temperature: -55 °C to + 40 °C Operating pressure: max. 52 bar Refrigerants: R744 (CO2), R717 (NH3), HFCs
Flow, Q: max. 2000 m3/h
Head, H: max. 160 m
Liquid temperature: -25 °C to +140 °C Operating pressure: max. 16 bar
Capacity, Q: max. 30 l/h
Pressure, p: max. 16 bar Turn-down ratio: 1:3000 or 1:1000 Liquid temp.: max. +45 °C
Capacity, Q: max. 15 l/h Pressure, p: max. 10 bar Turn-down ratio: 1:1000 Liquid temp.: max. +45 °C
Capacity, Q: max. 15 l/h Pressure, p: max. 10 bar Turn-down ratio: 1:1000 Liquid temp.: max. +45 °C
Capacity, Q: max. 940 l/h Pressure, p: max. 18 bar
Liquid temperature: max. +50 °C
Capacity, Q: max. 4000 l/h
(Pump with two heads: 2 x 2000 l/h) Pressure, p: max. 10 bar
Liquid temperature: max. +50 °C
10
Process
www.brammer.biz
1035
CHEMICAL TREATMENT AND WATER CONDITIONING
PRESSURE BOOSTING AND LIQUID TRANSFER
Boiler feed
Pressure boosting
Heating
Cooling & refrigeration Washing & cleaning (incl. CIP) P.A.Food
P.A. Beverage
P.A. Pharma & Personal Care Evaporation
Chemical dosing Coagulation/ Floculation Add/Remove Content* Disinfection
Distribution
Water Supply
Wastewater
Other

