Page 1005 - Tool & General Maintenance 2015 English
P. 1005
Filtration
Cost effective system design
To achieve the stringent air quality levels required for today’s modern production facilities, a careful approach to system design, commissioning and operation must be employed.
Treatment at one point alone is not enough and it is highly recommended that the compressed air is treated in the compressor room to a level that will provide general purpose air to the site and also protect the distribution piping.
Point of use purification should also be employed,
not only to remove any contamination remaining in
the distribution system, but also with specific attention on the quality of air required by each application. This approach to system design ensures that air is not ‘over treated’ and provides the most cost effective solution to high quality compressed air.
GENERAL PURPOSE OIL-FREE AIR
COMPRESSOR ROOM
APPLICATION
GENERAL PURPOSE OIL-FREE AIR ISO8573-1:2010 Class 1.4.2
ISO8573-1 Class 1.4.2 + 3°C (37°F) PDP
NITROGEN TYRE INFLATION SYSTEM
CRITICAL APPLICATIONS ISO8573-1:2010 Class 1.1.1 -70°C (-100°F) PDP ISO8573-1:2010 Class 1.2.1 -40°C (-40°F) PDP
WS AO
AAR
ADSORPTION DRYER
TYRESAVER 3.0
AC
BA-2006 BA-1400 BA-430
BA-2010 BA-DME BAM
BREATHABLE AIR WITH NO CO/CO2 REDUCTION
10
COMPRESSOR
AIR RECEIVER
AA
REFRIGERATION DRYER +3°C (37°F) PDP
IMPORTANT NOTE:
EQUIPMENT RECOMMENDATIONS ARE IDENTICAL
FOR BOTH OIL-FREE AND OIL LUBRICATED COMPRESSORS. THE REQUIREMENTS FOR BREATHABLE QUALITY AIR ARE NOT COVERED IN ISO8573.1 REFER TO BREATHING AIR STANDARDS FOR THE COUNTRY OF INSTALLATION.
BREATHABLE AIR WITH CO/CO2 REDUCTION
Typical Applications
General ring main protection
Pre-filtration to point of use adsorption air dryers Plant automation
Air logistics
Pneumatic tools
General instrumentation Metal stamping
Forging
General industrial assembly (no external pipework)
Air conveying Air motors
Workshop (Tools)
Garage (Tyre filling) Temperature control systems Blow guns
Gauging equipment
Raw material mixing
Sand / bead blasting
www.brammer.biz
993
Process

