Page 1007 - Tool & General Maintenance 2015 English
P. 1007
Filtration
WS - Bulk Liquid Separators (Water and Oil)
Description:
• Removal of bulk condensed water and liquid oil.
Operating pressure:
• From 1 bar g (15 psi g) to 16 bar g (232 psi g).
Operating temperature:
• From +2°C to +80°C.
Removal efficiency:
• Better than 92% at all flow conditions.
Advantages:
• Worldwide approvals for safety and reliability.
• Meets or exceeds the requirements for delivered air quality shown in all editions of ISO8573-1, the international standard for compressed air quality. • Performance tested in accordance with ISO12500 and ISO8573.
• Performance independently validated by Lloyds Register.
• 10 years guarantee on filter housing.
Benefits:
• High air quality.
• Low power consumption.
• Low CO2 emissions.
• Low differential pressure.
• Low cost of ownership
Order Code
C6088254
C6088255
C6088256
C6088257
C3528986
C6088258
C6088259
C6088260
Part Number
WS010ABFX
WS010BBFX
WS010CBFX
WS015BBFX
WS020CBFX
WS020DBFX
WS020EBFX
WS025DBFX
Body Size - Inch
1/4
3/8
1/2
3/8
1/2
3/4
1
3/4
Air Flow l/s
10
10
10
40
40
40
40
110
Air Flow (m3/hr)
36
36
36
144
144
144
144
396
Air Flow (cfm)
21
21
21
85
85
85
85
233
Order Code
C4131487
C6088261
C6088262
C6088263
C4142615
C5051909
C6088264
C6088265
Part Number
WS030EBFX
WS030FBFX
WS030GBFX
WS035FBFX
WS040GBFX
WS045HBFX
WS055IBFX
WS055JBFX
Body Size - Inch
1
1 1/4
1 1/2
1 1/4
1 1/2
2
2 1/2
3
Air Flow l/s
110
110
110
350
350
350
800
800
Air Flow (m3/hr)
396
396
396
1260
1260
1260
2880
2880
Air Flow (cfm)
233
233
233
742
742
742
1695
1695
AO - General Purpose Coalescing Filters
Description:
• Coalescing filter.
Operating pressure:
• From 1 bar g (15 psi g) to 16 bar g (232 psi g).
Operating temperature:
• From +2°C to +80°C.
Particle removal (incl. water) :
• Down to 1 micron.
Maximum remaining oil content at 21°C:
• 0.6 mg/m3 (0.5 ppm(w)).
Filtration efficiency:
• 99.925%
Initial differential pressure, dry :
• < 70 mbar (1 psi).
Initial differential pressure, wet :
• < 140 mbar (2 psi).
Element change frequence:
• Every 12 months.
Precede with filtration grade:
• WS if bulk liquid oil or water is present.
Advantages:
• Worldwide approvals for safety and reliability. Meets or exceeds the requirements for delivered air quality shown in all editions of ISO8573-1, the international standard for
compressed air quality. Performance tested in accordance with ISO12500 and ISO8573. Performance independently validated by Lloyds Register. The only filter range to
10
offer a one year air quality guarantee. 10 years guarantee on filter housing.
Benefits:
• High air quality. Low CO2 emissions. Low cost of ownership. Low power consumption. Low differential pressure.
Air
Flow Air Flow
Air Flow (cfm)
13
13
13
21
21
21
42
42
64
64
64
127
127
Body
Size - Replacement Inch Element
1/4 005AO
3/8 005AO
1/2 005AO
1/4 010AO
3/8 010AO
1/2 010AO
3/8 015AO
1/2 015AO
1/2 020AO
3/4 020AO
1 020AO
3/4 025AO
1 025AO
Air
Flow Air Flow l/s (m3/hr)
110 396
110 396
110 396
160 576
160 576
220 792
220 792
330 1188
430 1548
430 1548
620 2232
620 2232
Air Flow (cfm)
233
233
233
339
339
466
466
699
911
911
1314
1314
Body Size - Inch
1
1 1/4
1 1/2
1 1/4
1 1/2
1 1/2
2
2
2 1/2
3
2 1/2
3
Replacement Element
030AO
030AO
030AO
035AO
035AO
040AO
040AO
045AO
050AO
050AO
055AO
055AO
Order Code
C3859628
C6088119
C6088120
C5062413
C3222205
C3918363
C2990821
C6088121
C6088122
C6088123
C6088124
C6088125
C6088126
Part Number l/s
AO005ABFX 6
AO005BBFX 6
AO005CBFX 6
AO010ABFX 10
AO010BBFX 10
AO010CBFX 10
AO015BBFX 20
AO015CBFX 20
AO020CBFX 30
AO020DBFX 30
AO020EBFX 30
AO025DBFX 60
AO025EBFX 60
(m3/hr)
22
22
22
36
36
36
72
72
108
108
108
216
216
Order Code
C5102122
C6088127
C6088128
C6088129
C4308270
C6088130
C3174068
C3583556
C6088131
C6088132
C6088133
C6088134
Part Number
AO030EBFX
AO030FBFX
AO030GBFX
AO035FBFX
AO035GBFX
AO040GBFX
AO040HBFX
AO045HBFX
AO050IBFX
AO050JBFX
AO055IBFX
AO055JBFX
www.brammer.biz
995
Process
Images For Illustrative Purposes Only
48629 51392

