Page 1006 - Tool & General Maintenance 2015 English
P. 1006
Filtration
HIGH QUALITY OIL-FREE AIR
COMPRESSOR ROOM
APPLICATION
AA AAR OVR
AAR
HIGH QUALITY
OIL-FREE AIR ISO8573-1:2010 Class 1.1.1 ISO8573-1:2010 Class 1.2.1 ISO8573-1:2010 Class 1.3.1
ISO8573-1:2010 Class 2.1.2 -70°C (-100°F) PDP ISO8573-1:2010 Class 2.2.2 -40°C (-40°F) PDP ISO8573-1:2010 Class 2.3.2 -20°C (-4°F) PDP
WS AO AA
CLEAN DRY NITROGEN (O2 CONTENT 5% - 10PPM)
AR
ANALYTICAL INSTRUMENTATION (GC, LC/MS, FT-IR)
COMPRESSOR
AIR RECEIVER
PNEUDRI ADSORPTION DRYER
GENERAL USE ISO8573-1:2010 Class 1.1.2 ISO8573-1:2010 Class 1.2.2 ISO8573-1:2010 Class 1.3.2
IMPORTANT NOTE:
EQUIPMENT RECOMMENDATIONS ARE IDENTICAL
FOR BOTH OIL-FREE AND OIL LUBRICATED COMPRESSORS
AAR
Typical Applications
Blow Moulding of Plastics e.g. P.E.T. Bottles Film processing
Critical instrumentation
Advanced pneumatics
Air blast circuit breakers Decompression chambers
CRITICAL APPLICATIONS
10
Cosmetic production Medical air
Dental air
Lasers and optics Robotics
Air bearings
Pipeline purging
Measuring equipment
Blanketing
Modified Atmosphere Packaging Pre-treatment for on-site gas generation
Spray painting
COMPRESSOR ROOM
APPLICATION
STERILE AIR FOR CRITICAL APPLICATIONS ISO8573-1:2010 Class 1.1.1 ISO8573-1:2010 Class 1.2.1 ISO8573-1:2010 Class 1.3.1
ISO8573-1:2010 Class 2.1.2 -70°C (-100°F) PDP ISO8573-1:2010 Class 2.2.2 -40°C (-40°F) PDP ISO8573-1:2010 Class 2.3.2 -20°C (-4°F) PDP
HIGH FLOW TETPOR II
WS AO AA
AA AAR OVR
AAR
HIGH QUALITY
OIL-FREE AIR ISO8573-1:2010 Class 1.1.1 ISO8573-1:2010 Class 1.2.1 ISO8573-1:2010 Class 1.3.1
GENERAL USE ISO8573-1:2010 Class 1.1.2 ISO8573-1:2010 Class 1.2.2 ISO8573-1:2010 Class 1.3.2
COMPRESSOR
AIR RECEIVER
AR
PNEUDRI ADSORPTION DRYER
IMPORTANT NOTE:
EQUIPMENT RECOMMENDATIONS ARE IDENTICAL
FOR BOTH OIL-FREE AND OIL LUBRICATED COMPRESSORS
Typical Applications
Pharmaceutical products
Silicon wafer manufacturing
TFT / LCD screen manufacturing
Memory device manufacturing
Optical storage devices (CD, CD/RW, DVD, DVD/RW) Optical disk manufacturing (CD’s/DVD’s):
Hard disk manufacturing Foodstuffs
Dairies
Breweries
CDA systems for electronics manufacturing
994
www.brammer.biz
Process

