Page 1003 - Tool & General Maintenance 2015 English
P. 1003
Filtration
Automatic Filters with External Pressure Segment Cleaning
This automatic filter system provides optimal pressure pulse cleaning using externally fed compressed air or filtered liquid and is non-sensitive even to coarse particles.
It is used for ultra-fine and fine filtration of liquids.
MAHLE series:
• Automatic filter AF 132 G
• Automatic filter AF 133 G
• Automatic filter AF 133 G, stainless steel
Contact your local Brammer branch for further details.
Automatic Filters with External Pressure Segment Cleaning with Continous Filtrate Flow
This tried and tested automatic filter system provides optimal pressure pulse cleaning with a continuous filtrate flow using externally fed compressed air or filtered liquid. It is used for ultra-fine and fine filtration of liquids.
MAHLE series:
• Automatic filter AF 172 G
• Automatic filter AF 173 G
• Automatic filter AF 173 G, stainless steel • Automatic filter AF 179 S
Contact your local Brammer branch for further details.
Filter with Clean-Side Emptying
Emptying the tank on the clean side yields the maximum possible material recovery. Flow characteristics and contaminant discharge are optimized. The AF 4. series can be used in any automatic filter application, as well as in discontinuous processes. MAHLE series:
• AF 47 S, C- and stainless steel
• AF 42 S
• AF 43 S
Contact your local Brammer branch for further details.
Secondary processing systems
Secondary processing systems
Various particle discharge systems can be used for secondary processing of backflush fluids for automatic filters. It is absolutely necessary to process the particles in the backflush fluid, particularly for high-performance filters with filter ratings of 40 μm and lower.
MAHLE series:
• MFA 500, drag conveyor
• MTS 10, wet on dry separator
• MSB, sedimentations tank type 1, sedimentations tank type 2
Contact your local Brammer branch for further details.
Automatic Filters with Scrapers and External Pressure Segment Cleaning
A combination of mechanical scraper cleaning and additional external pressure pulse cleaning is applied for automatic filtration of adherent liquids, for example, or to separate agglomerated substances.
MAHLE series:
• Automatic filter AF 153 G
• Automatic filter AF 153 G, stainless steel
Contact your local Brammer branch for further details.
10
www.brammer.biz
991
Process
Images For Illustrative Purposes Only
58586 94643 58588 58587 58585

