Page 88 - Buck & Hickman Industrial Supplies 2016
P. 88
Hexagon Wrenches
Ball Point Long Arm Wrenches
Hex Keys Ball Point Long Arm
Hexagonal L-keys with BlackLaser surface treatment for outstanding surface protection and long service life. Hex Ball End enables access in awkward areas.
Ball Point Long Arm Wrenches
Manufactured to SAE/AISI 8650, fully hardened alloy steel ensures a tough, ductile wrench with extra hard surface for longer life and retention of dimensional accuracy. Complying with BS2470 1973, and BS4168 1983.
Price Order Code Hex Size each
102357 0.05 in 0.67
102358 1/16 in 0.70
102191 5/64 in 0.70
102192B 3/32 in 0.73
102193 1/8 in 0.80
102194 5/32 in 1.03
102195 3/16 in 1.20
102196 7/32 in 1.40
102197 1/4 in 1.57
102198 5/16 in 2.47
102199 3/8 in 3.40
2525513 1/2 in 4.27
Metric stainless steel hex keys ball end
A range of hex keys from 1.5mm to 10mm, ball ended for easy access in restricted area’s. Manufactured from corrosion resistant food grade stainless steel X46Cr13, vacuum tempered guaranteeing mechanical characteristics which will not rust or contaminate the screw.
Price Order Code Size Across Flats each
Order Code Hex Size
2573842 1.5 mm
2573843 2.0 mm
2573844 2.5 mm
2573845 3.0 mm
2573846 4.0 mm
2573847 5.0 mm
2573848 6.0 mm
2573851 7.0 mm
2573849 8.0 mm
2573850 10.0 mm
2573852 12.0 mm
Price Length each
90 mm 0.93
100 mm 0.93
112 mm 0.93
126 mm 1.19
140 mm 1.22
160 mm 1.30
180 mm 1.64
190 mm 2.07
200 mm 2.70
219 mm 3.73
248 mm 4.17
2009806 1.5 mm
2009809 2 mm
2009808 2.5 mm
2009810 3 mm
2009811 4 mm
2009812 5 mm
2009813 6 mm
2009814 8 mm
2009807 10 mm
Ball Point Screwdrivers
2.58
2.58
2.58
2.58
2.69
2.95
3.52
4.81
7.00
Hex Keys with Sleeves Ball Point Long Arm
Unique and recognisable key set with features that allow more torque to be delivered, dramatically reducing rounding out in the screw heads and for more comfort in use. Made from round bar, key diameters are bigger than conventional keys. The patented Hex- Plus® profiles are machined on for precision fit. Plastic sleeves deliver more comfort.
Stainless Steel Ballend Hex Keys
This ground-breaking generation of Hex Keys has been developed to meet the needs from the ever increasing use of stainless in architecture, buildings, interior design & fittings. With service life performance to match the best industrial quality conventional tools, these stainless tools will prevent corrosion to stainless fasteners & components through cross contamination. They are ideal as well for all normal applications.
Ball point screwdrivers Metric
Price Order Code Size Across Flats each
102210B 2 mm 2.47
102211 2.5 mm 2.53
102212 3 mm 2.60
102213
4 mm 2.77
5 mm 3.10
6 mm 3.63
8 mm 5.47
10 mm 7.27
Order Code Hex Size
2527299 1.5 mm
2527300 2.0 mm
2527301 2.5 mm
80149973 3.0 mm
80149975 4.0 mm
80149977 5.0 mm
80149978 6.0 mm
2527302 8.0 mm
2527303 10.0 mm
Price Length each
90 mm 2.57
101 mm 2.57
112 mm 2.57
123 mm 2.59
137 mm 2.77
154 mm 3.29
172 mm 4.31
195 mm 5.37
224 mm 7.08
Order Code Hex Size
2527304 1.5 mm
2527305 2.0 mm
Price 102214 each 102215
3.48 102216
3.48 102217
2527306 2.5 mm 3.48
2527307 3.0 mm 3.48
2527308 4.0 mm 3.48
2527309 5.0 mm 3.78
2527310 6.0 mm 4.78
2527311 8.0 mm 5.98
2527312 10.0 mm 9.24
70
10506
10539
10874
133076
133080
133075