Page 866 - Buck & Hickman Industrial Supplies 2016
P. 866

Flap Discs
Garryson Jumbo Abrasive Flap Discs
Jumbo Abrasive Flap Discs
A longer lasting quality flap disc with 60% more cloth than standard flap discs. Produces a consistent and excellent surface finish throughout its extended service life. The extra cloth creates a cushioned effect making it ideal for blending, contouring and finishing applications. Zirconium for fast stock removal and finishing steel, stainless steel, aluminium and many alloys.
Norton Vulcan Flap Discs
3M 566A Flap Discs
Norton Vulcan Flap Discs
• Flap Discs fit the application between fibre discs and depressed centre wheels
• Zirconia abrasive for heavy duty metalworking - fast stock removal and finishing of steel, stainless steel, aluminium and many alloys
• Available in a range of grits (40-120G) and diameters (100 -180mm)
Flap Disc (Flat) 566A
The 3MTM 566A Flap disc is suitable for Weld grinding, stock removal, deburring, deflashing, gate removal, edge chamfering, cleaning, blending, finishing of all metals.
Diameter of Order Code Blade/Disc
Type A - aluminium backed
266301 115 x 22 mm
266302 115 x 22 mm
266303 115 x 22 mm
266304 180 x 22 mm
Type B - glass fibre backed
266311 115 x 22 mm
266312 115 x 22 mm
266313 115 x 22 mm
266315 180 x 22 mm
266316 180 x 22 mm
Rotational Price Grade Speed (Max) each
P40 13300 rpm 4.59
P60 13300 rpm 4.59
P80 13300 rpm 4.59
P40 8600 rpm 8.35
40 13300 rpm 4.06
60 13300 rpm 4.06
80 13300 rpm 4.06
60 8600 rpm 7.41
80 8600 rpm 7.41
Order Code
2577429
4504888
2577430
2577431
2577432
2577433
2577434
2577435
2577436
2577437
2577438
2577439
Size
115 mm
115 mm
115 mm
115 mm
125 mm
125 mm
125 mm
125 mm
180 mm
180 mm
180 mm
180 mm
Price Grit Size each
40G 1.68
60G 1.68
80G 1.68
120G 1.68
40G 1.84
60G 1.84
80G 1.84
120G 1.84
40G 2.60
60G 2.60
80G 2.60
120G 2.60
Order Code
2515558
2515559
2574092
1272359
2515561
2515562
2515563
2515564
2515565
2515566
2515567
2515568
2515569
2515570
Abrasive Disc Dimension(s)
100 x 16 mm
100 x 16 mm
100 x 16 mm
115 x 22mm
115 x 22 mm
115 x 22 mm
115 x 22 mm
125 x 22 mm
125 x 22 mm
125 x 22 mm
125 x 22 mm
180 x 22 mm
180 x 22 mm
180 x 22 mm
Price Grade each
P40 1.68
P60 1.68
P80 1.68
P40 1.89
P60 1.89
P80 1.89
P120 1.89
P40 2.50
P60 2.50
P80 2.50
P120 2.50
P40 4.80
P60 4.80
P80 4.80
Flap Disc (Conical) 566A
The 3MTM 566A Flap disc is suitable for Weld grinding, stock removal, deburring, deflashing, gate removal, edge chamfering, cleaning, blending, finishing of all metals.
Price Order Code Abrasive Disc Dimension(s) Grade each
2515571 100 x 16 mm
2515572 100 x 16 mm
2515573 115 x 22 mm
2515574 115 x 22 mm
2515575 115 x 22 mm
2515576 115 x 22 mm
2515577 125 x 22 mm
2515578 125 x 22 mm
2515579 125 x 22 mm
2515580 125 x 22 mm
2515581 180 x 22 mm
2515582 180 x 22 mm
2515583 180 x 22 mm
P40 1.68
P60 1.68
P40 1.89
P60 1.89
P80 1.89
P120 1.89
P40 2.50
P60 2.50
P80 2.50
P120 2.50
P40 4.80
P60 4.80
P80 4.80
848
140793
542267
PO-572240


































































































   864   865   866   867   868